Skip Content

Filter Results By

Applied Filters Clear All

Air Operated Diaphragm Pumps

34 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • VERSA-MATIC
  • VERSA-MATIC Diaphragm PumpsVERSA-MATIC Diaphragm Pumps
  • Multiple product options available

    These standard-duty diaphragm pumps feature band clamp construction for easy maintenance. They are interchangeable with Wilden Original Series pumps. Each features the Elima-Matic® Air Valve System for stall-free and lube-free performance. Note: Flow rate depends on air pressure and fluid viscosity.

    Multiple product options available

Diaphragm Pump,49 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 49 gpm, 125 psiDiaphragm Pump,49 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 49, Max. Operating Pressure 125 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna N, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 9-21/64 In., Width 10-23/32 In., Height 14-35/64 In., Self-Priming Dry 16 ft., Self-Priming Wet 31 ft.

  • Item # 20LR25
  • Mfr. Model # E1AA2R229C-ATEX
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet...More

Diaphragm Pump,11 gpm,1/2 In.
  • VERSA-MATIC
  • Diaphragm Pump, 11 gpm, 1/2 In.Diaphragm Pump,11 gpm,1/2 In.
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 11, Max. Operating Pressure 100 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna N, Max. Dia. Solids 1/16 In., Manifold Connection Multiport, Length 6-1/4 In., Width 9-5/16 In., Height 11-45/64 In., Self-Priming Dry 12 ft., Self-Priming Wet 30 ft.

  • Item # 20LR22
  • Mfr. Model # E5PP2R229C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size...More

Diaphragm Pump,12 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 12 gpm, 125 psiDiaphragm Pump,12 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 125 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna N, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 6-1/4 In., Width 8-13/32 In., Height 10-3/64 In., Self-Priming Dry 13 ft., Self-Priming Wet 22 ft.

  • Item # 20LR16
  • Mfr. Model # E5AP2R229C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet...More

Diaphragm Pump,11 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 11 gpm, 100 psiDiaphragm Pump,11 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polyproplene, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 11, Max. Operating Pressure 100 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/16 In., Manifold Connection Multiport, Length 6-1/4 In., Width 9-5/16 In., Height 11-45/64 In., Self-Priming Dry 12 ft., Self-Priming Wet 30 ft.

  • Item # 20LR24
  • Mfr. Model # E5PP5T5T9C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polyproplene, Inlet/Outlet...More

Diaphragm Pump,177 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 177 gpm, 100 psiDiaphragm Pump,177 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 177, Max. Operating Pressure 100 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 12-7/64 In., Width 19-53/64 In., Height 30-1/4 In., Self-Priming Dry 16 ft.

  • Item # 20LR38
  • Mfr. Model # E2PA6D669C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 2...More

Diaphragm Pump,72 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 72 gpm, 100 psiDiaphragm Pump,72 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 72, Max. Operating Pressure 100 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 12-5/32 In., Width 15-23/32 In., Height 21-39/64 In., Self-Priming Dry 15 ft., Self-Priming Wet 25 ft.

  • Item # 20LR36
  • Mfr. Model # E4PA5F5T9
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size...More

Diaphragm Pump,12 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 12 gpm, 125 psiDiaphragm Pump,12 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 6-1/4 In., Width 8-13/32 In., Height 10-3/64 In., Self-Priming Dry 13 ft.

  • Item # 20LR17
  • Mfr. Model # E5AP6X669C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet...More

Diaphragm Pump,11 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 11 gpm, 100 psiDiaphragm Pump,11 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 11, Max. Operating Pressure 100 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/16 In., Manifold Connection Multiport, Length 6-1/4 In., Width 9-5/16 In., Height 11-45/64 In., Self-Priming Dry 12 ft.

  • Item # 20LR23
  • Mfr. Model # E5PP6X669C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size...More

Diaphragm Pump,45 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 45 gpm, 100 psiDiaphragm Pump,45 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 45, Max. Operating Pressure 100 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 8-1/8 In., Width 13-33/64 In., Height 16-61/64 In., Self-Priming Dry 15 ft., Self-Priming Wet 31 ft.

  • Item # 20LR33
  • Mfr. Model # E1PA5T5T9C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1...More

Diaphragm Pump,45 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 45 gpm, 100 psiDiaphragm Pump,45 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 45, Max. Operating Pressure 100 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna N, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 8-1/8 In., Width 13-33/64 In., Height 16-61/64 In., Self-Priming Dry 15 ft., Self-Priming Wet 31 ft.

  • Item # 20LR31
  • Mfr. Model # E1PA2R229C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1...More

Diaphragm Pump,49 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 49 gpm, 125 psiDiaphragm Pump,49 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 49, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 9-21/64 In., Width 10-23/32 In., Height 14-35/64 In., Self-Priming Dry 16 ft., Self-Priming Wet 31 ft.

  • Item # 20LR27
  • Mfr. Model # E1AA5T559C-ATEX
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet...More

AODD Pump,FDA Compliant,1 In., 46 gpm
  • VERSA-MATIC
  • AODD Pump, FDA Compliant, 1 In., 46 gpmAODD Pump,FDA Compliant,1 In., 46 gpm
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 31 ft., Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 46 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 7-13/16 In., Width 8-5/16 In., Height 14-7/16 In., Self-Priming Dry 16 ft.

  • Item # 22A399
  • Mfr. Model # E1SP5F559C-FP
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 31 ft., Body Material Stainless Steel,...More

AODD Pump,Sanitary,FDA,1-1/2 In, 60 gpm
  • VERSA-MATIC
  • AODD Pump, Sanitary, FDA, 1-1/2 In, 60 gpmAODD Pump,Sanitary,FDA,1-1/2 In, 60 gpm
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel, Inlet/Outlet Size 1-1/2 In., Connection Style Tri-Clamp, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 60 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/8 In., Manifold Connection Single, Length 13-3/8 In., Width 18-9/16 In., Height 31-1/2 In., Self-Priming Dry 10 ft.

  • Item # 22A404
  • Mfr. Model # E4SJ5F5S0-SP
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel,...More

AODD Pump,3A Certified,1-1/2 In.,60 gpm
  • VERSA-MATIC
  • AODD Pump, 3A Certified, 1-1/2 In., 60 gpmAODD Pump,3A Certified,1-1/2 In.,60 gpm
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel, Inlet/Outlet Size 1-1/2 In., Connection Style Tri-Clamp, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 60 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/8 In., Manifold Connection Single, Length 13-3/8 In., Width 18-9/16 In., Height 31-1/2 In., Self-Priming Dry 10 ft.

  • Item # 22A406
  • Mfr. Model # E4SJ5F5S0-3A
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel,...More

AODD Pump,FDA Compliant,2 In.
  • VERSA-MATIC
  • AODD Pump, FDA Compliant, 2 In.AODD Pump,FDA Compliant,2 In.
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style Tri-Clamp, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 70 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1-7/8 In., Manifold Connection Single, Length 16-3/4 In., Width 10-1/4 In., Height 17-5/16 In., Self-Priming Dry 10 ft.

  • Item # 22A401
  • Mfr. Model # E4SJ5F5S0-FP
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel,...More

AODD Pump,FDA Compliant,1 In., 12 gpm
  • VERSA-MATIC
  • AODD Pump, FDA Compliant, 1 In., 12 gpmAODD Pump,FDA Compliant,1 In., 12 gpm
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 22 ft., Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style Tri-Clamp, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 12 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 5/8 In., Manifold Connection Single, Length 6-1/4 In., Width 8-1/8 In., Height 10-7/16 In., Self-Priming Dry 13 ft.

  • Item # 22A398
  • Mfr. Model # E5SP5F559C-FP
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 22 ft., Body Material Stainless Steel,...More

AODD Pump,FDA Compliant,,3 In.
  • VERSA-MATIC
  • AODD Pump, FDA Compliant, , 3 In.AODD Pump,FDA Compliant,,3 In.
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel, Inlet/Outlet Size 3 In., Connection Style Tri-Clamp, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 260 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 3/8 In., Manifold Connection Single, Length 16-15/16 In., Width 11-15/16 In., Height 32 In., Self-Priming Dry 10 ft.

  • Item # 22A403
  • Mfr. Model # E3SJ5T5S0C-FP-ATEX
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 20 ft., Body Material Stainless Steel,...More

AODD Pump,Sanitary,FDA Compl.,2 In.
  • VERSA-MATIC
  • AODD Pump, Sanitary, FDA Compl., 2 In.AODD Pump,Sanitary,FDA Compl.,2 In.
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 32 ft., Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 147 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 5/8 In., Manifold Connection Single, Length 18-9/16 In., Width 18-9/16 In., Height 32-5/8 In., Self-Priming Dry 15 ft.

  • Item # 22A405
  • Mfr. Model # E2SJ5F5S0C-SP-ATEX
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 32 ft., Body Material Stainless Steel,...More

AODD Pump,3A Certified,2 In.
  • VERSA-MATIC
  • AODD Pump, 3A Certified, 2 In.AODD Pump,3A Certified,2 In.
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 32 ft., Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 147 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 5/8 In., Manifold Connection Single, Length 18-9/16 In., Width 18-9/16 In., Height 32-5/8 In., Self-Priming Dry 15 ft.

  • Item # 22A407
  • Mfr. Model # E2SJ5F5S0C-3A
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 32 ft., Body Material Stainless Steel,...More

AODD Pump,FDA Compliant,2 In.
  • VERSA-MATIC
  • AODD Pump, FDA Compliant, 2 In.AODD Pump,FDA Compliant,2 In.
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 32 ft., Body Material Stainless Steel, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 144 gpm, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material Stainless Steel, Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 13-5/8 In., Width 10 In., Height 26-1/4 In., Self-Priming Dry 17 ft., Self-Priming Wet 32 ft.

  • Item # 22A402
  • Mfr. Model # E2SJ5F5S0C-FP-ATEX
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type 32 ft., Body Material Stainless Steel,...More

Diaphragm Pump,12 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 12 gpm, 125 psiDiaphragm Pump,12 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 6-1/4 In., Width 8-13/32 In., Height 10-3/64 In., Self-Priming Dry 13 ft., Self-Priming Wet 22 ft.

  • Item # 20LR18
  • Mfr. Model # E5AP5T559C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet...More

Diaphragm Pump,12 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 12 gpm, 125 psiDiaphragm Pump,12 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 6-1/4 In., Width 8-13/32 In., Height 10-3/64 In., Self-Priming Dry 13 ft.

  • Item # 20LR20
  • Mfr. Model # E5SP6X669C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel,...More

Diaphragm Pump,72 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 72 gpm, 100 psiDiaphragm Pump,72 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1-1/2 In., Connection Style NPT, Air Inlet Size 1/2 In. FNPT, Max. Flow GPM 72, Max. Operating Pressure 100 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 12-5/32 In., Width 15-23/32 In., Height 21-39/64 In., Self-Priming Dry 15 ft.

  • Item # 20LR35
  • Mfr. Model # E4PA6X669
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size...More

Diaphragm Pump,49 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 49 gpm, 125 psiDiaphragm Pump,49 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 49, Max. Operating Pressure 125 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 9-21/64 In., Width 10-23/32 In., Height 14-35/64 In., Self-Priming Dry 16 ft.

  • Item # 20LR26
  • Mfr. Model # E1AA6X669C-ATEX
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet...More

Diaphragm Pump,12 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 12 gpm, 125 psiDiaphragm Pump,12 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 125 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna N, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 6-1/4 In., Width 8-13/32 In., Height 10-3/64 In., Self-Priming Dry 13 ft., Self-Priming Wet 22 ft.

  • Item # 20LR19
  • Mfr. Model # E5SP2R229C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel,...More

Diaphragm Pump,12 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 12 gpm, 125 psiDiaphragm Pump,12 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1/2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 12, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/16 In., Manifold Connection Single, Length 6-1/4 In., Width 8-13/32 In., Height 10-3/64 In., Self-Priming Dry 13 ft., Self-Priming Wet 22 ft.

  • Item # 20LR21
  • Mfr. Model # E5SP5T559C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel,...More

Diaphragm Pump,72 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 72 gpm, 100 psiDiaphragm Pump,72 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1-1/2 In., Connection Style Flanged, Air Inlet Size 1/2 In. Flange, Max. Flow GPM 72, Max. Operating Pressure 100 psi, Max. Temp. 190 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 3/16 In., Manifold Connection Single, Length 12-5/32 In., Width 15-23/32 In., Height 21-39/64 In., Self-Priming Dry 15 ft.

  • Item # 20LR34
  • Mfr. Model # E4PA2R229
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size...More

Diaphragm Pump,177 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 177 gpm, 100 psiDiaphragm Pump,177 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 177, Max. Operating Pressure 100 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 12-7/64 In., Width 19-53/64 In., Height 30-1/4 In., Self-Priming Dry 16 ft., Self-Priming Wet 32 ft.

  • Item # 20LR39
  • Mfr. Model # E2PA5B5T9C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 2...More

Diaphragm Pump,45 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 45 gpm, 100 psiDiaphragm Pump,45 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 45, Max. Operating Pressure 100 psi, Max. Temp. 275 Degrees F, Diaphragm Material Santoprene(R), Ball Material Santoprene(R), Check Seat Material Santoprene(R), Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 8-1/8 In., Width 13-33/64 In., Height 16-61/64 In., Self-Priming Dry 15 ft.

  • Item # 20LR32
  • Mfr. Model # E1PA6X669C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 1...More

Diaphragm Pump,177 gpm,100 psi
  • VERSA-MATIC
  • Diaphragm Pump, 177 gpm, 100 psiDiaphragm Pump,177 gpm,100 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 2 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 177, Max. Operating Pressure 100 psi, Max. Temp. 190 Degrees F, Diaphragm Material Buna N, Ball Material Buna N, Check Seat Material Buna N, Max. Dia. Solids 1/4 In., Manifold Connection Single, Length 12-7/64 In., Width 19-53/64 In., Height 30-1/4 In., Self-Priming Dry 16 ft., Self-Priming Wet 32 ft.

  • Item # 20LR37
  • Mfr. Model # E2PA2D229C
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Poly, Inlet/Outlet Size 2...More

Diaphragm Pump,49 gpm,125 psi
  • VERSA-MATIC
  • Diaphragm Pump, 49 gpm, 125 psiDiaphragm Pump,49 gpm,125 psi
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel, Inlet/Outlet Size 1 In., Connection Style NPT, Air Inlet Size 3/8 In. FNPT, Max. Flow GPM 49, Max. Operating Pressure 125 psi, Max. Temp. 220 Degrees F, Diaphragm Material PTFE, Ball Material PTFE, Check Seat Material PTFE, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 9-21/64 In., Width 10-23/32 In., Height 14-35/64 In., Self-Priming Dry 16 ft., Self-Priming Wet 31 ft.

  • Item # 20LR30
  • Mfr. Model # E1SA5T559C-ATEX
  • Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Stainless Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More