Skip Content

Filter Results By

Style
Square Drive Size
Duty
Torque Range
Max. Torque
Retainer Type
Anvil
CFM @ Full Load
Blows per Minute
Tool Weight
Price
Shop By

Air Impact Wrenches

8 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 1/2" Air Impact Wrench 1/2" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3/8" Air Impact Wrench 3/8" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3/4" Air Impact Wrench 3/4" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • SPEEDAIRE
  • 1" Air Impact Wrench 1" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

General Duty Air Impact Wrench, 1/4" Square Drive
  • TM

    Grainger Choice

  • SPEEDAIRE
  • General Duty Air Impact Wrench, 1/4" Square Drive Size 25 to 70 ft.-lb. 1/4" Air Impact Wrench
  • Multiple product options available

  • Item # 21AA44
  • Mfr. Model # 21AA44
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/4 In., Max. Bolt Capacity 3/8 In.,...More

General Duty Air Impact Wrench, 1" Square Drive Size&#
  • TM

    Grainger Choice

  • SPEEDAIRE
  • General Duty Air Impact Wrench, 1" Square Drive Size 100 to 1200 ft.-lb. General Duty Air Impact Wrench, 1" Square Drive Size 100 to 1200 ft.-lb.
  • Air Impact Wrench, General Duty, 6 In. Extended Anvil, Square Drive Size 1 In., Max. Bolt Capacity 15/16 In., Torque Range 100 to 1200 ft.-lb., Max. Torque 1600 ft.-lb., 7.90 Average CFM @ 15 Second Run Time, 34.0 CFM @ Full Load, Free Speed 4500 rpm, Retainer Type Thru Hole, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 3/4 In., Overall Length 14 In., Handle Material Aluminum, Housing Material Aluminum, Tool Weight 15.36 lb.

  • Item # 2YRH6
  • Mfr. Model # 2YRH6
  • Air Impact Wrench, General Duty, 6 In. Extended Anvil, Square Drive Size 1 In., Max. Bolt Capacity 15/16 In.,...More

General Duty Air Impact Wrench, 1/4" Square Drive
  • TM

    Grainger Choice

  • SPEEDAIRE
  • General Duty Air Impact Wrench, 1/4" Square Drive Size General Duty Air Impact Wrench, 1/4" Square Drive Size
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/4 In., 20.0 CFM @ Full Load, Free Speed 8800 rpm, Retainer Type Hex Quick Change , Required Pressure 90 psi, Air Inlet 3/8 In. NPT, Min. Hose Size 1/4 In., Overall Length 5-3/4 In.

  • Item # 45NW64
  • Mfr. Model # 45NW64
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/4 In., 20.0 CFM @ Full Load, Free Speed...More

Industrial Duty Air Impact Wrench, 1-1/2" Square Drive
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 740 to 2580 ft.-lb. Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 740 to 2580 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 2 In., Torque Range 740 to 2580 ft.-lb., Max. Torque 3400 ft.-lb., 14.50 Average CFM @ 15 Second Run Time, 58.0 CFM @ Full Load, Free Speed 3000 rpm, 600 Blows per Minute, Retainer Type Ring, Style D-Handle, Required Pressure 90 psi, Air Inlet 3/4 In. NPT, Min. Hose Size 1/2 In., Overall Length 17-3/8 In., Handle Material Aluminum Cast, Handle Type D-Handle, Housing Material Aluminum Cast

  • Item # 45NW55
  • Mfr. Model # 45NW55
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More