Skip Content

Filter Results By

Item
Coupled Assembly / Bulk
Inside Dia.
  • View MoreView Less
Length
  • View MoreView Less
Fitting Size
  • View MoreView Less
Color
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Tube Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Air Hoses

81 Results Found that Include 197 Products

Results per page: 16 | 32 | 48
  • SPEEDAIRE
  • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

  • SPEEDAIRE
  • 1/2" 250 psi Coupled Assembly Multipurpose Air Hose1/2" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 1/2" MNPT, Outside Dia. 0.812", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 1/4" 250 psi Coupled Assembly Multipurpose Air Hose1/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.500", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube...More

  • GOODYEAR ENGINEERED PRODUCTS
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Universal Coupler Assembly Mulitpurpose Air HoseUniversal Coupler Assembly Mulitpurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Length 50 ft., Fitting Size 3/4" UNIVERSAL, Max. Pressure 110 psi, Temp. Range -40 to 190°F, Safety Factor...More

  • REELCRAFT
  • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.64", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material...More

  • REELCRAFT
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Outside Dia. 0.78 In., Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150 °F, Safety Factor 4:1, Tube...More

  • SPEEDAIRE
  • 3/4" 250 psi Bulk Multipurpose Air Hose3/4" 250 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/4", Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F, Safety Factor 4:1 and Meets RMA Class A;...More

  • SPEEDAIRE
  • 3/8" 200 psi Bulk Multipurpose Air Hose3/8" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Outside Dia. 0.653", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F, Safety Factor 4:1, Cover Material EPDM,...More

  • SPEEDAIRE
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.125", Color Red, Max. Pressure 250 psi, Temp. Range -20 to 190°F,...More

  • GOODYEAR ENGINEERED PRODUCTS
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.45", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor...More

  • LEGACY
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Fitting Size 3/8" (M)NPT, Outside Dia. 0.750", Color Vibrant Green, Max. Pressure 300 psi, Temp. Range -40 to...More

  • LEGACY
  • 3/8" 200 psi Coupled Assembly Multipurpose Air Hose3/8" 200 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Fitting Size 1/4" (M)NPT, Outside Dia. 0.542", Color Black, Max. Pressure 200 psi, Temp. Range -10 to 150°F,...More

  • SPEEDAIRE
  • 3/4" 200 psi Coupled Assembly Multipurpose Air Hose3/4" 200 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.100", Color Black, Max. Pressure 200 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.543", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

  • SPEEDAIRE
  • 3/4" 300 psi Coupled Assembly Multipurpose Air Hose3/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4" (M)NPT, Outside Dia. 1.189", Color Yellow, Max. Pressure 300 psi, Temp. Range -20 to 190°F,...More

  • GOODYEAR ENGINEERED PRODUCTS
  • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2", Length 50 ft., Fitting Size 1/2" MNPT, Outside Dia. 0.78", Max. Pressure 300 psi, Temp. Range -10 to 158°F,...More

  • SPEEDAIRE
  • 1/4" 200 psi Bulk Multipurpose Air Hose1/4" 200 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 1/4", Outside Dia. 0.500", Color Black, Max. Pressure 200 psi, Safety Factor 4:1, Cover Material EPDM and For Use With Air,...More

  • REELCRAFT
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4 x 3/4" NPTF(M), Outside Dia. 1.062", Color Red, Max. Pressure 250 psi, Temp. Range 0 to...More

Multipurpose Air Hose,Bulk,1/2 In.,Black
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1/2 In., BlackMultipurpose Air Hose,Bulk,1/2 In.,Black
  • Item # 3JT74
  • Mfr. Model # 3JT74
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 250 ft., Outside Dia. 0.787 In., Color Black, Max....More

Results per page: 16 | 32 | 48

An air hose from Grainger can be used for construction, agricultural and industrial applications. A rubber air hose can handle different variations of heat and pressure, with some also being suitable for water and certain chemicals. Air hoses with very high PSI capacity are reinforced, more abrasion-resistant and crack-resistant to help withstand severe conditions such as underground mine spraying. Get a multipurpose air hose from Grainger to handle your applications.