Skip Content

Filter Results By

Applied Filters Clear All

Air Hockey Tables

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aluminum/Wood Air Hockey Table, 83" Length, 30" H
  • BRUNSWICK
  • Aluminum/Wood Air Hockey Table, 83" Length, 30" Height, 42" Width Aluminum/Wood Air Hockey Table, 83" Length, 30" Height, 42" Width
  • Air Hockey Table, Table Material Aluminum/Wood, Length 83 In., Width 42 In., Height 30 In., Table Size 7 ft., Features Table Top Graphics and Logo. Electronic Scoring. Durable Aluminum Rails with Powdercoated Metal Corners., Includes (2) Mallets, (4) Pucks

  • Item # 6FZW3
  • Mfr. Model # 51870617001
  • Air Hockey Table, Table Material Aluminum/Wood, Length 83 In., Width 42 In., Height 30 In., Table Size 7 ft.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More