Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Air Distribution, Venting and Duct Accessories

18 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diffuser,White Enamel,23-3/4 In. H
    • AMERIFLOW
    • Diffuser, White Enamel, 23-3/4 In. HDiffuser,White Enamel,23-3/4 In. H
    • Item # 4JA16
    • Mfr. Model # G6414W24X24
    • Ceiling Diffuser, Shape Square, Duct Size 14 In., Material Stamped Steel with Welded Support Frame, Color...More

    Square Fire Damper,23-3/4 In. W
    • DAYTON
    • Square Fire Damper, 23-3/4 In. WFire Damper, Square
    • Item # 2TGG3
    • Mfr. Model # 2TGG3
    • Fire Damper, Square, Mounting Type Dynamic, Vertical or Horizontal, Nominal Duct Width 24 In., Nominal Duct...More

    Kit,6 In Dia.
    • AMERI-VENT
    • Kit, 6 In Dia.Gas Vent Pipe Kit
    • Item # 3F351
    • Mfr. Model # 6EK
    • Gas Vent Pipe Kit, Diameter 6 In., Bend Angle 90 Degrees , For Use With Heater, Includes Cap, Storm Collar,...More

    Chimney Liner Extension,6 In Dia.
    • WESTAFLEX
    • Chimney Liner Extension, 6 In Dia.Chimney Liner Extension
    • Item # 13E244
    • Mfr. Model # 9513-ext
    • Chimney Liner Extension, Diameter 6 In., Length 10 ft., Bend Angle 36 Degrees , Min. Length 10 ft., End Type...More

    Vent Extension Kit
    • COZY
    • Vent Extension KitVent Extension Kit
    • Item # 1RD34
    • Mfr. Model # VK33/9-15B
    • Gas Vent Pipe Kit, Diameter 4 to 7 In., Length 9 to 15 In., Bend Angle 0 Degrees , Min. Length 9 In. Wall...More

    Observation Access Door,PR
    • DUCTMATE
    • Observation Access Door, PRObservation Access Door,PR
    • Item # 29VJ68
    • Mfr. Model # GRDOI1612GA
    • Sandwich Style Observation Access Door, Rectangular, Door Width 17-1/4 In., Door Height 13-1/2 In., Material...More

    Vent Extension Kit
    • COZY
    • Vent Extension KitVent Extension Kit
    • Item # 1RD33
    • Mfr. Model # VK1525/9-15B
    • Gas Vent Pipe Kit, Diameter 4 to 7 In., Length 9 to 15 In., Bend Angle 0 Degrees , Min. Length 9 In. Wall...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More