Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Air Distribution, Venting and Duct Accessories

9 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Round Fire Damper,165 Deg F,13-5/8 In. D
    • DAYTON
    • Round Fire Damper, 165 Deg F, 13-5/8 In. DFire Damper, Round
    • Item # 2TFZ7
    • Mfr. Model # 2TFZ7
    • Fire Damper, Round, Mounting Type Dynamic, Vertical or Horizontal, Nominal Duct Dia. 10 In., Damper Depth...More

    Noninsulated Flexible Duct,14 In. Dia.
    • ATCO
    • Noninsulated Flexible Duct, 14 In. Dia.Noninsulated Flexible Duct
    • Item # 5E291
    • Mfr. Model # 05102514
    • Noninsulated Flexible Duct, UPC Number 50, Inside Dia. 14 In., Wall Thickness 1/8 In., Vapor Transmission...More

    Access Door,11 In. W,7 In. H,Steel
    • DUCTMATE
    • Access Door, 11 In. W, 7 In. H, SteelDuct Access Door
    • Item # 6EKD7
    • Mfr. Model # GRD106F2GA
    • Duct Access Door, Rectangular, Door Width 11 In., Door Height 7 In., Material Steel, Finish Galvanized, Rough...More

    Kit,5 In Dia.
    • AMERI-VENT
    • Kit, 5 In Dia.Gas Vent Pipe Kit
    • Item # 3F350
    • Mfr. Model # 5EK
    • Gas Vent Pipe Kit, Diameter 5 In., Bend Angle 90 Degrees , For Use With Heater, Includes Cap, Storm Collar,...More

    Chimney Liner Extension,5 In Dia.
    • WESTAFLEX
    • Chimney Liner Extension, 5 In Dia.Chimney Liner Extension
    • Item # 13E241
    • Mfr. Model # 9509-ext
    • Chimney Liner Extension, Diameter 5 In., Length 10 ft., Bend Angle 30 Degrees , Min. Length 10 ft., End Type...More

    Results per page: 16 | 32 | 48