Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Air Distribution, Venting and Duct Accessories

10 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diffuser,Sq,Ceiling,3Cone w/Insul 6-12In
    • GRAINGER APPROVED
    • Diffuser, Sq, Ceiling, 3Cone w/Insul 6-12InDiffuser,Sq,Ceiling,3Cone w/Insul 6-12In
    • Item # 4JRL3
    • Mfr. Model # 4JRL3
    • Ceiling 3-Cone Diffuser w/Insulation, Shape Square, Duct Size 6 to 12, Color White, Air Diffusion Pattern 360...More

    Diffuser,Return,T-Bar,Duct Size 8 In.
    • GRAINGER APPROVED
    • Diffuser, Return, T-Bar, Duct Size 8 In.Perforated Return Diffuser
    • Item # 4MJV1
    • Mfr. Model # 4MJV1
    • Perforated Return Diffuser, Shape Square, Duct Size 8, Material Steel, Color White, Finish Enamel, Air...More

    Round Fire Damper,165 Deg F,13-5/8 In. D
    • DAYTON
    • Round Fire Damper, 165 Deg F, 13-5/8 In. DFire Damper, Round
    • Item # 2TFZ6
    • Mfr. Model # 2TFZ6
    • Fire Damper, Round, Mounting Type Dynamic, Vertical or Horizontal, Nominal Duct Dia. 8 In., Damper Depth...More

    Rectangular Fire Damper,11-3/4x23-3/4 In
    • DAYTON
    • Rectangular Fire Damper, 11-3/4x23-3/4 InFire Damper, Rectangular
    • Item # 2TGG2
    • Mfr. Model # 2TGG2
    • Fire Damper, Rectangular, Mounting Type Dynamic, Vertical or Horizontal, Nominal Duct Width 24 In., Nominal...More

    Access Door,9 In. W,5 In. H,GA,Steel
    • DUCTMATE
    • Access Door, 9 In. W, 5 In. H, GA, SteelDuct Access Door
    • Item # 6EKD6
    • Mfr. Model # GRD84F2GA
    • Duct Access Door, Rectangular, Door Width 9 In., Door Height 5 In., Material Steel, Finish Galvanized, Rough...More

    Noninsulated Flexible Duct,500F
    • WESTAFLEX
    • Noninsulated Flexible Duct, 500FNoninsulated Flexible Duct
    • Item # 3XK05
    • Mfr. Model # W5033
    • Noninsulated Flexible Duct, Inside Dia. 6 In., Wall Thickness 1/8 In., Vapor Transmission 0.05, Material...More

    Observation Access Door,11 In. W,7 In. H
    • DUCTMATE
    • Observation Access Door, 11 In. W, 7 In. HObservation Access Door,11 In. W,7 In. H
    • Item # 6PGC4
    • Mfr. Model # GRDO106GA
    • Observation Access Door, Rectangular, Door Width 11 In., Door Height 7 In., Material Steel, Finish...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More