Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Air Distribution, Venting and Duct Accessories

15 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diffuser,Lay-In T-Bar w/Def Cont 6-12 In
    • GRAINGER APPROVED
    • Diffuser, Lay-In T-Bar w/Def Cont 6-12 InDiffuser,Lay-In T-Bar w/Def Cont 6-12 In
    • Item # 4JRL2
    • Mfr. Model # 4JRL2
    • Perforated Supply Diffuser w/Deflector, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish...More

    Perforated Return Lay-In T-Bar 6 to12 In
    • GRAINGER APPROVED
    • Perforated Return Lay-In T-Bar 6 to12 InPerforated Return Diffuser
    • Item # 4MJU7
    • Mfr. Model # 4MJU7
    • Perforated Return Diffuser, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish Enamel, Air...More

    Adjustable Gas Vent,6 In Dia.
    • AMERI-VENT
    • Adjustable Gas Vent, 6 In Dia.Adjustable Gas Vent Elbow
    • Item # 3F359
    • Mfr. Model # 6EAL
    • Adjustable Gas Vent Elbow, Diameter 6 In., Bend Angle 90 Degrees , End Type Snaplock Coupling, High...More

    Noninsulated Flexible Duct,500F,30 ft. L
    • WESTAFLEX
    • Noninsulated Flexible Duct, 500F, 30 ft. LNoninsulated Flexible Duct
    • Item # 3XK04
    • Mfr. Model # W5025
    • Noninsulated Flexible Duct, Inside Dia. 4 In., Wall Thickness 1/8 In., Vapor Transmission 0.05, Material...More

    Hinged Duct Access Door,14 In.,Square
    • DAYTON
    • Hinged Duct Access Door, 14 In., SquareHinged Duct Access Door
    • Item # 2TFX6
    • Mfr. Model # 2TFX6
    • Hinged Duct Access Door, Square, Door Width 14 In., Door Height 14 In., Material Steel, Finish Galvanized,...More

    Standard Tee,4 In Dia.,8-7/8 In L
    • AMERI-VENT
    • Standard Tee, 4 In Dia., 8-7/8 In LStandard Tee
    • Item # 3F375
    • Mfr. Model # 4ET
    • Standard Tee, Diameter 4 In., Length 8-7/8 In., End Type Snaplock Coupling, High Temperature Degrees 400 to...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More