Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Air Distribution, Venting and Duct Accessories

13 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Noninsulated Flexible Duct,6 In. Dia.
    • WESTAFLEX
    • Noninsulated Flexible Duct, 6 In. Dia.Noninsulated Flexible Duct
    • Item # 5C201
    • Mfr. Model # 2513
    • Noninsulated Flexible Duct, Inside Dia. 6 In., Wall Thickness 1/8 In., Vapor Transmission 0.05, Material...More

    Insulated Flexible Duct,180F,Polyester
    • ATCO
    • Insulated Flexible Duct, 180F, PolyesterInsulated Flexible Duct
    • Item # 3F328
    • Mfr. Model # 17002506
    • Insulated Flexible Duct, Insulation Value R 4.2, UPC Number 70, Inside Dia. 6 In., Wall Thickness 1-1/4 In.,...More

    Hinged Duct Access Door,12 In.,Square
    • DAYTON
    • Hinged Duct Access Door, 12 In., SquareHinged Duct Access Door
    • Item # 2TFX5
    • Mfr. Model # 2TFX5
    • Hinged Duct Access Door, Square, Door Width 12 In., Door Height 12 In., Material Steel, Finish Galvanized,...More

    Access Door,14 In,Square,Galvanized Stl
    • DAYTON
    • Access Door, 14 In, Square, Galvanized StlDuct Access Door
    • Item # 5EFT4
    • Mfr. Model # 5EFT4
    • Duct Access Door, Square, Door Width 14 In., Door Height 14 In., Material Steel, Finish Galvanized, Rough...More

    Adjustable Gas Vent,5 In Dia.
    • AMERI-VENT
    • Adjustable Gas Vent, 5 In Dia.Adjustable Gas Vent Elbow
    • Item # 3F358
    • Mfr. Model # 5EAL
    • Adjustable Gas Vent Elbow, Diameter 5 In., Bend Angle 90 Degrees , End Type Snaplock Coupling, High...More

    Pipe Section,6 In Dia.,3 ft. L
    • AMERI-VENT
    • Pipe Section, 6 In Dia., 3 ft. LGas Vent Pipe
    • Item # 3F339
    • Mfr. Model # 6E3
    • Gas Vent Pipe, Diameter 6 In., Length 3 ft., End Type Snaplock Coupling, High Temperature Degrees 400 to 550...More

    Flexible Pipe Section,4 In Dia.,5 ft. L
    Chimney Liner Extension,4 In Dia.
    • WESTAFLEX
    • Chimney Liner Extension, 4 In Dia.Chimney Liner Extension
    • Item # 13E238
    • Mfr. Model # 9505-ext
    • Chimney Liner Extension, Diameter 4 In., Length 10 ft., Bend Angle 24 Degrees , Min. Length 10 ft., End Type...More

    Duct Access Door,13-11/16 In.,Square
    • PHILLIPS-AIRE
    • Duct Access Door, 13-11/16 In., SquareDuct Access Door
    • Item # 3ZW02
    • Mfr. Model # FSA-100-14
    • Duct Access Door, Square, Door Width 13-11/16 In., Rough Opening Width 13-1/2 In., Rough Opening Height...More

    Results per page: 16 | 32 | 48