Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Air Distribution, Venting and Duct Accessories

14 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Noninsulated Flexible Duct,6 In. Dia.
    • ATCO
    • Noninsulated Flexible Duct, 6 In. Dia.Noninsulated Flexible Duct
    • Item # 3F334
    • Mfr. Model # 05102506
    • Noninsulated Flexible Duct, UPC Number 50, Inside Dia. 6 In., Wall Thickness 1/8 In., Vapor Transmission...More

    Hinged Duct Access Door,10 In.,Square
    • DAYTON
    • Hinged Duct Access Door, 10 In., SquareHinged Duct Access Door
    • Item # 2TFX4
    • Mfr. Model # 2TFX4
    • Hinged Duct Access Door, Square, Door Width 10 In., Door Height 10 In., Material Steel, Finish Galvanized,...More

    Insulated Access Door,12 In,Square,Steel
    • DAYTON
    • Insulated Access Door, 12 In, Square, SteelDuct Access Door
    • Item # 5EFT3
    • Mfr. Model # 5EFT3
    • Duct Access Door, Square, Door Width 12 In., Door Height 12 In., Material Steel, Finish Galvanized, Rough...More

    Diffuser,4-Way,Duct Size 8 In. x 8 In.
    • GRAINGER APPROVED
    • Diffuser, 4-Way, Duct Size 8 In. x 8 In.Multilouver 4-Way Ceiling Diffuser
    • Item # 4MJJ6
    • Mfr. Model # 4MJJ6
    • Multilouver 4-Way Ceiling Diffuser, Shape Square, Duct Size 8 x 8, Material Aluminum, Color White, Finish...More

    Insulated Flexible Duct,180F,25 ft. L
    • ATCO
    • Insulated Flexible Duct, 180F, 25 ft. LInsulated Flexible Duct
    • Item # 3F322
    • Mfr. Model # 13002504
    • Insulated Flexible Duct, Insulation Value R 4.2, UPC Number 30, Inside Dia. 4 In., Wall Thickness 1-1/4 In.,...More

    Diffuser,3-Way,Duct Size 8 In. x 8 In.
    • GRAINGER APPROVED
    • Diffuser, 3-Way, Duct Size 8 In. x 8 In.Multilouver 3-Way Ceiling Diffuser
    • Item # 4MJJ3
    • Mfr. Model # 4MJJ3
    • Multilouver 3-Way Ceiling Diffuser, Shape Square, Duct Size 8 x 8, Material Aluminum, Color White, Finish...More

    Duct Transition,Round,Galvanized Steel
    Rectangular Fire Damper,5-3/4x9-3/4 In.
    • DAYTON
    • Rectangular Fire Damper, 5-3/4x9-3/4 In.Fire Damper, Rectangular
    • Item # 2TGA3
    • Mfr. Model # 2TGA3
    • Fire Damper, Rectangular, Mounting Type Static, Vertical, Nominal Duct Width 10 In., Nominal Duct Height 6...More

    Flexible Pipe Section,3 In Dia.,5 ft. L
    Square Fire Damper,9-3/4 In. W
    • DAYTON
    • Square Fire Damper, 9-3/4 In. WFire Damper, Square
    • Item # 2TGA4
    • Mfr. Model # 2TGA4
    • Fire Damper, Square, Mounting Type Static, Vertical, Nominal Duct Width 10 In., Nominal Duct Height 10 In.,...More

    Results per page: 16 | 32 | 48