Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Air Distribution, Venting and Duct Accessories

13 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Access Door,10 In,Square,Galvanized Stl
    • DAYTON
    • Access Door, 10 In, Square, Galvanized StlDuct Access Door
    • Item # 5EFT2
    • Mfr. Model # 5EFT2
    • Duct Access Door, Square, Door Width 10 In., Door Height 10 In., Material Steel, Finish Galvanized, Rough...More

    Hinged Duct Access Door,8 In. W,8 In. H
    • DAYTON
    • Hinged Duct Access Door, 8 In. W, 8 In. HHinged Duct Access Door
    • Item # 2TFX3
    • Mfr. Model # 2TFX3
    • Hinged Duct Access Door, Square, Door Width 8 In., Door Height 8 In., Material Steel, Finish Galvanized,...More

    Roof Vent Kit,Flexible Duct,8 ft. L
    • BROAN
    • Roof Vent Kit, Flexible Duct, 8 ft. LRoof Vent Kit,Flexible Duct,8 ft. L
    • Item # 3WE95
    • Mfr. Model # RVK1A
    • Roof Vent Kit, Insulation Value R 4.2, Inside Dia. 4 In., Wall Thickness 1/8 In., Vapor Transmission 0.05,...More

    Adjustable Gas Vent,4 In Dia.
    • AMERI-VENT
    • Adjustable Gas Vent, 4 In Dia.Adjustable Gas Vent Elbow
    • Item # 3F357
    • Mfr. Model # 4EAL
    • Adjustable Gas Vent Elbow, Diameter 4 In., Bend Angle 90 Degrees , End Type Snaplock Coupling, High...More

    Insulated Flexible Duct,Polyester,180F
    • ATCO
    • Insulated Flexible Duct, Polyester, 180FInsulated Flexible Duct
    • Item # 3F327
    • Mfr. Model # 17002504
    • Insulated Flexible Duct, Insulation Value R 4.2, UPC Number 70, Inside Dia. 4 In., Wall Thickness 1-1/4 In.,...More

    Square Fire Damper,5-3/4 In. W,165 Deg F
    • DAYTON
    • Square Fire Damper, 5-3/4 In. W, 165 Deg FFire Damper, Square
    • Item # 2TGA1
    • Mfr. Model # 2TGA1
    • Fire Damper, Square, Mounting Type Static, Vertical, Nominal Duct Width 6 In., Nominal Duct Height 6 In.,...More

    Standard Tee,3 In Dia.,7-1/8 In L
    • AMERI-VENT
    • Standard Tee, 3 In Dia., 7-1/8 In LStandard Tee
    • Item # 3F374
    • Mfr. Model # 3ET
    • Standard Tee, Diameter 3 In., Length 7-1/8 In., End Type Snaplock Coupling, High Temperature Degrees 400 to...More

    Flexible Pipe Section,4 In Dia.,3 ft. L
    Retaining Angle,Vertical or Horizontal
    • DAYTON
    • Retaining Angle, Vertical or HorizontalRetaining Angle
    • Item # 2TGH3
    • Mfr. Model # 2TGH3
    • Retaining Angle, Fusible Link -, Mounting Type Vertical or Horizontal, For Use With 2TGF5, 2TGD7, 2TGA9,...More

    Results per page: 16 | 32 | 48