Skip Content

Filter Results By

Applied Filters Clear All

Air Distribution, Venting and Duct Accessories

16 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diffuser,4-Way,Duct Size 6 In. x 6 In.
    • GRAINGER APPROVED
    • Diffuser, 4-Way, Duct Size 6 In. x 6 In.Multilouver 4-Way Ceiling Diffuser
    • Item # 4MJJ5
    • Mfr. Model # 4MJJ5
    • Multilouver 4-Way Ceiling Diffuser, Shape Square, Duct Size 6 x 6, Material Aluminum, Color White, Finish...More

    Diffuser,3-Way,Duct Size 6 In. x 6 In.
    • GRAINGER APPROVED
    • Diffuser, 3-Way, Duct Size 6 In. x 6 In.Multilouver 3-Way Ceiling Diffuser
    • Item # 4MJJ2
    • Mfr. Model # 4MJJ2
    • Multilouver 3-Way Ceiling Diffuser, Shape Square, Duct Size 6 x 6, Material Aluminum, Color White, Finish...More

    Noninsulated Flexible Duct,500F,15 ft. L
    • WESTAFLEX
    • Noninsulated Flexible Duct, 500F, 15 ft. LNoninsulated Flexible Duct
    • Item # 3C591
    • Mfr. Model # 2505
    • Noninsulated Flexible Duct, Inside Dia. 4 In., Wall Thickness 1/8 In., Vapor Transmission 0.05, Material...More

    Adjustable Gas Vent,3 In Dia.
    • AMERI-VENT
    • Adjustable Gas Vent, 3 In Dia.Adjustable Gas Vent Elbow
    • Item # 3F356
    • Mfr. Model # 3EAL
    • Adjustable Gas Vent Elbow, Diameter 3 In., Bend Angle 90 Degrees , End Type Snaplock Coupling, High...More

    Duct Start/Take Off Collar,12In Duct Dia
    • SPEEDI-BOOT
    • Duct Start/Take Off Collar, 12In Duct DiaDuct Start/Take Off Collar
    • Item # 5GEM2
    • Mfr. Model # SC-12
    • Duct Start/Take Off Collar, Blade Type Round, Frame Material Plastic, Blade Material Plastic, Damper Dia....More

    Hinged Duct Access Door,6 In. W,6 In. H
    • DAYTON
    • Hinged Duct Access Door, 6 In. W, 6 In. HHinged Duct Access Door
    • Item # 2TFX2
    • Mfr. Model # 2TFX2
    • Hinged Duct Access Door, Square, Door Width 6 In., Door Height 6 In., Material Steel, Finish Galvanized,...More

    Access Door,8 In.,Square,Double Cam Lock
    • DAYTON
    • Access Door, 8 In., Square, Double Cam LockDuct Access Door
    • Item # 5EFT1
    • Mfr. Model # 5EFT1
    • Duct Access Door, Square, Door Width 8 In., Door Height 8 In., Material Steel, Finish Galvanized, Rough...More

    Female Vent Adapter,6 In Dia.,6 In L
    Adjustable Length,6 In Dia.,1 ft. L
    • AMERI-VENT
    • Adjustable Length, 6 In Dia., 1 ft. LAdjustable Gas Vent Pipe
    • Item # 3F363
    • Mfr. Model # 6E12A
    • Adjustable Gas Vent Pipe, Diameter 6 In., Length 1 ft., End Type Snaplock Coupling, High Temperature Degrees...More

    Rectangular Fire Damper,5-3/4x9-3/4 In.
    • DAYTON
    • Rectangular Fire Damper, 5-3/4x9-3/4 In.Fire Damper, Rectangular
    • Item # 2TGA3
    • Mfr. Model # 2TGA3
    • Fire Damper, Rectangular, Mounting Type Static, Vertical, Nominal Duct Width 10 In., Nominal Duct Height 6...More

    Duct Access Door,9-11/16 In.,Square
    • PHILLIPS-AIRE
    • Duct Access Door, 9-11/16 In., SquareDuct Access Door
    • Item # 3ZV99
    • Mfr. Model # FSA-100-10
    • Duct Access Door, Square, Door Width 9-11/16 In., Rough Opening Width 9-1/2 In., Rough Opening Height 9-1/2...More

    Retaining Angle,Vertical or Horizontal
    • DAYTON
    • Retaining Angle, Vertical or HorizontalRetaining Angle
    • Item # 2TGH5
    • Mfr. Model # 2TGH5
    • Retaining Angle, Fusible Link -, Mounting Type Vertical or Horizontal, For Use With 2TGF7, 2TGD9, 2TGC2,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More