Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Air Distribution, Venting and Duct Accessories

17 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diffuser,Round,Duct Size 10 In.,White
    • GRAINGER APPROVED
    • Diffuser, Round, Duct Size 10 In., WhiteCeiling Diffuser
    • Item # 4JRL1
    • Mfr. Model # 4JRL1
    • Ceiling Diffuser, Shape Round, Duct Size 10, Material Steel, Color White, Air Diffusion Pattern 360 Degrees ,...More

    Noninsulated Flexible Duct,15 ft. L,500F
    • WESTAFLEX
    • Noninsulated Flexible Duct, 15 ft. L, 500FNoninsulated Flexible Duct
    • Item # 3C590
    • Mfr. Model # 2501
    • Noninsulated Flexible Duct, Inside Dia. 3 In., Wall Thickness 1/8 In., Vapor Transmission 0.05, Material...More

    Access Door,6 In.,Square,Double Cam Lock
    • DAYTON
    • Access Door, 6 In., Square, Double Cam LockDuct Access Door
    • Item # 5EFT0
    • Mfr. Model # 5EFT0
    • Duct Access Door, Square, Door Width 6 In., Door Height 6 In., Material Steel, Finish Galvanized, Rough...More

    Snap On Butterfly Damper,12 In Duct Dia.
    • GRAINGER APPROVED
    • Snap On Butterfly Damper, 12 In Duct Dia.Snap On Butterfly Damper
    • Item # 4JRN1
    • Mfr. Model # 4JRN1
    • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 11-7/8...More

    Butterfly Damper,10 In Duct Dia.
    • GRAINGER APPROVED
    • Butterfly Damper, 10 In Duct Dia.Butterfly Damper
    • Item # 4JRL6
    • Mfr. Model # 4JRL6
    • Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 11-1/2 In., Duct...More

    Female Vent Adapter,4 In Dia.,6 In L
    Adjustable Length,5 In Dia.,1 ft. L
    • AMERI-VENT
    • Adjustable Length, 5 In Dia., 1 ft. LAdjustable Gas Vent Pipe
    • Item # 3F362
    • Mfr. Model # 5E12A
    • Adjustable Gas Vent Pipe, Diameter 5 In., Length 1 ft., End Type Snaplock Coupling, High Temperature Degrees...More

    Male Vent Adapter,4 In Dia.,6 In L
    • AMERI-VENT
    • Male Vent Adapter, 4 In Dia., 6 In LMale Vent Adapter
    • Item # 6E805
    • Mfr. Model # 4EUA-M
    • Male Vent Adapter, Diameter 4 In., Length 6 In., End Type Snaplock Coupling, For Use With Type B Gas Vent...More

    Snap On Butterfly Damper,14 In Duct Dia.
    • AMERIFLOW
    • Snap On Butterfly Damper, 14 In Duct Dia.Snap On Butterfly Damper
    • Item # 4JA30
    • Mfr. Model # G1700B14
    • Snap On Butterfly Damper, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel,...More

    Flexible Pipe Section,3 In Dia.,5 ft. L
    Butterfly Damper,10 In Duct Dia.
    • AMERIFLOW
    • Butterfly Damper, 10 In Duct Dia.Butterfly Damper
    • Item # 3CC52
    • Mfr. Model # 1800B10
    • Butterfly Damper, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Damper...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More