Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Air Distribution, Venting and Duct Accessories

13 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Butterfly Damper,8 In Duct Dia.
    • GRAINGER APPROVED
    • Butterfly Damper, 8 In Duct Dia.Butterfly Damper
    • Item # 4JRL5
    • Mfr. Model # 4JRL5
    • Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 9-1/2 In., Duct...More

    Snap On Butterfly Damper,10 In Duct Dia.
    • GRAINGER APPROVED
    • Snap On Butterfly Damper, 10 In Duct Dia.Snap On Butterfly Damper
    • Item # 4JRL9
    • Mfr. Model # 4JRL9
    • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 9-7/8...More

    Adjustable Gas Vent,4 In Dia.,1 ft. L
    • AMERI-VENT
    • Adjustable Gas Vent, 4 In Dia., 1 ft. LAdjustable Gas Vent Pipe
    • Item # 3F361
    • Mfr. Model # 4E12A
    • Adjustable Gas Vent Pipe, Diameter 4 In., Length 1 ft., End Type Snaplock Coupling, High Temperature Degrees...More

    Appliance Connector,4 In Dia.,6 In L
    Wall Vent Kit,Flexible Duct,5 ft. L
    • BROAN
    • Wall Vent Kit, Flexible Duct, 5 ft. LWall Vent Kit,Flexible Duct,5 ft. L
    • Item # 3WE96
    • Mfr. Model # WVK2A
    • Wall Vent Kit, Insulation Value R 4.2, Inside Dia. 4 In., Wall Thickness 1/8 In., Vapor Transmission 0.05,...More

    Snap On Collar,Round,Galvanized Steel
    Male Vent Adapter,5 In Dia.,6 In L
    • AMERI-VENT
    • Male Vent Adapter, 5 In Dia., 6 In LMale Vent Adapter
    • Item # 6E807
    • Mfr. Model # 5EUA-M
    • Male Vent Adapter, Diameter 5 In., Length 6 In., End Type Snaplock Coupling, For Use With Type B Gas Vent...More

    Flexible Pipe Section,3 In Dia.,3 ft. L
    Female Vent Adapter,5 In Dia.,6 In L
    Snap On Butterfly Damper,10 In Duct Dia.
    • AMERIFLOW
    • Snap On Butterfly Damper, 10 In Duct Dia.Snap On Butterfly Damper
    • Item # 4JA28
    • Mfr. Model # G1700B10
    • Snap On Butterfly Damper, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel,...More

    Butterfly Damper,8 In Duct Dia.
    • AMERIFLOW
    • Butterfly Damper, 8 In Duct Dia.Butterfly Damper
    • Item # 3CC51
    • Mfr. Model # 1800B8
    • Butterfly Damper, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Damper...More

    Results per page: 16 | 32 | 48