Skip Content

Filter Results By

Applied Filters Clear All

Air Distribution, Venting and Duct Accessories

20 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diffuser,Round Ceiling,White,360 Deg
    Diffuser,White,18 In. W,18 In. H
    • AMERIFLOW
    • Diffuser, White, 18 In. W, 18 In. HDiffuser,White,18 In. W,18 In. H
    • Item # 3CC46
    • Mfr. Model # 3018W18
    • Baseboard Ceiling Diffuser, Shape Rectangular, Material Steel, Color White, Finish Painted, Insulation None,...More

    Snap On Butterfly Damper,8 In Duct Dia.
    • GRAINGER APPROVED
    • Snap On Butterfly Damper, 8 In Duct Dia.Snap On Butterfly Damper
    • Item # 4JRL8
    • Mfr. Model # 4JRL8
    • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 7-3/4...More

    Snap On Collar,Round,Galvanized Steel
    Snap On Collar,Round,Galvanized Steel
    Diffuser,Round,Duct Size 8 In.,White
    • GRAINGER APPROVED
    • Diffuser, Round, Duct Size 8 In., WhiteCeiling Diffuser
    • Item # 4JRK9
    • Mfr. Model # 4JRK9
    • Ceiling Diffuser, Shape Round, Duct Size 8, Color White, Air Diffusion Pattern 360 Degrees , Insulation -,...More

    Snap On Collar,Round,Galvanized Steel
    Snap On Collar,Round,Galvanized Steel
    Snap On Collar,Round,Galvanized Steel
    Diffuser,360 Deg,Round Ceiling,White
    Snap On Collar,Round,Galvanized Steel
    Snap On Collar,Round,Galvanized Steel
    Butterfly Damper,6 In Duct Dia.
    • GRAINGER APPROVED
    • Butterfly Damper, 6 In Duct Dia.Butterfly Damper
    • Item # 4JRL4
    • Mfr. Model # 4JRL4
    • Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 7-1/2 In., Duct...More

    Single Wall Vent Pipe Hanger, 5", For Use With Am
    Butterfly Damper,6 In Duct Dia.
    • AMERIFLOW
    • Butterfly Damper, 6 In Duct Dia.Butterfly Damper
    • Item # 3CC50
    • Mfr. Model # 1800B6
    • Butterfly Damper, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel, Damper...More

    Adjustable Length,3 In Dia.,1 ft. L
    • AMERI-VENT
    • Adjustable Length, 3 In Dia., 1 ft. LAdjustable Gas Vent Pipe
    • Item # 3F360
    • Mfr. Model # 3E12A
    • Adjustable Gas Vent Pipe, Diameter 3 In., Length 1 ft., End Type Snaplock Coupling, High Temperature Degrees...More

    Firestop Support Plate, For Use With Type B Gas Ventin
    Snap On Butterfly Damper,6 In Duct Dia.
    • AMERIFLOW
    • Snap On Butterfly Damper, 6 In Duct Dia.Snap On Butterfly Damper
    • Item # 4JA26
    • Mfr. Model # G1700B6
    • Snap On Butterfly Damper, Blade Type Round, Frame Material Galvanized Steel, Blade Material Galvanized Steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More