Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Air Distribution, Venting and Duct Accessories

10 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Diffuser,Round,Duct Size 6 In.,White
    • GRAINGER APPROVED
    • Diffuser, Round, Duct Size 6 In., WhiteCeiling Diffuser
    • Item # 4JRK8
    • Mfr. Model # 4JRK8
    • Ceiling Diffuser, Shape Round, Duct Size 6, Color White, Air Diffusion Pattern 360 Degrees , Insulation -,...More

    Snap On Butterfly Damper,6 In Duct Dia.
    • GRAINGER APPROVED
    • Snap On Butterfly Damper, 6 In Duct Dia.Snap On Butterfly Damper
    • Item # 4JRL7
    • Mfr. Model # 4JRL7
    • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 5-3/4...More

    Snap On Collar,Round,Galvanized Steel
    Snap On Collar,Round,Galvanized Steel
    Snap On Collar,Round,Galvanized Steel
    Snap On Collar,Round,Galvanized Steel
    Duct Start/Take Off Collar,5 In Duct Dia
    • SPEEDI-BOOT
    • Duct Start/Take Off Collar, 5 In Duct DiaDuct Start/Take Off Collar
    • Item # 5GEL2
    • Mfr. Model # SC-05
    • Duct Start/Take Off Collar, Blade Type Round, Frame Material Plastic, Blade Material Plastic, Damper Dia....More

    Results per page: 16 | 32 | 48