Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Air Conditioners

92 Results Found that Include 252 Products 

Results per page: 16 | 32 | 48
Portable Air Conditioner,13500Btuh,115V
  • FRIEDRICH
  • Portable Air Conditioner, 13500Btuh, 115V
  • Item # 11Z372
  • Mfr. Model # PH14B
  • Portable Air Conditioner with Heat, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling...More

  • FRIEDRICH
  • PTAC Air Conditioner
  • Multiple product options available

    Multiple product options available

  • FRIGIDAIRE
  • PTAC Air Conditioner
  • Multiple product options available

    Multiple product options available

  • FRIEDRICH
  • Wall Air Conditioner
  • Multiple product options available

    Multiple product options available

Single Zone Air Conditioner,Wall,12,000
  • FRIGIDAIRE
  • Single Zone Air Conditioner, Wall, 12,000
  • Item # 13R412
  • Mfr. Model # FRS1231
  • Split System Air Conditioner, Indoor/Outdoor Indoor/Outdoor, Mounting Type Wall, BtuH Cooling 12,000, Voltage...More

  • FRIEDRICH
  • PTHP Heat Pump
  • Multiple product options available

    Multiple product options available

Wall A/C w/Heat,14K Btu,208/230V
  • FRIGIDAIRE
  • Wall A/C w/Heat, 14K Btu, 208/230V
  • Item # 22XR35
  • Mfr. Model # FFTH14222
  • Wall Air Conditioner w/Heat, BtuH Cooling 13,600/14,000, BtuH Heating 8,600/10,600, Voltage 208/230,...More

Wall A/C,14K Btu,208/230V
  • FRIGIDAIRE
  • Wall A/C, 14K Btu, 208/230V
  • Item # 22XR34
  • Mfr. Model # FFTA14222
  • Wall Air Conditioner, BtuH Cooling 14,000/13,600, Voltage 208/230, Operation Mode Cool Only, EER 9.3/9.3,...More

Single Zone Heat Pump,Split,Wall,9000
  • FRIGIDAIRE
  • Single Zone Heat Pump, Split, Wall, 9000
  • Item # 13R415
  • Mfr. Model # FRS09P1
  • Split System Heat Pump, Indoor/Outdoor Indoor/Outdoor, Mounting Type Wall, BtuH Cooling 9000, Reverse Cycle...More

  • FRIGIDAIRE
  • PTHP Heat Pump
  • Multiple product options available

    Multiple product options available

  • FRIEDRICH
  • Heat Pump
  • Multiple product options available

    Multiple product options available

PTAC Air Conditioner,7700 Btuh,265V
  • FRIEDRICH
  • PTAC Air Conditioner, 7700 Btuh, 265V
  • Item # 6GPH4
  • Mfr. Model # PDE07R3SF
  • Packaged Terminal Air Conditioner, BtuH Cooling 7700, BtuH Heating 10,236, Voltage 265, EER 12.0, Heating kW...More

  • DANFOSS
  • A/C Compressor
  • Multiple product options available

    Multiple product options available

Split System A/C,9000 Cool
  • FRIEDRICH
  • Split System A/C, 9000 Cool
  • Item # 22XR46
  • Mfr. Model # M09CJ
  • Split System Air Conditioner, Indoor/Outdoor Indoor/Outdoor, Mounting Type Wall, BtuH Cooling 9,000, Voltage...More

  • BRISTOL
  • A/C Compressor
  • Multiple product options available

    Multiple product options available

Split System Heat Pump,11,200/13,300
  • FRIEDRICH
  • Split System Heat Pump, 11,200/13,300
  • Item # 22XR59
  • Mfr. Model # MW12Y3J
  • Split System Heat Pump, Indoor/Outdoor Indoor, Mounting Type Indoor, BtuH Cooling 11,200, Reverse Cycle Heat...More

A/C Compressor,73500 BtuH,200/230V,R-22
  • COPELAND
  • A/C Compressor, 73500 BtuH, 200/230V, R-22
  • Item # 20HN09
  • Mfr. Model # ZR72KCE-TF5-950
  • A/C Compressor, BtuH 73,500, Voltage 200/230, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection...More

PTAC Air Conditioner,7200 BtuH,230/208V
  • FRIEDRICH
  • PTAC Air Conditioner, 7200 BtuH, 230/208V
  • Item # 31TN70
  • Mfr. Model # PDE07K3SG
  • Packaged Terminal Air Conditioner, BtuH Cooling 7200/7000, BtuH Heating 11,700/9600, Voltage 230/208, EER...More

A/C Compressor,41700 BtuH,200/230V,R-22
  • COPELAND
  • A/C Compressor, 41700 BtuH, 200/230V, R-22
  • Item # 20HM37
  • Mfr. Model # CR42K6E-TF5-875
  • A/C Compressor, BtuH 41,700, Voltage 200/230, 3 Phase, Line Connection Suction I.D. 3/4 In., Line Connection...More

A/C Compressor,62000 BtuH,200/230V,R-22
  • COPELAND
  • A/C Compressor, 62000 BtuH, 200/230V, R-22
  • Item # 20HM99
  • Mfr. Model # ZR61KCE-TF5-930
  • A/C Compressor, BtuH 62,000, Voltage 200/230, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection...More

A/C Compressor,62000 BtuH,208/230V,R-22
  • COPELAND
  • A/C Compressor, 62000 BtuH, 208/230V, R-22
  • Item # 20HM97
  • Mfr. Model # ZR61KCE-PFV-930
  • A/C Compressor, BtuH 62,000, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 7/8 In., Line Connection...More

Window Evaporative Cooler,3/4 HP
  • DAYTON
  • Window Evaporative Cooler, 3/4 HP
  • Item # 4RNN3
  • Mfr. Model # 4RNN3
  • Portable Evaporative Cooler, Drive With, Air Flow 3500/2500/2100 cfm, Cooling Capacity 900 sq. ft., Blade...More

Results per page: 16 | 32 | 48