Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Air Conditioners

18 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Window A/C,BtuH 7800,115  V,Cool Only
    • FRIEDRICH
    • Window A/C, BtuH 7800,115 V, Cool OnlyWindow Air Conditioner
    • Item # 22XT04
    • Mfr. Model # CP08G10
    • Window Air Conditioner, BtuH Cooling 7800, Voltage 115, Operation Mode Cool Only, CEER Rating 11.0, Amps 6.3,...More

    Evaporative Cooler,2800/2100 cfm
    • DAYTON
    • Evaporative Cooler, 2800/2100 cfmPortable Evaporative Cooler
    • Item # 6RJZ4
    • Mfr. Model # 6RJZ4
    • Portable Evaporative Cooler, Drive With, Air Flow 2800/2100 cfm, Cooling Capacity 1000 to 1400 sq. ft., Drive...More

    Split System Heat Pump,18,000 BtuH
    • FRIGIDAIRE
    • Split System Heat Pump, 18,000 BtuHSingle Zone Heat Pump
    • Item # 31XL59
    • Mfr. Model # FFHP182WQ2
    • Split System Heat Pump, Indoor/Outdoor Indoor, Mounting Type Wall, BtuH Cooling 18,000, Reverse Cycle Heat...More

    Portable Air Conditioner,7000Btuh,115V
    • FRIGIDAIRE
    • Portable Air Conditioner, 7000Btuh, 115VPortable Air Conditioner
    • Item # 13R420
    • Mfr. Model # FRA0731
    • Portable Air Conditioner, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling 7000, Voltage...More

    Ducted Evaporative Cooler,3800 cfm,1/3HP
    • DAYTON
    • Ducted Evaporative Cooler, 3800 cfm, 1/3HPDucted Evaporative Cooler
    • Item # 4RNP5
    • Mfr. Model # 4RNP5
    • Ducted Evaporative Cooler, Drive With, Air Flow 3800 cfm, Cooling Capacity 1400 sq. ft., Blade Dia. 12 In.,...More

    Ducted Evaporative Cooler,2800 cfm,1/8HP
    • ESSICK AIR
    • Ducted Evaporative Cooler, 2800 cfm, 1/8HPWindow Evaporative Cooler
    • Item # 2YAD8
    • Mfr. Model # N28W
    • Window Evaporative Cooler, Drive With, Air Flow 2800 cfm, Cooling Capacity 400 to 600 sq. ft., Drive Type...More

    Air Conditioner Stand Kit for 5JLJ7
    Condenser Air Plenum Kit
    A/C Compressor, R22,7266 BTU,115V
    • HITACHI
    • A/C Compressor, R22,7266 BTU, 115VA/C Compressor
    • Item # 6GMR9
    • Mfr. Model # SD104SW-H3AG
    • A/C Compressor, BtuH 7266, Voltage 115, 1 Phase, Line Connection Suction I.D. 3/8 In., Line Connection...More

    Split System AC,Wall,208/230V
    • FRIGIDAIRE
    • Split System AC, Wall, 208/230VSingle Zone Air Conditioner
    • Item # 31XL53
    • Mfr. Model # FFMS221WQ2
    • Split System Air Conditioner, Indoor/Outdoor Indoor, Mounting Type Wall, BtuH Cooling 21,400, Voltage...More

    Condenser Plenum Kit,24 In L
    • AIRREX
    • Condenser Plenum Kit, 24 In LCondenser Plenum Kit
    • Item # 13C645
    • Mfr. Model # A970135
    • Condenser Plenum Kit, Duct Dia. 12 In., Length 24 In., Width 17 In., For Use With 13C666, 13C669, 13C671,...More

    Condenser Intake Air Plenum
    Louver Kit,48 in.,Plastic
    Nozzle Adapter Kit
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More