Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Air Conditioners

19 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
    Window A/C,8K Btu,115V
    • FRIGIDAIRE
    • Window A/C, 8K Btu, 115VWindow Air Conditioner
    • Item # 22XR08
    • Mfr. Model # FFRE08331
    • Window Air Conditioner, BtuH Cooling 8000, Voltage 115, Operation Mode Cool Only, EER 11.2, Amps 7.0, Watts...More

    Portable Air Conditioner,5000Btuh,115V
    • FRIGIDAIRE
    • Portable Air Conditioner, 5000Btuh, 115VPortable Air Conditioner
    • Item # 13R419
    • Mfr. Model # FRA0531
    • Portable Air Conditioner, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling 5000, Voltage...More

    Ducted Evaporative Cooler,2800 cfm,1/8HP
    • DAYTON
    • Ducted Evaporative Cooler, 2800 cfm, 1/8HPWindow Evaporative Cooler
    • Item # 4RNN8
    • Mfr. Model # 4RNN8
    • Window Evaporative Cooler, Drive With, Air Flow 2800 cfm, Cooling Capacity 1000 to 1400 sq. ft., Blade Dia. 9...More

    Motor,Mfr. No. PAC2KCYC01
    Accordion Warm Air Duct,25 ft. L
    • AIRREX
    • Accordion Warm Air Duct, 25 ft. LAccordion Warm Air Duct
    • Item # 13C649
    • Mfr. Model # A970185
    • Accordion Warm Air Duct, Duct Dia. 16 In., Length 25 ft., For Use With 13C665, 13C666, 13C667, 13C670,...More

    Hose Kit,40 ft. L
    • KOLDWAVE
    • Hose Kit, 40 ft. LHose Kit
    • Item # 13M331
    • Mfr. Model # 88SA0763506
    • Hose Kit, Length 40 ft., For Use With Mfr. No. 5WK23BGA1AAA0, 5WK26BGA1AAA0, 5WK36BGA1AAA0, 5WK23BGA1AAH0,...More

    Main Duct Kit,Metal,Beige,13 in. H
    Portable Air Conditioner,5K BTU,120V
    • FRIGIDAIRE
    • Portable Air Conditioner, 5K BTU, 120VPortable Air Conditioner,5K BTU,120V
    • Item # 22XR36
    • Mfr. Model # FFPA05221
    • Portable Air Conditioner with Heat, Residential/Light Commercial, Cooling Method Air-Cooled, BtuH Cooling...More

    Condenser Supply Air Duct Adaptor
    Split System Air Conditioner,18,000 BtuH
    • FRIGIDAIRE
    • Split System Air Conditioner, 18,000 BtuHSplit System Air Conditioner,18,000 BtuH
    • Item # 31XL51
    • Mfr. Model # FFMS181WQ2
    • Split System Air Conditioner, Indoor/Outdoor Indoor, Mounting Type Wall, BtuH Cooling 18,000, Voltage...More

    Thermostat,24VAC,White/Gray
    • FRIEDRICH
    • Thermostat, 24VAC, White/GrayThermostat,24VAC,White/Gray
    • Item # 31TN86
    • Mfr. Model # EMRT1
    • Wired Thermostat, Voltage 24VAC, Material Plastic/Polymer, Color White/Gray, For Use With Friedrich PTAC and...More

    Split System Heat Pump,12,000 BtuH
    • FRIGIDAIRE
    • Split System Heat Pump, 12,000 BtuHSplit System Heat Pump,12,000 BtuH
    • Item # 31XL57
    • Mfr. Model # FFHP122WQ2
    • Split System Heat Pump, Indoor/Outdoor Indoor, Mounting Type Wall, BtuH Cooling 12,000, Reverse Cycle Heat...More

    Thermostat,24VAC,White/Gray
    • FRIEDRICH
    • Thermostat, 24VAC, White/GrayThermostat,24VAC,White/Gray
    • Item # 31TN85
    • Mfr. Model # EMWRT1
    • Wireless Thermostat, Voltage 24VAC, Material Plastic/Polymer, Color White/Gray, For Use With Friedrich PTAC...More

    Wagon Kit,For Mfr. No. 5JLJ7
    Nozzle Adapter Kit,8 In. L,12-1/2 In. W
    Stand Kit,For Mfr. No. 5JLJ7
    Results per page: 16 | 32 | 48