Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Air Conditioners

23 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Window Air Conditioner5450 BtuH,115V
    • FRIEDRICH
    • Window Air Conditioner5450 BtuH, 115VWindow Air Conditioner5450 BtuH,115V
    • Item # 31TN91
    • Mfr. Model # CP05G10
    • Window Air Conditioner, BtuH Cooling 5450, Voltage 115, Operation Mode Cool Only, CEER Rating 11.0, Amps 4.8,...More

    Window A/C,BtuH 6000,115  V,Cool Only
    • FRIEDRICH
    • Window A/C, BtuH 6000,115 V, Cool OnlyWindow Air Conditioner
    • Item # 22XT03
    • Mfr. Model # CP06G10
    • Window Air Conditioner, BtuH Cooling 6000, Voltage 115, Operation Mode Cool Only, CEER Rating 11.0, Amps 4.9,...More

    Accordion Duct Kit,25 ft. L,16 In. Dia.
    Split System Heat Pump,Wall,208/230V
    • FRIGIDAIRE
    • Split System Heat Pump, Wall, 208/230VSplit System Heat Pump,Wall,208/230V
    • Item # 31XL55
    • Mfr. Model # FFHP092WQ2
    • Split System Heat Pump, Indoor/Outdoor Indoor, Mounting Type Wall, BtuH Cooling 9000, Reverse Cycle Heat BtuH...More

    Rigid Air Duct,For Use With 5EAJ6
    Refrigeration Compressor,3650 BtuH,115V
    • EMBRACO
    • Refrigeration Compressor, 3650 BtuH, 115VRefrigeration Compressor
    • Item # 5AHA3
    • Mfr. Model # FF10HBX1
    • Refrigeration Compressor, BtuH 3650, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 In., Line...More

    Ceiling Tile Kit,24 In L
    • AIRREX
    • Ceiling Tile Kit, 24 In LCeiling Tile Kit
    • Item # 13C663
    • Mfr. Model # A970188
    • Ceiling Tile Kit, Duct Dia. 16 In., Length 24 In., Width 24 In., For Use With 13C665, 13C666, 13C667, 13C670,...More

    • KOLDWAVE
    • Hose KitHose Kit
    • Multiple product options available

      Multiple product options available

    Curtain Guard,Plastic,Beige,PK10
    Return Air Grill,29 In. W,60 In. D
    Sleeve Adapter Kit,Use With VPAK
    • FRIEDRICH
    • Sleeve Adapter Kit, Use With VPAKSleeve Adapter Kit,Use With VPAK
    • Item # 22XT19
    • Mfr. Model # VPASA1
    • Sleeve Adapter Kit, Material Sheet Metal, Voltage 4.8VDC, For Use With VPAK, Width 23 In., Height 41-3/4 In.,...More

    Top Exhaust Duct Adapter,21-15/32 In L
    Louver Kit,36 in.,Plastic
    Remote Control Kit
    Wall Plenum,24-1/8 In. W,8 to 14 In. D
    • FRIEDRICH
    • Wall Plenum, 24-1/8 In. W, 8 to 14 In. DWall Plenum
    • Item # 2HNV5
    • Mfr. Model # VPAWP1-14
    • Wall Plenum, Width 24-1/8 In., Depth 8 to 14 In., Height 30-3/8 In., Requires Cutout Dimensions 30-7/8 In.H x...More

    Cooling Pad,49inHx13inWx31inD,PK5
    Ceiling Tile Kit,24 In. W,24 In. L
    Evaporative Cooling Media,12x6x72in,PK5
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More