Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Air Conditioners

59 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
Wall Sleeve,Steel
  • FRIGIDAIRE
  • Wall Sleeve, SteelWall Sleeve,Steel
  • Item # 5PP42
  • Mfr. Model # EA108T
  • Wall Sleeve, Material Steel, For Use With Frigidaire Through The Wall Air Conditioners, Width 25-7/8 In.,...More

Insulated Wall Sleeve,42 In. W
Warm Air Duct,10 ft. L,12 In. Dia.
Mineral Treatment,1 Bottle (4 Strips)
Ceiling Tile Kit,24 In L
Accordion Warm Air Duct,10 ft. L
Ceiling Tile,24 In. L,24 In. W
Automatic Pump Shutoff,110,220V,Plastic
Wall Thermostat,24VAC,5-1/2 In. W
  • FRIEDRICH
  • Wall Thermostat, 24VAC, 5-1/2 In. WWall Thermostat,24VAC,5-1/2 In. W
  • Item # 6TXC5
  • Mfr. Model # RT6
  • Wall Thermostat, Voltage 24VDC, For Use With Friedrich PTAC, Vert-I-Pak, Width 5-1/2 In., Height 3-3/4 In.,...More

Water Circulation Pump,115V
Architectural Grille,Anodized Aluminum
Accordion Warm Air Duct,10 ft. L
Stand,Stainless Steel
Self Supported Cold Air Duct,10 ft. L
Millivolt Thermostat
Protectve Cover,86H x 74W x 36 D,Vinyl
  • PORTACOOL
  • Protectve Cover, 86H x 74W x 36 D, VinylProtective Cover
  • Item # 2AAH1
  • Mfr. Model # PAC-CVR-03
  • Protective Cover, Size 86 In.H x 74 In.W x 36 In.DMaterial Vinyl, For Use With 48 In. Port-A-Cool Models,...More

Self Supported Air Duct,10 ft. L
Wired Thermostat
Drain Line,PVC,7/8 In. W,Drain Line
Louver Kit,16 in.,Plastic
Cold Air Nozzle Kit,12-5/8 In L
  • AIRREX
  • Cold Air Nozzle Kit, 12-5/8 In LCold Air Nozzle Kit
  • Item # 13C646
  • Mfr. Model # A970189
  • Cold Air Nozzle Kit, Duct Dia. 7 In., Length 12-5/8 In., For Use With 13C670, 13C675, 13P661, Includes...More

Air Filter,White,13-1/8 In. W,PK 10
Results per page: 16 | 32 | 48