Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Air Conditioners

16 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Thermostat,115 or 230V,Plastic
    • ESSICK AIR PRODUCTS
    • Thermostat, 115 or 230V, PlasticThermostat,115 or 230V,Plastic
    • Item # 6FFJ6
    • Mfr. Model # 110424
    • Analog Thermostat, Voltage 115 or 230V, Material Plastic, For Use With Evaporative Coolers, 1 Hp Max, 1...More

    Cover,65H x 34W x 64 in. D,Vinyl
    • PORTACOOL
    • Cover, 65H x 34W x 64 in. D, VinylCover
    • Item # 4MH78
    • Mfr. Model # PAC-CVR-01
    • Cover, Size 65 In.H x 34 In.W x 64 In.D, Material Vinyl, For Use With 36 In. and 24 In. JS2400 Port-A-Cool...More

    Cold Air Flange,6 In. Dia.
    Wall Mounting Bracket,40-1/4 In. L
    Exhaust Air Flange,10 In Duct
    Two Speed Switch Assembly
    Accordion Warm Air Duct,10 ft. L
    Channel,78-3/4 In. L,3-1/4 In. H
    Dual Duct Kit,5 In. Dia.
    Mechanical Thermostat,Plastic,3-13/16inH
    Condensate Drain Pan,32-1/4 x 16-3/4"
    Wall Case,Metal
    • HAIER
    • Wall Case, MetalWall Case,Metal
    • Item # 2HDW4
    • Mfr. Model # 2HDW4
    • Wall Case, Material Metal, For Use With 2HDV8, 2HDV9, 2HDW1, 2HDW2, 2HDW3, All Haier Through-the-Wall Air...More

    T Joint,5-7/8 In. L,9-3/4 In. H
    Remote Control
    Hardwire Kit
    • FRIGIDAIRE
    • Hardwire KitHardwire Kit
    • Item # 22XR42
    • Mfr. Model # 5304490211
    • Hardwire Kit, Voltage 230/265VAC, For Use With Frigidaire PTAC Units, 30 Amps, Includes Wire and Conduit Box

    Results per page: 16 | 32 | 48