Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

64 Results Found that Include 86 Products 

 |  Results per page: 16 | 32 | 48

Portable Evaporative Cooler

PORT-A-COOL

Multiple product options available

Evaporative Cooling Pad, 12x6x48 in.

PORT-A-COOL

Grainger Item # 1K543 | Mfr. Model # PAD6048/G

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 48 In., Pad...More

Evaporative Cooling Pad, 12x6x24 in.

PORT-A-COOL

Grainger Item # 5M185 | Mfr. Model # PAD6024/G

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 24 In., Pad...More

Evaporative Cooling Pad, 12x6x48 in., PK 5

PORT-A-COOL

Grainger Item # 4YC28 | Mfr. Model # PAD6048-5

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 6 In., Height 48 In., Pad Material...More

Mineral Treatment, 1 Bottle (4 Strips)

PORT-A-COOL

Grainger Item # 4MH76 | Mfr. Model # MK-47

Catalog Page # 4187 (PDF)

Mineral TreatmentFor Use With Any Evaporative CoolerIncludes (1) Bottle (4 Strips)

Evaporative Cooling Pad, 12x6x60 in.

PORT-A-COOL

Grainger Item # 2AAG9 | Mfr. Model # PAD6060/G

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 60 In., Pad...More

Automatic Pump Shutoff, 110,220V, Plastic

PORT-A-COOL

Grainger Item # 5XAR2 | Mfr. Model # FLOATSWITCH-KIT

Catalog Page # 4187 (PDF)

Automatic Pump Shutoff, Voltage 110 or 220V, Material Plastic, For Use With Port-A-Cool Units, Includes...More

Power Cord w/Dome Strain Relief

PORT-A-COOL

Grainger Item # 5PWX6 | Mfr. Model # POWERCORD-01

Catalog Page # NA

Power Cord with Dome Strain ReliefFor Use With Mfr. No. PAC2KCYC01

Water Circulation Pump, 115V

PORT-A-COOL

Grainger Item # 5VXR9 | Mfr. Model # PUMP-CYC-3

Catalog Page # 4187 (PDF)

Water Circulation Pump, Voltage 115V, For Use With Mfr. No. PAC2KCYC01

Locking Caster, 3 in.

PORT-A-COOL

Grainger Item # 5PWU6 | Mfr. Model # CASTER-3-L

Catalog Page # NA

Locking Caster, Size 3 In.For Use With Mfr. No. PAC2KCYC01

Evaporative Cooling Pad, 40x12x28 in.

PORT-A-COOL

Grainger Item # 4YC18 | Mfr. Model # PAD220

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 40 In., Depth 12 In., Height 28 In., Pad...More

Evaporative Cooling Pad, 22x6x26 in.

PORT-A-COOL

Grainger Item # 5PWX5 | Mfr. Model # PAD6022.5/26

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 22 In., Depth 6 In., Height 26 In., Pad...More

Cord Wrap Kit, Aluminum

PORT-A-COOL

Grainger Item # 5XAR3 | Mfr. Model # CORD-WRAP-KIT

Catalog Page # NA

Cord Wrap KitMaterial Aluminum, For Use With Port-A-Cool UnitsIncludes All Necessary Pieces

Cover

PORT-A-COOL

Multiple product options available

Evaporative Cooling Pad, 12x6x60 in., PK 5

PORT-A-COOL

Grainger Item # 4YC29 | Mfr. Model # PAD6060-5

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 6 In., Height 60 In., Pad Material...More

Protective Cover

PORT-A-COOL

Multiple product options available

Evaporative Cooling Pad, 12x6x36 in.

PORT-A-COOL

Grainger Item # 1K545 | Mfr. Model # PAD6036/G

Catalog Page # 4187 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 12 In., Depth 6 In., Height 36 In., Pad...More

Evaporative Cooling Pad, 12x6x60 in.

PORT-A-COOL

Grainger Item # 5YJ15 | Mfr. Model # PAD6060EC

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 6 In., Height 60 In., Pad Material...More

Evaporative Cooling Pad, 12x4x60 in.

PORT-A-COOL

Grainger Item # 5YJ11 | Mfr. Model # PAD4060EC

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 4 In., Height 60 In., Pad Material...More

Non-Locking Caster, 3 in.

PORT-A-COOL

Grainger Item # 5PWU7 | Mfr. Model # CASTER-3-NL

Catalog Page # NA

Non-Locking Caster, Size 3 In.For Use With Mfr. No. PAC2KCYC01

Evaporative Cooling Pad, 12x6x48 in.

PORT-A-COOL

Grainger Item # 5YJ14 | Mfr. Model # PAD6048EC

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 6 In., Height 48 In., Pad Material...More

Psu 25-30 Capacitor, Mfr. No. PAC2KCYC01

PORT-A-COOL

Grainger Item # 5PWU5 | Mfr. Model # CAPACITOR-01

Catalog Page # NA

Psu 25-30 CapacitorFor Use With Mfr. No. PAC2KCYC01

Ducted Evaporative Cooler

PORT-A-COOL

Multiple product options available

Evaporative Cooling Pad, 12x6x72 in.

PORT-A-COOL

Grainger Item # 5YJ16 | Mfr. Model # PAD6072EC

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 6 In., Height 72 In., Pad Material...More

Evaporative Cooling Pad, 40x8x28 in.

PORT-A-COOL

Grainger Item # 4YC32 | Mfr. Model # PAD200

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 40 In., Depth 8 In., Height 28 In., Pad...More

Two Speed Switch Assembly

PORT-A-COOL

Grainger Item # 5PWU8 | Mfr. Model # CTRL-2SPD-01

Catalog Page # NA

Switch SetFor Use With Mfr. No. PAC2KCYC01Includes 2 Speeds

Evaporative Cooling Pad, 12x2x60 in.

PORT-A-COOL

Grainger Item # 5YJ09 | Mfr. Model # PAD2060EC

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 2 In., Height 60 In., Pad Material...More

Evaporative Cooling Pad, 12x6x72 in., PK 5

PORT-A-COOL

Grainger Item # 4YC30 | Mfr. Model # PAD6072-5

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Agriculture/Horticulture, Width 12 In., Depth 6 In., Height 72 In., Pad Material...More

Motor, Mfr. No. PAC2KCYC01

PORT-A-COOL

Grainger Item # 5PWX1 | Mfr. Model # MOTOR-013-07B

Catalog Page # NA

MotorFor Use With Mfr. No. PAC2KCYC01

Evaporative Cooling Pad, 48x12x46-3/8 in.

PORT-A-COOL

Grainger Item # 4YC16 | Mfr. Model # PAD124

Catalog Page # 4188 (PDF)

Evaporative Cooling Pad, Residential/Commercial/Industrial, Width 48 In., Depth 12 In., Height 46-3/8 In.,...More

Air Duct Adapter, 16 in., Polyethylene

PORT-A-COOL

Grainger Item # 4MH77 | Mfr. Model # PAC-ADP-16

Catalog Page # 4187 (PDF)

Air Duct Adapter, Size 16 In.Material Polyethylene Plastic, For Use With JS1600 ModelsIncludes Adapter

Water Tank, Polyethylene Plastic

PORT-A-COOL

Grainger Item # 2BV52 | Mfr. Model # PAC-ACC-01

Catalog Page # 4187 (PDF)

Water Tank, Size 34 H x 20 W x 36 In. D, 50 Gallon, Material Polyethylene Plastic, For Use With All...More

 |  Results per page: 16 | 32 | 48
loader image