Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Air Compressors and Vacuum Pumps

21 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Regenerative Blower,4.50 HP,206 CFM
    • FUJI
    • Regenerative Blower, 4.50 HP, 206 CFMRegenerative Blower
    • Item # 5Z188
    • Mfr. Model # VFC600A-7W
    • Regenerative Blower, Inlet Size 2 In. (F)NPT, Outlet Size 2 In. (F)NPT, 4.50 HP, Voltage 200/230/460, 3...More

    Compressor,Air,5.5 HP
    • INGERSOLL-RAND
    • Compressor, Air, 5.5 HPCompressor,Air,5.5 HP
    • Item # 4YW08
    • Mfr. Model # SS3J5.5GH-WB
    • Portable Gas Air Compressor, Wheelbarrow, Number of Stages 1, Lubrication Type Splash Lubricated, 5.5 HP,...More

    Electric Air Compressor,2 Stage
    • SPEEDAIRE
    • Electric Air Compressor, 2 StageElectric Air Compressor,2 Stage
    • Item # 3VB60
    • Mfr. Model # 3VB60
    • Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, 5 HP, Max. Pressure 175 psi, Free...More

    Electric Air Compressor,2 Stage,5 HP
    • SPEEDAIRE
    • Electric Air Compressor, 2 Stage, 5 HP2 Stage, Tank Mounted, Splash Lubricated, Vertical Electric Air Compressor
    • Item # 4ME99
    • Mfr. Model # 4ME99
    • Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, Lubrication Type Splash...More

    • SPEEDAIRE
    • Splash Lubricated Air Compressor PumpSplash Lubricated Air Compressor Pump
    • Multiple product options available

      Air Compressor Pump, Splash Lubricated, Varies by Number of Cylinders 2, Rotation CCW, Groove Quantity 1, Flywheel Included Y, Cast Iron/Aluminum Construction, Number of...More

    Electric Air Compressor,2 Stage,13.7 cfm
    • CAMPBELL HAUSFELD
    • Electric Air Compressor, 2 Stage, 13.7 cfm2 Stage, Tank Mounted, Splash Lubricated, Vertical Electric Air Compressor
    • Item # 4RYY8
    • Mfr. Model # HS5380
    • Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, Lubrication Type Splash...More

    Compressor,Air,6.5 HP
    • SPEEDAIRE
    • Compressor, Air, 6.5 HPCompressor,Air,6.5 HP
    • Item # 4NB84
    • Mfr. Model # 4NB84
    • Portable Gas Air Compressor, Barrel, Number of Stages 1, Lubrication Type Splash Lubricated, 6.5 HP, Free Air...More

    • GAST
    • Piston Air CompressorPiston Air Compressor
    • Multiple product options available

      Piston Air Compressor, Varies by HP, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

    Piston Air Compressor/Vacuum Pump,1HP
    • THOMAS
    • Piston Air Compressor/Vacuum Pump, 1HPPiston Air Compressor/Vacuum Pump
    • Item # 5Z353
    • Mfr. Model # 2807CE72
    • Piston Air Compressor/Vacuum Pump, 1 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 8.5, Inlet Size 1/4...More

    Regenerative Blower,4.50 HP,206 CFM
    • FUJI ELECTRIC
    • Regenerative Blower, 4.50 HP, 206 CFMRegenerative Blower
    • Item # 5JEP4
    • Mfr. Model # VFC600A-5W
    • Regenerative Blower, Inlet Size 2 In. (F)NPT, Outlet Size 2 In. (F)NPT, 4.50 HP, Voltage 575, 3 Phase, 4.4...More

    Elec. Air Compressor,General Duty,5HP
    • SPEEDAIRE
    • Elec. Air Compressor, General Duty, 5HPElec. Air Compressor,General Duty,5HP
    • Item # 35WC83
    • Mfr. Model # 4RYY8
    • Electric Air Compressor, Compressor Type Reciprocating, Number of Stages 2, Lubrication Type Splash...More

    Electric  Air Compressor, 2 Stage,15 cfm
    • CHICAGO PNEUMATIC
    • Electric Air Compressor, 2 Stage, 15 cfmElectric Air Compressor, 2 Stage,15 cfm
    • Item # 36VZ41
    • Mfr. Model # RCP-561VNS
    • Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, Lubrication Type Splash...More

    Electric  Air Compressor, 2 Stage,15 cfm
    • CHICAGO PNEUMATIC
    • Electric Air Compressor, 2 Stage, 15 cfmElectric Air Compressor, 2 Stage,15 cfm
    • Item # 36VZ42
    • Mfr. Model # RCP-581VNS
    • Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, Lubrication Type Splash...More

    Air Compressor,3 HP,230VAC,150 psi
    • ROLAIR
    • Air Compressor, 3 HP, 230VAC, 150 psiAir Compressor,3 HP,230VAC,150 psi
    • Item # 35DZ68
    • Mfr. Model # 3230K24-0095
    • Portable Electric Air Compressor, Wheelbarrow Tank Type, HP 3, 230VAC Voltage, Full Load Amps 17.9, Free Air...More

    Cast Iron Cylinders,Ballbearing,7-1/2 HP
    • ROLAIR
    • Cast Iron Cylinders, Ballbearing, 7-1/2 HPCast Iron Cylinders,Ballbearing,7-1/2 HP
    • Item # 36VJ19
    • Mfr. Model # PMP12K35GR
    • Cylinder Replacement Pump, Number of Stages 1, Splash, 7-1/2 HP, 22.6 Free Air CFM @ Max. Pressure, Max....More

    Results per page: 16 | 32 | 48