Skip Content

Filter Results By

Applied Filters Clear All

Air Compressors and Vacuum Pumps

36 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Compressor,Air,4.0 HP
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressor, Air, 4.0 HP Compressor,Air,4.0 HP
  • Item # 4GB42
  • Mfr. Model # 4GB42
  • Portable Gas Air Compressor, Carry, Number of Stages 1, Lubrication Type Splash Lubricated, 4.0 HP, Free Air...More

  • Category : Portable Gas Engine Air Compressors
  • GAST
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Varies by Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, HP, Voltage, Hz, Phase, Full Load Amps, Free...More

  • Category : Piston Air Compressor/Vacuum Pump
Air Compressor Pump, Splash Lubricated, 5 HP, 940 Pump
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Compressor Pump, Splash Lubricated, 5 HP, 940 Pump RPM, 175 psi Max. Pressure Splash Lubricated Air Compressor Pump
  • Item # 3VB59
  • Mfr. Model # 3VB59
  • Air Compressor Pump, Number of Stages 2, Splash Lubricated, 5 HP, 14.1 Free Air CFM @ Max. Pressure, Max....More

  • Category : Air Compressor Pumps
Compressor,Air,5.5 HP
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressor, Air, 5.5 HP Compressor,Air,5.5 HP
  • Item # 4B241
  • Mfr. Model # 4B241
  • Portable Gas Air Compressor, Barrel, Number of Stages 1, Lubrication Type Splash Lubricated, 5.5 HP, Free Air...More

  • Category : Portable Gas Engine Air Compressors
Stationary Air Compressor,5.5 HP,Honda
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Stationary Air Compressor, 5.5 HP, Honda Stationary Air Compressor,5.5 HP,Honda
  • Item # 40JL42
  • Mfr. Model # 40JL42
  • Stationary Air Compressor, Number of Stages 1, Engine HP 5.5, Engine Brand Honda, Fuel Type Gasoline, Free...More

  • Category : Stationary Gas Engine Air Compressors
Compressor,Air,6.5 HP
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressor, Air, 6.5 HP Compressor,Air,6.5 HP
  • Item # 1VN93
  • Mfr. Model # 1VN93
  • Portable Gas Air Compressor, Wheelbarrow, Number of Stages 1, Lubrication Type Splash Lubricated, 6.5 HP,...More

  • Category : Portable Gas Engine Air Compressors
Compressor,Air,5.5 HP
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Compressor, Air, 5.5 HP Compressor,Air,5.5 HP
  • Item # 4B220
  • Mfr. Model # 4B220
  • Portable Gas Air Compressor, Barrel, Number of Stages 1, Lubrication Type Splash Lubricated, 5.5 HP, Free Air...More

  • Category : Portable Gas Engine Air Compressors
3 HP,  60 gal. Vertical Splash Lubricated Tank Mounted
Compressor/Vacuum Pump,3/4 HP,230/460 V
  • GAST
  • Compressor/Vacuum Pump, 3/4 HP, 230/460 V Rotary Vane Compressor/Vacuum Pump
  • Item # 2CJG8
  • Mfr. Model # 1023-251Q-G279
  • Compressor/Vacuum Pump, 3/4 HP, Compressor Type Rotary Vane, Voltage 230/460, 50/60 Hz, 3 Phase, Full Load...More

  • Category : Rotary Vane Compressor/Vacuum Pump
  • GAST
  • Piston Air Compressor Piston Air Compressor
  • Multiple product options available

    Piston Air Compressor, Varies by HP, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

  • Category : Piston Air Compressor/Vacuum Pump
  • THOMAS
  • Piston Air Compressor Piston Air Compressor
  • Multiple product options available

    Piston Air Compressor, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

  • Category : Piston Air Compressor/Vacuum Pump
1.5 HP, 115/230VAC, 7.8 gal. Wheelbarrow Electric Air
1.5 HP, 115VAC, 20 gal. Portable Electric Air Compressor,&#
  • ROLAIR
  • 1.5 HP, 115VAC, 20 gal. Portable Electric Air Compressor, 135 psi Portable Electric Air Compressor
  • Item # 35DZ67
  • Mfr. Model # 5520MK103-0072
  • Portable Electric Air Compressor, Horizontal Tank Type, HP 1.5, 115VAC Voltage, Full Load Amps 17.0, Free Air...More

  • Category : Portable Electric Air Compressors
1.5 HP, 115/230VAC, 9 gal. Wheelbarrow Electric Air Co
Vacuum Pump,0.008 HP,12 VDC
Vacuum Pump,1/16 HP,120 V
  • HEIDOLPH
  • Vacuum Pump, 1/16 HP, 120 V Vacuum Pump,1/16 HP,120 V
  • Item # 45UD41
  • Mfr. Model # 036306604
  • Vacuum Pump, HP 1/16, Ultimate Pressure Torr 75, End Vacuum 50 torr, NPT Inlet 1/4 In., Voltage 120, Amps AC...More

  • Category : Vacuum Pumps
2.0 HP, 115/230VAC, 20 gal. Portable Electric Air Comp
  • ROLAIR
  • Splash Lubricated Air Compressor Pump Splash Lubricated Air Compressor Pump
  • Multiple product options available

    Air Compressor Pump, Splash Lubricated, Number of Cylinders 2, Rotation CCW, Groove Quantity 1, Flywheel Included Y, Cast Iron/Aluminum Construction, Varies by Number of...More

  • Category : Air Compressor Pumps
Air Compressor Pump, Splash Lubricated, 3 HP, 1340 Pump
  • CHAMPION
  • Air Compressor Pump, Splash Lubricated, 3 HP, 1340 Pump RPM, 125 psi Max. Pressure Splash Lubricated Air Compressor Pump
  • Item # 5FTU5
  • Mfr. Model # VP10
  • Air Compressor Pump, Number of Stages 1, Splash Lubricated, 3 HP, 10.2 Free Air CFM @ Max. Pressure, Max....More

  • Category : Air Compressor Pumps
Piston Vacuum Pump,1/4 HP,27.6in. Hg
  • WELCH
  • Piston Vacuum Pump, 1/4 HP, 27.6in. Hg Piston Vacuum Pump
  • Item # 38XV19
  • Mfr. Model # 2546B-01
  • Piston Vacuum Pump, 1/4 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 1.7, Max. PSI Cont./Int. 100, 27.6...More

  • Category : Piston Air Compressor/Vacuum Pump
Piston Vacuum Pump,14in.L,115V,0.4 in.Hg
  • JULABO
  • Piston Vacuum Pump, 14in.L, 115V, 0.4 in.Hg Piston Vacuum Pump,14in.L,115V,0.4 in.Hg
  • Item # 45VX33
  • Mfr. Model # SXP.5
  • Piston Vacuum Pump, 9/32 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2, Inlet Size 1/4 In. Hose Barb,...More

  • Category : Piston Air Compressor/Vacuum Pump
Vacuum Pump,10 in. W x 4-1/3in.H,115V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More