Skip Content

Filter Results By

Applied Filters Clear All

Number of Stages
Lubrication Type
HP
Free Air CFM @ Max. Pressure
Pump RPM
Max. Pressure
Oil Capacity
Flywheel Dia.
Number of Cylinders
NPT Outlet
Groove Section
Groove Quantity
Sheave Size @ 1725 RPM
Brand
Price
Shop By

Air Compressor Pumps

3 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CHAMPION
    • Splash Lubricated Air Compressor PumpSplash Lubricated Air Compressor Pump
    • Multiple product options available

      Air Compressor Pump, Splash Lubricated, Flywheel Included Y, Cast Iron Construction, Varies by Number of Stages, HP, Free Air CFM @ Max. Pressure, Max. Pressure, Oil Capacity, Number of Cylinders, NPT Outlet, Pump RPM, Rotation, Groove Section, Groove Quantity, Stroke Length, Finish, Valve Material, Valve Type, Bore Dia and Flywheel Dia

      Air Compressor Pump, Splash Lubricated, Flywheel Included Y, Cast Iron Construction, Varies by Number of Stages, HP, Free Air CFM @ Max. Pressure, Max. Pressure, Oil...More

    Air Compressor Pump,2 Stage
    • CHAMPION
    • Air Compressor Pump, 2 StageAir Compressor Pump,2 Stage
    • Air Compressor Pump, Number of Stages 2, Pressure Lubricated, 15 HP, 53.7 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 1 gal., Number of Cylinders 2, NPT Outlet 1 In., Pump RPM 770, Rotation CCW, Groove Section B, Groove Quantity 3, Flywheel Included Y, Flywheel Dia. 22 In., Sheave Size @ 1725 RPM 9-3/4 In., Bore Dia. 6-1/4 In., 3-1/4 In., Stroke Length 4-1/2 In., Cast Iron Construction, Green Metallic Finish, Valve Material Swedish Steel, Valve Type Disc

    • Item # 3Z410
    • Mfr. Model # 3Z410
    • Air Compressor Pump, Number of Stages 2, Pressure Lubricated, 15 HP, 53.7 Free Air CFM @ Max. Pressure, Max....More

    • CHAMPION
    • Oil-less Air Compressor PumpOil-less Air Compressor Pump
    • Multiple product options available

      Air Compressor Pump, Number of Stages 1, Oil-less, Max. Pressure 100 psi, Flywheel Included Y, Cast Iron/Aluminum Construction, Valve Type Disc, Varies by HP, Number of Stages, Number of Cylinders, Pump RPM, Rotation, Groove Section, Groove Quantity, Flywheel Dia, Free Air CFM @ Max. Pressure and Mounting Pattern

      Air Compressor Pump, Number of Stages 1, Oil-less, Max. Pressure 100 psi, Flywheel Included Y, Cast Iron/Aluminum Construction, Valve Type Disc, Varies by HP, Number of...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More