Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
CFM @ 80 PSI
Amplification Ratio
Air Output Volume CFM @ 80 psi
Air Inlet
Inside Dia.
Max. dBA
Price

Air Amplifiers

2 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Air Amplifier,5 In Inlet,50 CFM
    • EXAIR
    • Air Amplifier, 5 In Inlet, 50 CFMAir Amplifier, Adjustable Output
    • Item # 15J064
    • Mfr. Model # 6044
    • Air Amplifier, Adjustable, Material Aluminum, Amplification Ratio 24, CFM @ 80 PSI 50, Air Output Volume CFM...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More