Skip Content

Filter Results By

Applied Filters Clear All

Item
Output
Material
CFM @ 80 PSI
Amplification Ratio
Air Output Volume CFM @ 80 psi
Air Inlet
Inside Dia.
Max. dBA
Price
Shop By

Air Amplifiers

2 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Air Amplifier,2 In Inlet,21.5 CFM
    • EXAIR
    • Air Amplifier, 2 In Inlet, 21.5 CFMAir Amplifier, Adjustable Output
    • Item # 4NUX2
    • Mfr. Model # 6032
    • Air Amplifier, Adjustable, Material Stainless Steel, Amplification Ratio 20, CFM @ 80 PSI 21.5, Air Output...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More