Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Propeller Dia. (In.)
Voltage
HP
Brand
Price
  • View MoreView Less
Shop By
Ratings

Agricultural Fans

32 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Exhaust Fan,48 In,230 V,D/D
    • DAYTON
    • Exhaust Fan, 48 In, 230 V, D/D
    • Item # 4B049
    • Mfr. Model # 4B049
    • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 48 In, 19682 CFM @ 0.000-In SP, Volts 230, 60...More

    Exhaust Fan,48 In,230/460 V,D/D
    • DAYTON
    • Exhaust Fan, 48 In, 230/460 V, D/D
    • Item # 6E840
    • Mfr. Model # 6E840
    • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 48 In, 19682 CFM @ 0.000-In SP, Volts...More

    Exh Fan,D/D,24 Dia,CFM 9500,230/460 V
    • SCHAEFER
    • Exh Fan, D/D, 24 Dia, CFM 9500,230/460 V
    • Item # 5AFD9
    • Mfr. Model # GPFM2405-3A
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Single Speed, Propeller Dia. (In.) 24, CFM @ 0.000-In....More

    Agricultural Exh Fan,48 In,230/460V,3-Ph
    • DAYTON
    • Agricultural Exh Fan, 48 In, 230/460V, 3-Ph
    • Item # 3NLF4
    • Mfr. Model # 3NLF4
    • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 48 In, CFM @ 0.000-In SP 19682, CFM/Watt @...More

    Exh Fan,36 In,Slantwall,D/D,115/230 V
    • DAYTON
    • Exh Fan, 36 In, Slantwall, D/D, 115/230 V
    • Item # 4B052
    • Mfr. Model # 4B052
    • Slantwall Exhaust Fan, Direct Drive, Propeller Dia 36 In, 10659 CFM @ 0.000-In SP, Volts 115/230, 60 Hz, 1...More

    Exhaust Fan,36 In,115/230 V,Belt Drive
    • DAYTON
    • Exhaust Fan, 36 In, 115/230 V, Belt Drive
    • Item # 4ZA70
    • Mfr. Model # 4ZA70
    • Slantwall Exhaust Fan, Belt Drive, Assembled, Propeller Dia 36 In, 11500 CFM @ 0.000-In SP, Volts 115/230,...More

    Exhaust Fan,48 In,230 V
    • DAYTON
    • Exhaust Fan, 48 In, 230 V
    • Item # 3F519
    • Mfr. Model # 3F519
    • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 48 In, 19682 CFM @ 0.000-In SP, Volts 230, 60...More

    Agricultural Exh Fan,48 In,115/230 V
    • DAYTON
    • Agricultural Exh Fan, 48 In, 115/230 V
    • Item # 7AV03
    • Mfr. Model # 7AV03
    • Agricultural Exhaust Fan, Belt Drive With Motor, Propeller Dia 48 In, CFM @ 0.000-In SP 22,000, CFM/Watt @...More

    Exh Fan,D/D,16 Dia,CFM 2745,115/230 V
    • SCHAEFER
    • Exh Fan, D/D, 16 Dia, CFM 2745,115/230 V
    • Item # 5AFC6
    • Mfr. Model # GH1600-1
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 16 In, CFM @ 0.000-In...More

    Exhaust Fan,20 In,4310 CFM,240V
    • MULTIFAN
    • Exhaust Fan, 20 In, 4310 CFM, 240V
    • Item # 21A109
    • Mfr. Model # 20 SYS1-K-240V
    • Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4310,...More

    Exhaust Fan,12 In,1322 CFM,120V
    • MULTIFAN
    • Exhaust Fan, 12 In, 1322 CFM, 120V
    • Item # 21A111
    • Mfr. Model # 12 SYS1-K-120V
    • Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1322,...More

    Exh Fan,D/D,24 Dia,CFM 9500,115/230 V
    • SCHAEFER
    • Exh Fan, D/D, 24 Dia, CFM 9500,115/230 V
    • Item # 5AFD8
    • Mfr. Model # GPFM2405-1A
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 24, CFM @...More

    Exh Fan,D/D,12 Dia,CFM 1668,115/230 V
    • SCHAEFER
    • Exh Fan, D/D, 12 Dia, CFM 1668,115/230 V
    • Item # 5AFC5
    • Mfr. Model # GH1200-1
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 12 In, CFM @ 0.000-In...More

    Exh Fan,D/D,24 Dia,CFM 9500,115/230 V
    • SCHAEFER
    • Exh Fan, D/D, 24 Dia, CFM 9500,115/230 V
    • Item # 5AFD6
    • Mfr. Model # GPFM2400-1A
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 24, CFM @...More

    Exh Fan,D/D,24 Dia,CFM 9500,230/460 V
    • SCHAEFER
    • Exh Fan, D/D, 24 Dia, CFM 9500,230/460 V
    • Item # 5AFD7
    • Mfr. Model # GPFM2400-3A
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Single Speed, Propeller Dia. (In.) 24, CFM @ 0.000-In....More

    Exh Fan,D/D,20 Dia,CFM 3460,115/230 V
    • SCHAEFER
    • Exh Fan, D/D, 20 Dia, CFM 3460,115/230 V
    • Item # 5AFC7
    • Mfr. Model # GH2000-1
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 20 In, CFM @ 0.000-In...More

    Exhaust Fan,16 In,2640 CFM,120V
    • MULTIFAN
    • Exhaust Fan, 16 In, 2640 CFM, 120V
    • Item # 21A113
    • Mfr. Model # 16 SYS1-K-120V
    • Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2640,...More

    Exhaust Fan,16 In,2640 CFM,240V
    • MULTIFAN
    • Exhaust Fan, 16 In, 2640 CFM, 240V
    • Item # 21A108
    • Mfr. Model # 16 SYS1-K-240V
    • Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2640,...More

    Agricultural Exh Fan,12 In,120V,1297 CFM
    • MULTIFAN
    • Agricultural Exh Fan, 12 In, 120V, 1297 CFM
    • Item # 3NZU4
    • Mfr. Model # S4124E1
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 12 In, CFM @ 0.000-In...More

    Exh Fan,D/D,20 Dia,CFM 6015,115/230 V
    • SCHAEFER
    • Exh Fan, D/D, 20 Dia, CFM 6015,115/230 V
    • Item # 5AFC8
    • Mfr. Model # GHC2000-1
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 20 In, CFM @ 0.000-In...More

    Agricultural Exh Fan,20 In,240V,3830 CFM
    • MULTIFAN
    • Agricultural Exh Fan, 20 In, 240V, 3830 CFM
    • Item # 3NZU9
    • Mfr. Model # S4204E2
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 20 In, CFM @ 0.000-In...More

    Exh Fan,D/D,20 Dia,CFM 5115,230/460 V
    • SCHAEFER
    • Exh Fan, D/D, 20 Dia, CFM 5115,230/460 V
    • Item # 5AFC9
    • Mfr. Model # GHC2000-1-3
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 20, CFM @...More

    Exhaust Fan,12 In,1322 CFM,240V
    • MULTIFAN
    • Exhaust Fan, 12 In, 1322 CFM, 240V
    • Item # 21A107
    • Mfr. Model # 12 SYS1-K-240V
    • Exhaust Fan, Direct Drive, Assembled, Adjustable Speed, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1322,...More

    Agricultural Exh Fan,16 In,120V,2590 CFM
    • MULTIFAN
    • Agricultural Exh Fan, 16 In, 120V, 2590 CFM
    • Item # 3NZU7
    • Mfr. Model # S4164E2
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 16 In, CFM @ 0.000-In...More

    Agricultural Exh Fan,12 In,240V,1297 CFM
    • MULTIFAN
    • Agricultural Exh Fan, 12 In, 240V, 1297 CFM
    • Item # 3NZU5
    • Mfr. Model # S4124E2
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 12 In, CFM @ 0.000-In...More

    Agricultural Exhaust Fan,240V,21/32 HP
    • MULTIFAN
    • Agricultural Exhaust Fan, 240V, 21/32 HP
    • Item # 31HM70
    • Mfr. Model # C6363K0M10238
    • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 8170, CFM/Watt @...More

    Agricultural Exhaust Fan,460V,1-7/64 HP
    • MULTIFAN
    • Agricultural Exhaust Fan, 460V, 1-7/64 HP
    • Item # 31HM71
    • Mfr. Model # C6D63K0M10238
    • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 8160, CFM/Watt @...More

    Agricultural Exhaust Fan,460V,1-7/64 HP
    • MULTIFAN
    • Agricultural Exhaust Fan, 460V, 1-7/64 HP
    • Item # 31HM69
    • Mfr. Model # C6D63K1M10238
    • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7680, CFM/Watt @...More

    Agricultural Exhaust Fan,240V,21/32 HP
    • MULTIFAN
    • Agricultural Exhaust Fan, 240V, 21/32 HP
    • Item # 31HM68
    • Mfr. Model # C6363K1M10238
    • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7700, CFM/Watt @...More

    Agricultural Exhaust Fan,460V,3/64 HP
    • MULTIFAN
    • Agricultural Exhaust Fan, 460V, 3/64 HP
    • Item # 31HM67
    • Mfr. Model # C4D45K0M10238
    • Agricultural Exhaust Fan, High Efficiency, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 4560, CFM/Watt @...More

    Light Trap
    • DAYTON
    • Light Trap
    • Item # 4ZA72
    • Mfr. Model # 4ZA72
    • Light Trap, Height 63 7/8 In, Width 62 In, Max Depth 9 3/4 In, Requires Assembly, Free Area 25 Square-Ft

    Agricultural Exh Fan,16 In,240V,2590 CFM
    • MULTIFAN
    • Agricultural Exh Fan, 16 In, 240V, 2590 CFM
    • Item # 3NZU6
    • Mfr. Model # S4164E1
    • Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia 16 In, CFM @ 0.000-In...More

    Results per page: 16 | 32 | 48