Filter Results By

Price
  • View MoreView Less
Shop By

AGILENT TECHNOLOGIES

134 Results Found that Include 156 Products 

 |  Results per page: 16 | 32 | 48

Test Lead Kit, 53-8/9 In. L, 15A

AGILENT TECHNOLOGIES

Grainger Item # 4MTY2 | Mfr. Model # U8202A

Catalog Page # 856 (PDF)

Test Lead Kit, For Use With U3606A Agilent Digital Multimeter DC Power Supply, Lead Length 53-8/9 In., Safety...More

Alligator Clip Set, 2-1/2 In. L, 15A

AGILENT TECHNOLOGIES

Grainger Item # 3RDY6 | Mfr. Model # U1162A

Catalog Page # NA

Alligator Clip Set, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

Test Lead Kit, 53-8/9 In. L

AGILENT TECHNOLOGIES

Grainger Item # 4MTY4 | Mfr. Model # U8201A

Catalog Page # 856 (PDF)

Test Lead Kit, For Use With U3606A Agilent Digital Multimeter DC Power Supply, Lead Length 53-8/9 In., Safety...More

Alligator Clip Test Leads

AGILENT TECHNOLOGIES

Grainger Item # 4NRR4 | Mfr. Model # U1781A

Catalog Page # 850 (PDF)

Alligator Clip Test Leads, Length 6 In., Color Red/BlackFor Use With Mfr. No. U1701A, U1701A-SMD, U1731A-SMD,...More

Magnetic Hanging Kit, Red/Black

AGILENT TECHNOLOGIES

Grainger Item # 3RDY9 | Mfr. Model # U1171A

Catalog Page # NA

Magnetic Hanging KitColor Red/Black, For Use With Mfr. No. U1241A to U1253A-001Manufacturers Warranty Length...More

Soft Carrying Case

AGILENT TECHNOLOGIES

Multiple product options available

Handheld Capacitance Meter

AGILENT TECHNOLOGIES

Grainger Item # 5RMX0 | Mfr. Model # U1701B

Catalog Page # 850 (PDF)

Capacitance Meter, Digital, Capacitance Range 0.1 pF to 199.99 mF, Accuracy 0.5 Percent of Output + 3 Digits,...More

Surface Mount Grabbers, 6 In. L, 3A, 300VDC

AGILENT TECHNOLOGIES

Grainger Item # 3RDY7 | Mfr. Model # U1163A

Catalog Page # NA

Surface Mount Grabbers, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 6 In., Safety...More

Fine Tip Test Probes, 4 In. L, 3A, 300VDC

AGILENT TECHNOLOGIES

Grainger Item # 3RDY8 | Mfr. Model # U1164A

Catalog Page # NA

Fine Tip Test Probes, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 4 In., Safety...More

Banana Test Lead Kit, 19 In. L, 5A

AGILENT TECHNOLOGIES

Grainger Item # 3PGA3 | Mfr. Model # E3600A-100

Catalog Page # NA

Banana Test Lead Kit, For Use With E3600 Series Power Supply, Lead Length 19 In., Safety Rating 5A Continues,...More

Digital Multimeter

AGILENT TECHNOLOGIES

Multiple product options available

Handheld LCR Meter

AGILENT TECHNOLOGIES

Grainger Item # 12U564 | Mfr. Model # U1733C

Catalog Page # 850 (PDF)

Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

Hard Carrying Case, 18 In H, 6 In D, Silver

AGILENT TECHNOLOGIES

Grainger Item # 3RDZ1 | Mfr. Model # U1172A

Catalog Page # NA

Hard Carrying Case, Material Aluminum Clad, Overall Height 18 In., Overall Width 13 In., Overall Depth 6 In.,...More

Extension Test Lead Kit, 15A, 1kVAC

AGILENT TECHNOLOGIES

Grainger Item # 3RDY5 | Mfr. Model # U1161A

Catalog Page # NA

Extension Test Lead Kit, For Use With Multimeters and Clamp On AmmetersSafety Rating CAT III 1000V, CAT III...More

Clamp Meter

AGILENT TECHNOLOGIES

Multiple product options available

Digital Oscilloscope, 4 Channel, 60 MHz

AGILENT TECHNOLOGIES

Grainger Item # 4RGL2 | Mfr. Model # DSO1004A

Catalog Page # NA

Digital Storage Oscilloscope, 4 Channel, Bandwidth 60 MHz, Vertical Deflection 2 mV/Division to 10...More

Oscilloscope, 4-channel, 100 MHz

AGILENT TECHNOLOGIES

Grainger Item # 6XAC3 | Mfr. Model # DSOX2014A

Catalog Page # 858 (PDF)

Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

Immersion Temp Probe, -58 to 1292 Deg F

AGILENT TECHNOLOGIES

Grainger Item # 3RDZ5 | Mfr. Model # U1181A

Catalog Page # NA

Immersion Temperature Probe, Air or Liquids, K Thermocouple, -58 Degrees to 1292 Degrees Temp. Range (F),...More

Temp Probe Kit, -4 to 392 Deg F

AGILENT TECHNOLOGIES

Grainger Item # 3RDZ4 | Mfr. Model # U1180A

Catalog Page # NA

Temperature Probe Kit, Air or Surface, K Thermocouple, J Thermocouple, -4 Degrees to 392 Degrees Temp. Range...More

Cable

AGILENT TECHNOLOGIES

Multiple product options available

Oscilloscope, 2-channel, 100 MHz

AGILENT TECHNOLOGIES

Grainger Item # 6XAC2 | Mfr. Model # DSOX2012A

Catalog Page # 858 (PDF)

Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

IR to USB Cable

AGILENT TECHNOLOGIES

Grainger Item # 4NRP8 | Mfr. Model # U5481B

Catalog Page # 850 (PDF)

USB Interface CableFor Use With Mfr. No. U1701A, U1701A-SMD, U1731A-SMD, U1732A, U1731A or U1732A-SMD,...More

150 MHz 10 1 Passive Probe

AGILENT TECHNOLOGIES

Grainger Item # 6XAD5 | Mfr. Model # N2862B

Catalog Page # 858 (PDF)

Oscilloscope probe, Bandwidth (MHz) 150MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance...More

AC Clamp On Current Probe, 40A and 400A

AGILENT TECHNOLOGIES

Grainger Item # 5RMX3 | Mfr. Model # U1583B

Catalog Page # 854 (PDF)

AC Clamp On Current Probe, Amps AC 40A and 400A, AC Frequency Response 48 Hz to 10 kHz, Jaw Capacity 0.13 In....More

Surface Temp Probe, -58 to 752 Deg F

AGILENT TECHNOLOGIES

Grainger Item # 3RDZ6 | Mfr. Model # U1182A

Catalog Page # NA

Surface Temperature Probe, Air or Surface, K Thermocouple, -58 Degrees to 752 Degrees Temp. Range (F), Probe...More

Power Supply, 0-20VDC, 0-5A, Programmable

AGILENT TECHNOLOGIES

Grainger Item # 3RFN7 | Mfr. Model # E3642A

Catalog Page # 862 (PDF)

Single Output DC Power Supply, Programmable, Output Volts 0 to 20 DC, Output Current 0 to 5 Amps, Current...More

Bead Wire Temperature Probe

AGILENT TECHNOLOGIES

Multiple product options available

USB Interface Cable

AGILENT TECHNOLOGIES

Grainger Item # 3RDZ2 | Mfr. Model # U1173B

Catalog Page # NA

USB Interface CableFor Use With Mfr. No. U1230, U1240, U1250, U1270, Features Maximum Baud Rate 192,000 bps,...More

Temperature Probe Adapter, Type K

AGILENT TECHNOLOGIES

Grainger Item # 3RDZ8 | Mfr. Model # U1184A

Catalog Page # NA

Temperature Probe Adapter, MultimeterProbe Connector Mimi Jack to Banana PlugFor Use With...More

Terminal Test Lead Kit, 15A, 1000VDC

AGILENT TECHNOLOGIES

Grainger Item # 3REC4 | Mfr. Model # U1580A

Catalog Page # 854 (PDF)

Terminal Test Lead Kit, For Use With Handheld OscilloscopesSafety Rating Cat III 1000V, Max. Amps 15A,...More

Digital Oscilloscope, 2 Channel, 100 MHz

AGILENT TECHNOLOGIES

Grainger Item # 4RGL3 | Mfr. Model # DSO1012A

Catalog Page # NA

Digital Storage Oscilloscope, 2 Channel, Bandwidth 100 MHz, Vertical Deflection 2 mV/Division to 10...More

Triple Output Power Supply, Programmable

AGILENT TECHNOLOGIES

Grainger Item # 3PGD7 | Mfr. Model # E3630A

Catalog Page # 863 (PDF)

Triple Output Power Supply, Programmable, Voltage Output (1) 0 to 6 VDC, Current Output (1) 0 to 2.5 A,...More

 |  Results per page: 16 | 32 | 48
loader image