Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Screen Material
Outside Dia.
Frame Inside Dia.
Overall Depth
Brand
Price
  • View MoreView Less

Aggregate Testing

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Pan, Brass, 8 In, Half Ht
    • ADVANTECH
    • Pan, Brass, 8 In, Half HtPan, Brass, 8 In, Half Ht
    • Item # 9LHR3
    • Mfr. Model # PB8H
    • Testing Pan, Test Sieve Pan, Brass Frame Material, Outside Dia. 8 In., Frame Inside Dia. 8 In., Overall Depth...More

    Lid,3 In Dia,
    • ENDECOTTS
    • Lid, 3 In Dia,Lid,3 In Dia,
    • Item # 22LD15
    • Mfr. Model # 003BRASLID
    • Lid, Stainless Steel Screen Material, Brass Frame Material, Outside Dia. 3 In., ASTM E-11 Standards

    Lid,8 In Dia,
    • ENDECOTTS
    • Lid, 8 In Dia,Lid,8 In Dia,
    • Item # 22LD70
    • Mfr. Model # 008BRASLID
    • Lid, Stainless Steel Screen Material, Brass Frame Material, Outside Dia. 8 In., ASTM E-11 Standards

    Results per page: 16 | 32 | 48