Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Thread Size
  • View MoreView Less
Flow Rate (GPM)
Stream
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Aerators

32 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Faucet Adapter,13/16-27In Thread
    Faucet Aerator,2.2 gpm
    Faucet Aerator
    • ZURN
    • Faucet AeratorFaucet Aerator
    • Item # 41J455
    • Mfr. Model # G63504
    • Faucet Aerator, Connection (In.) 3/4-27 Female, Material of Construction Zinc, Chrome Finish, Flow Rate (GPM)...More

    Aerator,Metering,Brass
    Faucet Aerator,15/16-27,1.0 gpm
    Aerator,Anti-Microbial,Laminar Flow
    • AMERICAN STANDARD
    • Aerator, Anti-Microbial, Laminar FlowAerator,Anti-Microbial,Laminar Flow
    • Item # 2ZHR2
    • Mfr. Model # M962550-0020A
    • Aerator, Anti-Microbial,Vandal-Resistant,Laminar Flow, Female Threads, Connection 55/64 Female In, Material...More

    Aerator,Hampton
    • AMERICAN STANDARD
    • Aerator, HamptonAerator,Hampton
    • Item # 6NWG1
    • Mfr. Model # 013306-0020A
    • Aerator, Hampton, Material of Construction Steel, Chrome Finish, Height (In.) 0.5, Width (In.) 1, Length...More

    Gooseneck Aerator,55/64-27,0.5 gpm
    Dual Thread Aerator,2.2 GPM,Spray
    • KISSLER & CO
    • Dual Thread Aerator, 2.2 GPM, SprayDual Thread Aerator,2.2 GPM,Spray
    • Item # 29FJ56
    • Mfr. Model # AB83-6010
    • Dual Thread Aerator, Aerator, Thread Size 15/16 In. x 27 and 55/64 In. x 27, Flow Rate (GPM) 2.2, Stream...More

    Aerator,2.2 gpm,Aerated,Chrome
    • KISSLER & CO
    • Aerator, 2.2 gpm, Aerated, ChromeAerator,2.2 gpm,Aerated,Chrome
    • Item # 31XJ73
    • Mfr. Model # AB83-X010
    • Aerator, Regular Dual Thread, Thread Size 15/16 In.-27 x 55/64 In.-27, Flow Rate (GPM) 2.2, Stream Aerated,...More

    Aerator,15/16in.-27,2.2 gpm,Aerated
    Aerator,Brass And Plastic
    Recessed Male Aerator,Plastic
    • AMERICAN STANDARD
    • Recessed Male Aerator, PlasticRecessed Male Aerator,Plastic
    • Item # 20XU55
    • Mfr. Model # M964172-0070A
    • Recessed Male Aerator, Aerator, Material of Construction Plastic, Height (In.) 1, Width (In.) 1, Length (In.)...More

    Female Aerator,Chrome
    Aerator,15/16in. -27 x 55/64in. -27
    Aerator,For Symmons
    Aerator,Vandal-Resistant,Female,1.5 GPM
    Female Thread Aerator,2.2 GPM,Spray
    Recessed Male Aerator,Plastic
    • AMERICAN STANDARD
    • Recessed Male Aerator, PlasticRecessed Male Aerator,Plastic
    • Item # 20XU54
    • Mfr. Model # M964171-0070A
    • Recessed Male Aerator, Aerator, Material of Construction Plastic, Height (In.) 1, Width (In.) 1, Length (In.)...More

    Male Aerator,BN
    Aerator,Brass And Plastic
    Aerator,Laminar Flow,Female,1.5 GPM
    • AMERICAN STANDARD
    • Aerator, Laminar Flow, Female, 1.5 GPMAerator,Laminar Flow,Female,1.5 GPM
    • Item # 2ZHP5
    • Mfr. Model # M922884-0020A
    • Aerator,Laminar Flow , Female Threads, Connection 55/64 Female In, Material of Construction Metal, Chrome...More

    Aerator and Laminar Flow Control,0.5 gpm
    Aerator,Laminar Flow,Male,1.5 GPM
    • AMERICAN STANDARD
    • Aerator, Laminar Flow, Male, 1.5 GPMAerator,Laminar Flow,Male,1.5 GPM
    • Item # 2ZHP6
    • Mfr. Model # M922885-0020A
    • Aerator,Vandal Resistant,Laminar Flow, Male Threads, Connection 15/16 Male In, Material of Construction...More

    Aerator,Laminar Flow,Female,1.5 GPM
    • AMERICAN STANDARD
    • Aerator, Laminar Flow, Female, 1.5 GPMAerator,Laminar Flow,Female,1.5 GPM
    • Item # 2ZHP7
    • Mfr. Model # M922886-0020A
    • Aerator,Vandal Resistant,Laminar Flow, Female Threads, Connection 55/64 Female In, Material of Construction...More

    Aerator,Anti-Microbial,Laminar Flow,Male
    • AMERICAN STANDARD
    • Aerator, Anti-Microbial, Laminar Flow, MaleAerator,Anti-Microbial,Laminar Flow,Male
    • Item # 2ZHR1
    • Mfr. Model # M962549-0020A
    • Aerator, Anti-Microbial,Vandal-Resistant,Laminar Flow, Male Threads, Connection 15/16 Male In, Material of...More

    Male Aerator,BN
    Aerator,Male,15/16in.,1.5 gpm,Chrome
    Aerator,Male,15/16in.,0.5 gpm,Chrome
    Aerator,Male,15/16in.,2.2 gpm,Chrome
    Faucet Aerator,15/16-27,1.5 gpm
    Aerator,Metering,Brass
    Results per page: 16 | 32 | 48