Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Thread Size
  • View MoreView Less
Flow Rate (GPM)
Stream
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

83 Results Found that Include 83 Products 

 |  Results per page: 16 | 32 | 48

Aerator, Female, 55/64-27 In, 2.2 GPM

NEOPERL

Grainger Item # 4XGG2 | Mfr. Model # 5500905

Catalog Page # 3847 (PDF)

Aerator, Regular Female, Thread Siz 55/64-27 Thread Siz, Flow Rate 2.2 GPM, Stream Aerated, Chrome Finish

Aerator, 15/16 And 55/64-27In, 1.5 GPM, PK6

NEOPERL

Grainger Item # 4XGN2 | Mfr. Model # 5505403

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 1.5 GPM, Stream Aerated,...More

Aerator, 15/16 And 55/64-27In, 2.2 GPM, PK6

NEOPERL

Grainger Item # 4XGN4 | Mfr. Model # 5505603

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 2.2 GPM, Stream Aerated,...More

Aerator, 15/16 And 55/64-27 In, 0.5 GPM

NEOPERL

Grainger Item # 4XGG3 | Mfr. Model # 5501005

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 0.5 GPM, Stream Spray,...More

Aerator, 15/16 In And 55/64-27 In, 1.5 GPM

NEOPERL

Grainger Item # 4XGG5 | Mfr. Model # 5501205

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 1.5 GPM, Stream Aerated,...More

Aerator, Dual, 15/16-27x55/64-27In, 1.75GPM

NEOPERL

Grainger Item # 10N177 | Mfr. Model # 5509505

Catalog Page # 3847 (PDF)

Faucet Aerator, Dual, Thread Size 15/16 In.-27 x 55/64 In.-27, Flow Rate (GPM) 1.75, Stream Aerated, Chrome...More

Aerator, Insert w/Washer, 0.5 GPM

NEOPERL

Grainger Item # 4XGL2 | Mfr. Model # 5504505

Catalog Page # 3847 (PDF)

Aerator, Regular Insert w/Washer, Flow Rate (GPM) 0.5, Stream Spray, Chrome Finish, Standards -

Aerator, 15/16 And 55/64-27In, 1 GPM, PK6

NEOPERL

Grainger Item # 4XGN1 | Mfr. Model # 5505303

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 1.0 GPM, Stream Aerated,...More

Aerator, Small Male, 13/16-27 In, 2.2 GPM

NEOPERL

Grainger Item # 4XGG9 | Mfr. Model # 5501605

Catalog Page # 3847 (PDF)

Aerator, Small Male, Thread Siz 13/16-27 Thread Siz, Flow Rate 2.2 GPM, Stream Aerated, Chrome Finish

Aerator, Male, 13/16-27In, 0.5 GPM, Spray

NEOPERL

Grainger Item # 10N182 | Mfr. Model # 5510005

Catalog Page # 3847 (PDF)

Faucet Aerator, Male, Thread Size 13/16 In.-27, Flow Rate (GPM) 0.5, Stream Spray, Chrome Finish, Compliance...More

Aerator, Female, 55/64-27 In, 0.5 GPM

NEOPERL

Grainger Item # 4XGF7 | Mfr. Model # 5500505

Catalog Page # 3847 (PDF)

Aerator, Regular Female, Thread Siz 55/64-27 Thread Siz, Flow Rate 0.5 GPM, Stream Spray, Chrome Finish

Aerator, Small Female, 13/16-24 In, 2.2 GPM

NEOPERL

Grainger Item # 4XGH5 | Mfr. Model # 5502105

Catalog Page # 3847 (PDF)

Aerator, Small Female w/Adapter, Thread Siz 13/16-24 Thread Siz, Flow Rate 2.2 GPM, Stream Aerated, Chrome...More

Aerator, Insert w/Washer, 2.2 GPM

NEOPERL

Grainger Item # 4XGL6 | Mfr. Model # 5504905

Catalog Page # 3847 (PDF)

Aerator, Regular Insert w/Washer, Flow Rate (GPM) 2.2, Stream Aerated, Chrome Finish, Standards -

Aerator, Small Female, 3/4-27 In, 2.2 GPM

NEOPERL

Grainger Item # 4XGH2 | Mfr. Model # 5501805

Catalog Page # 3847 (PDF)

Aerator, Small Female, Thread Siz 3/4-27 Thread Siz, Flow Rate 2.2 GPM, Stream Aerated, Chrome Finish

Aerator, Male, 15/16-27 In, 2.2 GPM

NEOPERL

Grainger Item # 4XGF6 | Mfr. Model # 5500405

Catalog Page # 3847 (PDF)

Aerator, Regular Male, Thread Siz 15/16-27 Thread Siz, Flow Rate 2.2 GPM, Stream Aerated, Chrome Finish

Aerator, 15/16 And 55/64-27 In, 2.2 GPM

NEOPERL

Grainger Item # 4XGG7 | Mfr. Model # 5501405

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 2.2 GPM, Stream Aerated,...More

Aerator, 15/16 And 55/64-27 In, 1 GPM

NEOPERL

Grainger Item # 4XGG4 | Mfr. Model # 5501105

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 1.0 GPM, Stream Aerated,...More

Faucet Adapter, 13/16-27In Thread

NEOPERL

Grainger Item # 10N195 | Mfr. Model # 5511005

Catalog Page # NA

Faucet Adapter, Thread Size 13/16 In.-27 by 55/64 In.-27, Chrome Finish

Aerator, Insert w/Washer, 1.5 GPM

NEOPERL

Grainger Item # 4XGL4 | Mfr. Model # 5504705

Catalog Page # 3847 (PDF)

Aerator, Regular Insert w/Washer, Flow Rate 1.5 GPM, Stream Aerated, Chrome Finish, Standards Water Sence

Aerator, Male, 15/16-27 In, 0.5 GPM

NEOPERL

Grainger Item # 4XGF2 | Mfr. Model # 5500005

Catalog Page # 3847 (PDF)

Aerator, Regular Male, Thread Siz 15/16-27 Thread Siz, Flow Rate 0.5 GPM, Stream Spray, Chrome Finish

Aerator, Small Male, 13/16-27 In, 1.5 GPM

NEOPERL

Grainger Item # 4XGG8 | Mfr. Model # 5501505

Catalog Page # 3847 (PDF)

Aerator, Small Male, Thread Siz 13/16-27 Thread Siz, Flow Rate 1.5 GPM, Stream Aerated, Chrome Finish,...More

Aerator, Male, 15/16-27 In, 1 GPM

NEOPERL

Grainger Item # 4XGF3 | Mfr. Model # 5500105

Catalog Page # 3847 (PDF)

Aerator, Regular Male, Thread Siz 15/16-27 Thread Siz, Flow Rate 1.0 GPM, Stream Aerated, Chrome Finish,...More

Aerator, Female, 55/64-27 In, 1.5 GPM

NEOPERL

Grainger Item # 4XGF9 | Mfr. Model # 5500705

Catalog Page # 3847 (PDF)

Aerator, Regular Female, Thread Siz 55/64-27 Thread Siz, Flow Rate 1.5 GPM, Stream Aerated, Chrome Finish,...More

Aerator, Insert w/Washer, 1 GPM

NEOPERL

Grainger Item # 4XGL3 | Mfr. Model # 5504605

Catalog Page # 3847 (PDF)

Aerator, Regular Insert w/Washer, Flow Rate 1.0 GPM, Stream Aerated, Chrome Finish, Standards Water Sence

Aerator, Female, 3/4-27In, 0.5 GPM, Spray

NEOPERL

Grainger Item # 10N183 | Mfr. Model # 5510105

Catalog Page # 3847 (PDF)

Faucet Aerator, Female, Thread Size 3/4 In.-27, Flow Rate (GPM) 0.5, Stream Spray, Chrome Finish, Compliance...More

Aerator, Male, 15/16-27 In, 1.5 GPM

NEOPERL

Grainger Item # 4XGF4 | Mfr. Model # 5500205

Catalog Page # 3847 (PDF)

Aerator, Regular Male, Thread Siz 15/16-27 Thread Siz, Flow Rate 1.5 GPM, Stream Aerated, Chrome Finish,...More

Aerator, 15/16 And 55/64-27In, 0.5 GPM, PK6

NEOPERL

Grainger Item # 4XGL9 | Mfr. Model # 5505203

Catalog Page # 3847 (PDF)

Aerator, Regular Dual Thread, Thread Siz 15/16 In And 55/64-27 Thread Siz, Flow Rate 0.5 GPM, Stream Spray,...More

Aerator, Female, 55/64-27 In, 1.5 GPM

NEOPERL

Grainger Item # 4XGG1 | Mfr. Model # 5500805

Catalog Page # 3847 (PDF)

Aerator, Regular Female, Thread Siz 55/64-27 Thread Siz, Flow Rate 1.5 GPM, Stream Laminar, Chrome Finish,...More

Aerator, Small Female, 13/16-24 In, 1.5 GPM

NEOPERL

Grainger Item # 4XGH4 | Mfr. Model # 5502005

Catalog Page # 3847 (PDF)

Aerator, Small Female w/Adapter, Thread Siz 13/16-24 Thread Siz, Flow Rate 1.5 GPM, Stream Laminar, Chrome...More

Aerator, 15/16-27 x 55/64-27In, PK 6

NEOPERL

Grainger Item # 10N192 | Mfr. Model # 5509003

Catalog Page # 3847 (PDF)

Faucet Aerator, Thread Size 15/16 In.-27 x 55/64 In.-27, Flow Rate (GPM) 0.35, Stream Spray, Chrome Finish,...More

Swivel Sprays, 15/16 And 55/64-27 In

NEOPERL

Grainger Item # 4XGK6 | Mfr. Model # 5504005

Catalog Page # 3847 (PDF)

Swivel Sprays, Kitchen, Bubble Stream, Thread Size 15/16 In. And 55/64-27, Flow Rate (GPM) 2.2, Stream -,...More

Aerator, Female, 55/64-27In, 0.35 GPM, Spray

NEOPERL

Grainger Item # 10N171 | Mfr. Model # 5508905

Catalog Page # 3847 (PDF)

Faucet Aerator, Female, Thread Size 55/64 In.-27, Flow Rate (GPM) 0.35, Stream Spray, Chrome Finish,...More

 |  Results per page: 16 | 32 | 48
loader image