Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Aeration

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Diffuser, 15 1/2 L x 7 1/2 W x 2 H
    • MIXAIR
    • Diffuser, 15 1/2 L x 7 1/2 W x 2 H (In.)Diffuser, 15 1/2 L x 7 1/2 W x 2 H (In.)
    • Item # 4JPJ9
    • Mfr. Model # Water Bug? WBB4
    • Diffuser, Fine Bubble, Material of Construction Schedule 40 PVC, LDPE, Length 15 1/2 In., Width 7 1/2 In.,...More

    Universal Check Valve Kit
    • MIXAIR
    • Universal Check Valve KitUniversal Check Valve Kit
    • Item # 4JPK8
    • Mfr. Model # Universal Connector Kit - Check Valve
    • Universal Check Valve Kit, Material of Construction HDPE, PVC, Includes 1/2 In x 1/2 In Nipple, Check Valve,...More

    Universal Hose Splice Kit
    • MIXAIR
    • Universal Hose Splice KitUniversal Hose Splice Kit
    • Item # 4JPK9
    • Mfr. Model # Universal Connector Kit - Hose Splice
    • Universal Hose Splice Kit, Material of Construction HDPE, SS, Includes Clamps (2 Ea.), 3/8 In x 3/8 In...More

    Diffuser,15 1/2 L x 1 1/4 W x 2 H (
    • MIXAIR
    • Diffuser, 15 1/2 L x 1 1/4 W x 2 H (In.)Diffuser,15 1/2 L x 1 1/4 W x 2 H (In.)
    • Item # 4JPK1
    • Mfr. Model # WaterBug? WBB2
    • Diffuser, Multi-Plane, Fine Bubble, Material of Construction Schedule 40 PVC, LDPE, Length 15 1/2 In., Width...More

    Diffuser,11 1/4 L x 10 1/2 W x 3 H 
    • MIXAIR
    • Diffuser, 11 1/4 L x 10 1/2 W x 3 H (In.)Diffuser,11 1/4 L x 10 1/2 W x 3 H (In.)
    • Item # 4JPJ6
    • Mfr. Model # Retro? RB4
    • Diffuser, Open Spiral, Multi-Plane, Fine Bubble, Material of Construction Schedule 40 PVC, LDPE, Length 11...More

    Diffuser, 8 1/2 L x 7 W x 3 1/4 H
    • MIXAIR
    • Diffuser, 8 1/2 L x 7 W x 3 1/4 H (In.)Diffuser, 8 1/2 L x 7 W x 3 1/4 H (In.)
    • Item # 4JPJ7
    • Mfr. Model # Omamental? OB1
    • Diffuser w/ Ballast, Fine Bubble, Material of Construction Schedule 40 PVC, LDPE, Length 8 1/2 In., Width 7...More

    Tagline Kit
    • MIXAIR
    • Tagline KitTagline Kit
    • Item # 4JPK6
    • Mfr. Model # Tagline Kit
    • Tagline Kit, Material of Construction HDPE, Aluminum, Includes 2 Crimps, 15 ft. Line, Float, For Use With...More

    Small Ballast, 6L x 6W x 4H
    • MIXAIR
    • Small Ballast, 6L x 6W x 4HSmall Ballast, 6L x 6W x 4H
    • Item # 4JPK5
    • Mfr. Model # Ballast - Small
    • Small Ballast, Material of Construction PVC, Length 6 In., Width 6 In., Height 4 In., For Use With Diffusers...More

    Large Ballast, 23L x 24W x 6H
    Diffuser,23 1/2 L x 15 1/2 W x 2 H 
    • MIXAIR
    • Diffuser, 23 1/2 L x 15 1/2 W x 2 H (In.)Diffuser,23 1/2 L x 15 1/2 W x 2 H (In.)
    • Item # 4JPJ8
    • Mfr. Model # Water Bug? WBB6
    • Diffuser, Fine Bubble, Material of Construction Schedule 40 PVC, LDPE, Length 23 1/2 In., Width 15 1/2 In.,...More

    Universal Connection Kit
    • MIXAIR
    • Universal Connection KitUniversal Connection Kit
    • Item # 4JPK7
    • Mfr. Model # Universal Connector Kit - Diffuser
    • Universal Connection Kit, Material of Construction HDPE, SS, Includes Clamp, 1/2 In x 1/2 In Nipple, 1/2 In x...More

    Diffuser, 8 1/2 L x  1 W x 1 H (In
    • MIXAIR
    • Diffuser, 8 1/2 L x 1 W x 1 H (In.)Diffuser, 8 1/2 L x 1 W x 1 H (In.)
    • Item # 4JPK2
    • Mfr. Model # Stone Replacement? SRB6
    • Diffuser, Multi-Plane, Fine Bubble, Material of Construction Schedule 40 PVC, LDPE, Length 8 1/2 In., Width 1...More

    Medium Ballast, 6L x 6W x 5H
    • MIXAIR
    • Medium Ballast, 6L x 6W x 5HMedium Ballast, 6L x 6W x 5H
    • Item # 4JPK4
    • Mfr. Model # Ballast - Medium
    • Medium Ballast, Material of Construction PVC, Length 6 In., Width 6 In., Height 5 In., For Use With Diffusers...More

    Results per page: 16 | 32 | 48