Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Adhesives, Sealants and Tape

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Painters Masking Tape,Natural,24mm
  • SHURTAPE
  • Painters Masking Tape, Natural, 24mmPainters Masking Tape,Natural,24mm
  • Item # 36NH75
  • Mfr. Model # CP 066
  • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 24mm, Length 55m,...More

Carton Sealing Tape,Clear,PK6
  • SHURTAPE
  • Carton Sealing Tape, Clear, PK6Carton Sealing Tape,Clear,PK6
  • Item # 36NH82
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material 25 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll, Width 48mm,...More

Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • SHURTAPE
  • Foil Tape, 50 yd.Lx1-7/8inW, AluminumFoil Tape,50 yd.Lx1-7/8inW,Aluminum
  • Item # 40TU08
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-1/64...More

Painters Masking Tape,Natural,48mm
  • SHURTAPE
  • Painters Masking Tape, Natural, 48mmPainters Masking Tape,Natural,48mm
  • Item # 36NH77
  • Mfr. Model # CP 066
  • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 48mm, Length 55m,...More

Carton Sealing Tape w/Dispenser,Clear
  • SHURTAPE
  • Carton Sealing Tape w/Dispenser, ClearCarton Sealing Tape w/Dispenser,Clear
  • Item # 36NH83
  • Mfr. Model # HP 200 KIT
  • Carton Sealing Tape w/Dispenser, Material 30 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll,...More

Duct Tape,9 mil,Silver,PK24
  • SHURTAPE
  • Duct Tape, 9 mil, Silver, PK24Duct Tape,9 mil,Silver,PK24
  • Item # 36NH69
  • Mfr. Model # PC 599
  • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 55m, Diameter 5-7/32 In.,...More

Duct Tape,9 mil,PK16
  • SHURTAPE
  • Duct Tape, 9 mil, PK16Duct Tape,9 mil,PK16
  • Item # 36NH72
  • Mfr. Model # PC 600
  • Duct Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 72mm, Length 55m, Diameter 5-15/16 In.,...More

Painters Masking Tape,Natural,36mm
  • SHURTAPE
  • Painters Masking Tape, Natural, 36mmPainters Masking Tape,Natural,36mm
  • Item # 36NH76
  • Mfr. Model # CP 066
  • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 36mm, Length 55m,...More

Masking Tape,White,48mm x 50 yd.
  • SHURTAPE
  • Masking Tape, White, 48mm x 50 yd.Masking Tape,White,48mm x 50 yd.
  • Item # 36NH81
  • Mfr. Model # PE 100
  • Masking Tape, Material Polyethylene, White, Shape Continuous Roll, Width 48mm, Length 50 yd., Thickness 4.8...More

Masking Tape,Green,24mm,PK36
  • SHURTAPE
  • Masking Tape, Green, 24mm, PK36Masking Tape,Green,24mm,PK36
  • Item # 36NH78
  • Mfr. Model # CP 631
  • Masking Tape, Material Crepe Paper, Green, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 4.7 mil,...More

Masking Tape,Yellow,24mm,PK36
  • SHURTAPE
  • Masking Tape, Yellow, 24mm, PK36Masking Tape,Yellow,24mm,PK36
  • Item # 36NH80
  • Mfr. Model # CP 631
  • Masking Tape, Material Crepe Paper, Yellow, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 4.7 mil,...More

Film Tape,Red,55m,Polyethylene,PK24
  • SHURTAPE
  • Film Tape, Red, 55m, Polyethylene, PK24Film Tape,Red,55m,Polyethylene,PK24
  • Item # 40TU05
  • Mfr. Model # PE 555
  • Film Tape, Material Polyethylene, Red, Shape Roll, Width 1-7/8 In., Length 55m, Diameter 5-7/8 In., Film...More

Masking Tape,24mm x 55m,Roll,PK36
  • SHURTAPE
  • Masking Tape, 24mm x 55m, Roll, PK36Masking Tape,24mm x 55m,Roll,PK36
  • Item # 40TU16
  • Mfr. Model # CP 105
  • Masking Tape, Material Crepe Paper, Natural, Shape Roll, Width 24mm, Length 55m, Thickness 4.3 mil, Tensile...More

Filament Tape,55mLx24mmW,150lb./in.,PK36
  • SHURTAPE
  • Filament Tape, 55mLx24mmW, 150lb./in., PK36Filament Tape,55mLx24mmW,150lb./in.,PK36
  • Item # 40TU03
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 24mm, Length 55m, Thickness 5.2 mil, Tensile...More

Pipe Wrap Tape,1-3/16inLx1-61/64inW,PK36
  • SHURTAPE
  • Pipe Wrap Tape, 1-3/16inLx1-61/64inW, PK36Pipe Wrap Tape,1-3/16inLx1-61/64inW,PK36
  • Item # 40TU37
  • Mfr. Model # PW 100
  • Pipe Wrap Tape, Material PVC, Width 1-61/64 In., Length 1-3/16 In., Thickness 10 mil, Color Black,...More

Gaffers Tape,48mm x 50m,Yellow,PK24
  • SHURTAPE
  • Gaffers Tape, 48mm x 50m, Yellow, PK24Gaffers Tape,48mm x 50m,Yellow,PK24
  • Item # 40TT90
  • Mfr. Model # P- 628
  • Gaffers Tape, Material Acrylic Coated Cloth, Yellow, Shape Roll, Width 48mm, Length 55m, Diameter 6-1/16 In.,...More

Film Tape,Clear,Continuous Roll,PK18
  • SHURTAPE
  • Film Tape, Clear, Continuous Roll, PK18Film Tape,Clear,Continuous Roll,PK18
  • Item # 36NH74
  • Mfr. Model # AP 015
  • Film Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 96mm, Length 66m, Diameter 3-31/32...More

Masking Tape,White,24mm,PK36
  • SHURTAPE
  • Masking Tape, White, 24mm, PK36Masking Tape,White,24mm,PK36
  • Item # 36NH79
  • Mfr. Model # CP 631
  • Masking Tape, Material Crepe Paper, White, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 4.7 mil,...More

Duct Tape,9 mil,Burgundy,PK16
  • SHURTAPE
  • Duct Tape, 9 mil, Burgundy, PK16Duct Tape,9 mil,Burgundy,PK16
  • Item # 36NH73
  • Mfr. Model # PC 600
  • Duct Tape, Material Polyethylene, Burgundy, Shape Continuous Roll, Width 72mm, Length 55m, Diameter 5-15/16...More

Duct Tape,11.5 mil,Yellow,PK24
  • SHURTAPE
  • Duct Tape, 11.5 mil, Yellow, PK24Duct Tape,11.5 mil,Yellow,PK24
  • Item # 36NH70
  • Mfr. Model # PC 623
  • Duct Tape, Material Polyethylene, Yellow, Shape Continuous Roll, Width 48mm, Length 55m, Diameter 6-1/2 In.,...More

Flat Paper Tape,48mm x 55m,White PK24
  • SHURTAPE
  • Flat Paper Tape, 48mm x 55m, White PK24Flat Paper Tape,48mm x 55m,White PK24
  • Item # 40TU09
  • Mfr. Model # FP 017
  • Paper Tape, Material Flatback Paper, White, Shape Roll, Width 48mm, Length 55m, Thickness 5.4 mil, Tensile...More

Masking Tape,18mm x 55m,Natural,PK48
  • SHURTAPE
  • Masking Tape, 18mm x 55m, Natural, PK48Masking Tape,18mm x 55m,Natural,PK48
  • Item # 40TU10
  • Mfr. Model # CP 083
  • Masking Tape, Material Crepe Paper, Natural, Shape Roll, Width 18mm, Length 55m, Thickness 5 mil, Tensile...More

Masking Tape,36mm x 55m,Natural,PK24
  • SHURTAPE
  • Masking Tape, 36mm x 55m, Natural, PK24Masking Tape,36mm x 55m,Natural,PK24
  • Item # 40TU11
  • Mfr. Model # CP 083
  • Masking Tape, Material Crepe Paper, Natural, Shape Roll, Width 36mm, Length 55m, Thickness 5 mil, Tensile...More

Carton Sealing Tape,48mm W,2.5 mil,PK36
  • SHURTAPE
  • Carton Sealing Tape, 48mm W, 2.5 mil, PK36Carton Sealing Tape,48mm W,2.5 mil,PK36
  • Item # 40TU30
  • Mfr. Model # HP 400
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 48mm, Length 100m, Diameter 4-3/4 In.,...More

Dbl Coated Tape,1-19/64inLx45/64inW,PK48
  • SHURTAPE
  • Dbl Coated Tape, 1-19/64inLx45/64inW, PK48Dbl Coated Tape,1-19/64inLx45/64inW,PK48
  • Item # 40TT83
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 45/64 In., Length 1-19/64 In.,...More

Masking Tape,48mm x 55m,Roll,PK24
  • SHURTAPE
  • Masking Tape, 48mm x 55m, Roll, PK24Masking Tape,48mm x 55m,Roll,PK24
  • Item # 40TU12
  • Mfr. Model # CP 106
  • Masking Tape, Material Crepe Paper, Natural, Shape Roll, Width 48mm, Length 55m, Thickness 4.8 mil, Tensile...More

Carton Sealing Tape,48mm W,1.8 mil,PK36
  • SHURTAPE
  • Carton Sealing Tape, 48mm W, 1.8 mil, PK36Carton Sealing Tape,48mm W,1.8 mil,PK36
  • Item # 40TU31
  • Mfr. Model # PP 810
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 48mm, Length 100m, Diameter 4-7/16 In.,...More

Dbl Coated Tape,1-19/64inLx15/16inW,PK36
  • SHURTAPE
  • Dbl Coated Tape, 1-19/64inLx15/16inW, PK36Dbl Coated Tape,1-19/64inLx15/16inW,PK36
  • Item # 40TT84
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 15/16 In., Length 1-19/64 In.,...More

Masking Tape,72mm x 55m,4.8 mil,PK16
  • SHURTAPE
  • Masking Tape, 72mm x 55m, 4.8 mil, PK16Masking Tape,72mm x 55m,4.8 mil,PK16
  • Item # 40TU13
  • Mfr. Model # CP 106
  • Masking Tape, Material Crepe Paper, Natural, Shape Roll, Width 72mm, Length 55m, Thickness 4.8 mil, Tensile...More

Carton Sealing Tape,72mm W,Clear,PK24
  • SHURTAPE
  • Carton Sealing Tape, 72mm W, Clear, PK24Carton Sealing Tape,72mm W,Clear,PK24
  • Item # 40TU32
  • Mfr. Model # AP 101
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 72mm, Length 100m, Diameter 4-5/16 In.,...More

Dbl Coated Tape,1-19/64inLx1-7/8inW,PK24
  • SHURTAPE
  • Dbl Coated Tape, 1-19/64inLx1-7/8inW, PK24Dbl Coated Tape,1-19/64inLx1-7/8inW,PK24
  • Item # 40TT85
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 1-7/8 In., Length 1-19/64 In.,...More

Masking Tape,72mm x 55m,Roll,PK16
  • SHURTAPE
  • Masking Tape, 72mm x 55m, Roll, PK16Masking Tape,72mm x 55m,Roll,PK16
  • Item # 40TU14
  • Mfr. Model # CP 083
  • Masking Tape, Material Crepe Paper, Natural, Shape Roll, Width 72mm, Length 55m, Thickness 5 mil, Tensile...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More