Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

7 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SHURTAPE
  • Flatback Masking Tape Flatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Synthetic Rubber, Kraft, Shape Continuous Roll, Length 55m, Thickness 6.1 mil, Tensile Strength 33 lb./in., Adhesion Strength 86 oz./in.,...More

Pipe Wrap Tape,50mm x 30m,PK36
  • SHURTAPE
  • Pipe Wrap Tape, 50mm x 30m, PK36 Pipe Wrap Tape,50mm x 30m,PK36
  • Item # 40TU37
  • Mfr. Model # PW 100
  • Pipe Wrap Tape, Material PVC, Width 50mm, Length 30m, Thickness 10 mil, Color Black, Performance Temp. Range...More

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

Red Polyethylene Film Tape, 1-7/8" Width, 55m Length
Dbl Coated Tape,48mm x 50m,PK24
  • SHURTAPE
  • Dbl Coated Tape, 48mm x 50m, PK24 Dbl Coated Tape,48mm x 50m,PK24
  • Item # 40TT87
  • Mfr. Model # DP 050
  • Double Coated Tape, Material Polyester, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Diameter...More

  • SHURTAPE
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

Filament Tape,55mLx48mmW,150lb./in.,PK24
  • SHURTAPE
  • Filament Tape, 55mLx48mmW, 150lb./in., PK24 Filament Tape,55mLx48mmW,150lb./in.,PK24
  • Item # 40TU04
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 48mm, Length 55m, Thickness 5.2 mil, Tensile...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More