Skip Content

Filter Results By

Adhesives, Sealants and Tape

30 Results Found that Include 180 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SHURTAPE
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

Red Polyethylene Film Tape, 48mm Width, 55m Length, 7.0
Carton Sealing Tape w/Dispenser,Clear
  • SHURTAPE
  • Carton Sealing Tape w/Dispenser, Clear Carton Sealing Tape w/Dispenser,Clear
  • Item # 36NH83
  • Mfr. Model # HP 200 KIT
  • Carton Sealing Tape w/Dispenser, Material 30 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll,...More

Drywall Mesh Tape,48 x 91.44m,9mil,White
  • SHURTAPE
  • Drywall Mesh Tape, 48 x 91.44m, 9mil, White Drywall Mesh Tape,48 x 91.44m,9mil,White
  • Item # 6FFA4
  • Mfr. Model # MJ 100
  • Drywall Mesh Tape, Material Fiberglass, White, Shape Continuous Roll, Width 48mm, Length 91.44m, Thickness 9...More

  • SHURTAPE
  • HVAC Tape HVAC Tape
  • Multiple product options available

    HVAC Tape, Shape Continuous Roll and Width 48mm; Varies by Material, Color and Length

Filament Tape,55mLx24mmW,150lb./in.,PK36
  • SHURTAPE
  • Filament Tape, 55mLx24mmW, 150lb./in., PK36 Filament Tape,55mLx24mmW,150lb./in.,PK36
  • Item # 40TU03
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 24mm, Length 55m, Thickness 5.2 mil, Tensile...More

  • SHURTAPE
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape, Silver and Shape Continuous Roll; Varies by Material, Width, Length, Thickness, Adhesive and Performance Temp.

  • SHURTAPE
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Material Vinyl And Acrylic Coated Cloth and Shape Continuous Roll; Varies by Color, Width and Length

  • SHURTAPE
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • SHURTAPE
  • Foil Tape, 50 yd.Lx1-7/8inW, Aluminum Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • Item # 40TU08
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-1/64...More

Pipe Wrap Tape,50mm x 30m,PK36
  • SHURTAPE
  • Pipe Wrap Tape, 50mm x 30m, PK36 Pipe Wrap Tape,50mm x 30m,PK36
  • Item # 40TU37
  • Mfr. Model # PW 100
  • Pipe Wrap Tape, Material PVC, Width 50mm, Length 30m, Thickness 10 mil, Color Black, Performance Temp. Range...More

  • SHURTAPE
  • Flatback Masking Tape Flatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Synthetic Rubber, Kraft, Shape Continuous Roll, Length 55m, Thickness 6.1 mil, Tensile Strength 33 lb./in., Adhesion Strength 86 oz./in.,...More

Housewrap/Sheathing Tape,Red,60mm x 66m
  • SHURTAPE
  • Housewrap/Sheathing Tape, Red, 60mm x 66m Housewrap/Sheathing Tape,Red,60mm x 66m
  • Item # 22XN53
  • Mfr. Model # HW 300
  • Housewrap/Sheathing Tape, Material Polypropylene, Red/Black Print, Shape Continuous Roll, Width 60mm, Length...More

Carton Sealing Tape,Roll,1371m L,PK6
  • SHURTAPE
  • Carton Sealing Tape, Roll, 1371m L, PK6 Carton Sealing Tape,Roll,1371m L,PK6
  • Item # 45EJ46
  • Mfr. Model # HP 200
  • Carton Sealing Tape, Material Biaxially-Oriented Polypropylene, Clear, Shape Roll, Width 48mm, Length 1371m,...More

Red Polyethylene Film Tape, 1-7/8" Width, 55m Length
Dbl Coated Tape,48mm x 50m,PK24
  • SHURTAPE
  • Dbl Coated Tape, 48mm x 50m, PK24 Dbl Coated Tape,48mm x 50m,PK24
  • Item # 40TT87
  • Mfr. Model # DP 050
  • Double Coated Tape, Material Polyester, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Diameter...More

Dbl Coated Tape,24mm x 33m,PK36
  • SHURTAPE
  • Dbl Coated Tape, 24mm x 33m, PK36 Dbl Coated Tape,24mm x 33m,PK36
  • Item # 40TT84
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 24mm, Length 33m, Diameter 4-1/64...More

Foil Tape,50 yd.Lx1-7/8inW,Aluminum,PK24
  • SHURTAPE
  • Foil Tape, 50 yd.Lx1-7/8inW, Aluminum, PK24 Foil Tape,50 yd.Lx1-7/8inW,Aluminum,PK24
  • Item # 40TU06
  • Mfr. Model # AF 912
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter 4-7/8...More

Flat Paper Tape,48mm x 55m,White PK24
  • SHURTAPE
  • Flat Paper Tape, 48mm x 55m, White PK24 Flat Paper Tape,48mm x 55m,White PK24
  • Item # 40TU09
  • Mfr. Model # FP 017
  • Paper Tape, Material Flatback Paper, White, Shape Roll, Width 48mm, Length 55m, Thickness 5.4 mil, Tensile...More

Filament Tape,55mLx48mmW,150lb./in.,PK24
  • SHURTAPE
  • Filament Tape, 55mLx48mmW, 150lb./in., PK24 Filament Tape,55mLx48mmW,150lb./in.,PK24
  • Item # 40TU04
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 48mm, Length 55m, Thickness 5.2 mil, Tensile...More

Dbl Cted Tape,36mm x 33m,PK24
  • SHURTAPE
  • Dbl Cted Tape, 36mm x 33m, PK24 Dbl Cted Tape,36mm x 33m,PK24
  • Item # 40TT86
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 36mm, Length 33m, Diameter 4-15/16...More

Dbl Coated Tape,48mm x 33m,PK24
  • SHURTAPE
  • Dbl Coated Tape, 48mm x 33m, PK24 Dbl Coated Tape,48mm x 33m,PK24
  • Item # 40TT85
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 48mm, Length 33m, Diameter 4-15/16...More

Clear Polypropylene Film Tape, 96mm Width, 66m Length
  • SHURTAPE
  • Clear Polypropylene Film Tape, 96mm Width, 66m Length Clear Polypropylene Film Tape, 96mm Width, 66m Length
  • Item # 36NH74
  • Mfr. Model # AP 015
  • Film Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 96mm, Length 66m, Diameter 3-31/32...More

Packaging Tape,914m L,72mm W,PK4
  • SHURTAPE
  • Packaging Tape, 914m L, 72mm W, PK4 Packaging Tape,914m L,72mm W,PK4
  • Item # 40KH91
  • Mfr. Model # AP 180
  • Packaging Tape, Material Biaxially-Oriented Polypropylene, Transparent, Shape Continuous Roll, Width 72mm,...More

Dbl Coated Tape,18mm x 33m,PK48
  • SHURTAPE
  • Dbl Coated Tape, 18mm x 33m, PK48 Dbl Coated Tape,18mm x 33m,PK48
  • Item # 40TT83
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 18mm, Length 33m, Diameter 4-31/32...More

Foil Tape,50 yd.Lx2-53/64inW,Alumnm,PK16
  • SHURTAPE
  • Foil Tape, 50 yd.Lx2-53/64inW, Alumnm, PK16 Foil Tape,50 yd.Lx2-53/64inW,Alumnm,PK16
  • Item # 40TU07
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2-53/64 In., Length 50 yd., Diameter...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More