Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Adhesives, Sealants and Tape

7 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Splicing Tape,2 In x 30 ft,30 mil,Black
    • SCOTCH
    • Splicing Tape, 2 In x 30 ft, 30 mil, BlackSplicing Tape, Rubber
    • Item # 4DYW5
    • Mfr. Model # 130C2x30
    • Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Width 2 In., Length 30 ft., Thickness 30 mil,...More

    Mastic Tape,3-1/4x4-1/2 In,125 mil,PK10
    • SCOTCH
    • Mastic Tape, 3-1/4x4-1/2 In, 125 mil, PK10Mastic Tape,3-1/4x4-1/2 In,125 mil,PK10
    • Item # 5ZNH0
    • Mfr. Model # 2200 PK10
    • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 3-1/4 In., Length 4-1/2 In., Thickness 125 mil,...More

    Self-Fusing Tape,1 x 30 ft,12 mil,Gray
    • SCOTCH
    • Self-Fusing Tape, 1 x 30 ft, 12 mil, GraySelf-Fusing Tape,1 x 30 ft,12 mil,Gray
    • Item # 2A460
    • Mfr. Model # 70-1x30FT
    • Self-Fusing Tape, Material Silicone Rubber, Gray, Shape Continuous Roll, Width 1 In., Length 30 ft.,...More

    Filament Tape,15/32in. x 60 yd.,PK6
    • SCOTCH
    • Filament Tape, 15/32in. x 60 yd., PK6Filament Tape
    • Item # 49H654
    • Mfr. Model # 893
    • Filament Tape, Material Polypropylene Film, Clear, Width 15/32 In., Length 60 yd., Thickness 6 mil, Tensile...More

    Flatback Tape ,Orange,100mm x 55m
    • SCOTCH
    • Flatback Tape , Orange, 100mm x 55mFlatback Masking Tape
    • Item # 24A694
    • Mfr. Model # 2525
    • Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Width 100mm, Length 55m,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More