Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    ASJ Foil Tape,72mm x 46m,White
    • NASHUA
    • ASJ Foil Tape, 72mm x 46m, WhiteASJ Foil Tape,72mm x 46m,White
    • Item # 6A065
    • Mfr. Model # ASJ
    • ASJ Foil Tape, Material Aluminum, White, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 8.8 mil,...More

    Printed Foil Tape,72mm x 55m,Silver
    • NASHUA
    • Printed Foil Tape, 72mm x 55m, SilverPrinted Foil Tape
    • Item # 1P118
    • Mfr. Model # 324A
    • Printed Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 72mm, Length 55m, Thickness 4.8...More

    Foil Tape,4 in. x 15 yd.,Silver
    • NASHUA
    • Foil Tape, 4 in. x 15 yd., SilverFoil Tape
    • Item # 29XM17
    • Mfr. Model # 314
    • Foil Tape, Material Embossed Foil Laminate, Silver, Shape Continuous Roll, Width 4 In., Length 15 yd.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More