Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Adhesives, Sealants and Tape

242 Results Found that Include 272 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Masking Tape
  • Multiple product options available

O-Ring Square Cut
  • GRAINGER APPROVED VENDOR
  • O-Ring Square Cut
  • Item # 24XT03
  • Mfr. Model # 5K269
  • O-Ring Square Cut, For Use With Mfr. Model Number LC, Fits Brand Goulds

Impeller Dia. 5.75 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 5.75 In.
  • Item # 24XP74
  • Mfr. Model # 2K1202
  • Impeller Dia. 5.75 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds, Includes Spring Retainer...More

Guide Vane
  • GRAINGER APPROVED VENDOR
  • Guide Vane
  • Item # 24XN73
  • Mfr. Model # 3K60
  • Guide Vane, For Use With Mfr. Model Number J+, JRS, Fits Brand Goulds

Non-Resistant Seal
  • GRAINGER APPROVED VENDOR
  • Non-Resistant Seal
  • Item # 24XN74
  • Mfr. Model # 10K6
  • Non-Resistant Seal, For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

Impeller Dia. 5.38 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 5.38 In.
  • Item # 24XN79
  • Mfr. Model # 2K711
  • Impeller Dia. 5.38 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

Impeller Dia. 3.625 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 3.625 In.
  • Item # 24XP10
  • Mfr. Model # 2K94
  • Impeller Dia. 3.625 In., For Use With Mfr. Model Number 3642 Al, Fits Brand Goulds

Motor 5 HP 3/60/208-230-460/3500 DP
  • GRAINGER APPROVED VENDOR
  • Motor 5 HP 3/60/208-230-460/3500 DP
  • Item # 24XR40
  • Mfr. Model # C10742
  • Motor 5 HP 3/60/208-230-460/3500 DP, For Use With Mfr. Model Number 2VRV3 3656S, 22BF1J5A5 3656S, 3AB1J5C0...More

Motor 3 HP 1/60/115-208-230/3500 TE
  • GRAINGER APPROVED VENDOR
  • Motor 3 HP 1/60/115-208-230/3500 TE
  • Item # 24XN82
  • Mfr. Model # C09722
  • Motor 3 HP 1/60/115-208-230/3500 TE, For Use With Mfr. Model Number 9SH, 4SH, 22BF1H4C0 3656S, 3AI1H4D1...More

Impeller Dia. 5.94 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 5.94 In.
  • Item # 24XP13
  • Mfr. Model # 2K153
  • Impeller Dia. 5.94 In., For Use With Mfr. Model Number 3656S, Fits Brand Goulds

Motor 7.5 HP 1/60/208-230-460/3500 TE
  • GRAINGER APPROVED VENDOR
  • Motor 7.5 HP 1/60/208-230-460/3500 TE
  • Item # 24XR41
  • Mfr. Model # C11721
  • Motor 7.5 HP 1/60/208-230-460/3500 TE, For Use With Mfr. Model Number 1N479 3656S, 4BF1K1H0 3656S, 6BF1K1E0...More

Motor Adapter 7 In.
  • GRAINGER APPROVED VENDOR
  • Motor Adapter 7 In.
  • Item # 24XN85
  • Mfr. Model # 1K118
  • Motor Adapter 7 In., For Use With Mfr. Model Number 3656, Fits Brand Goulds

Impeller
  • GRAINGER APPROVED VENDOR
  • Impeller
  • Item # 24XP14
  • Mfr. Model # 2K53
  • Impeller, For Use With Mfr. Model Number XSH, Fits Brand Goulds

Motor 7.5 HP 3/60/208-230-460/3500 TE
  • GRAINGER APPROVED VENDOR
  • Motor 7.5 HP 3/60/208-230-460/3500 TE
  • Item # 24XR42
  • Mfr. Model # C11742
  • Motor 7.5 HP 3/60/208-230-460/3500 TE, For Use With Mfr. Model Number 10SH2K52D2 SSHC, 1N461 3656S, 4BF1K5G5...More

Impeller Key
  • GRAINGER APPROVED VENDOR
  • Impeller Key
  • Item # 24XN86
  • Mfr. Model # 4K11
  • Impeller Key, For Use With Mfr. Model Number 3656S, Fits Brand Goulds

Impeller Dia. 3.12 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 3.12 In.
  • Item # 24XR77
  • Mfr. Model # 2K925
  • Impeller Dia. 3.12 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

O-Ring Square Cut
  • GRAINGER APPROVED VENDOR
  • O-Ring Square Cut
  • Item # 24XT22
  • Mfr. Model # 5K271
  • O-Ring Square Cut, For Use With Mfr. Model Number LC, Fits Brand Goulds

Mechanical Seal Assembly
  • GRAINGER APPROVED VENDOR
  • Mechanical Seal Assembly
  • Item # 24XR82
  • Mfr. Model # 10K120
  • Mechanical Seal Assembly, For Use With Mfr. Model Number 4SDX, 3SDX, Fits Brand Goulds

Impeller Dia. 5.62 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 5.62 In.
  • Item # 24XP15
  • Mfr. Model # 2K121
  • Impeller Dia. 5.62 In., For Use With Mfr. Model Number 3656S, Fits Brand Goulds

Motor 10 HP 3/60/208-230-460/3500 TE
  • GRAINGER APPROVED VENDOR
  • Motor 10 HP 3/60/208-230-460/3500 TE
  • Item # 24XR43
  • Mfr. Model # C12742
  • Motor 10 HP 3/60/208-230-460/3500 TE, For Use With Mfr. Model Number 10SH2L52A2 SSHC, 2VRV7 3656S, 5BF1L5G0...More

Shaft Extension Assembly
  • GRAINGER APPROVED VENDOR
  • Shaft Extension Assembly
  • Item # 24XP40
  • Mfr. Model # 4K332
  • Shaft Extension Assembly, For Use With Mfr. Model Number J+, JRS, Fits Brand Goulds, Includes Impeller Bolt,...More

Bronze Wear Ring 7 In.
  • GRAINGER APPROVED VENDOR
  • Bronze Wear Ring 7 In.
  • Item # 24XN87
  • Mfr. Model # 4K70
  • Bronze Wear Ring 7 In., For Use With Mfr. Model Number 3656S 7 Inch, Fits Brand Goulds

Stamped Handle
  • GRAINGER APPROVED VENDOR
  • Stamped Handle
  • Item # 24XT86
  • Mfr. Model # 4K243
  • Stamped Handle, For Use With Mfr. Model Number 4SDX, 3SDX, Fits Brand Goulds, Includes Handle Pin and Hair Pin...More

Adapter with Plug
  • GRAINGER APPROVED VENDOR
  • Adapter with Plug
  • Item # 24XP55
  • Mfr. Model # 1K82
  • Adapter with Plug, For Use With Mfr. Model Number 3656, Fits Brand Goulds, Includes Pipe Plug 1/4 In. NPT

Strain Relief Assembly 1-Phase
  • GRAINGER APPROVED VENDOR
  • Strain Relief Assembly 1-Phase
  • Item # 24XT95
  • Mfr. Model # 5K113
  • Strain Relief Assembly 1-Phase, For Use With Mfr. Model Number 4SDX, 3SDX, Fits Brand Goulds, Includes Strain...More

Impeller
  • GRAINGER APPROVED VENDOR
  • Impeller
  • Item # 24XN69
  • Mfr. Model # 2K123
  • Impeller, For Use With Mfr. Model Number 3656S, Fits Brand Goulds

Impeller Dia. 4.38 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 4.38 In.
  • Item # 24XR78
  • Mfr. Model # 2K922
  • Impeller Dia. 4.38 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

Impeller Dia. 5.75 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 5.75 In.
  • Item # 24XP32
  • Mfr. Model # 2K351
  • Impeller Dia. 5.75 In., For Use With Mfr. Model Number 3656S, Fits Brand Goulds

Impeller Dia. 3.516 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 3.516 In.
  • Item # 24XT23
  • Mfr. Model # 2K79
  • Impeller Dia. 3.516 In., For Use With Mfr. Model Number 3642, Fits Brand Goulds

Motor 1.5 HP 1/60/115-230 ODP
Impeller Dia. 6.38 In.
  • GRAINGER APPROVED VENDOR
  • Impeller Dia. 6.38 In.
  • Item # 24XT29
  • Mfr. Model # 2K229
  • Impeller Dia. 6.38 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

Results per page: 16 | 32 | 48