Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Adhesives, Sealants and Tape

18 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
    Urethane,Concrete Mix,Cartridges
    • JE TOMES
    • Urethane, Concrete Mix, CartridgesConcrete Patch and Repair
    • Item # 15F507
    • Mfr. Model # JET-12
    • Concrete Patch and Repair, Urethane, Size 12 Cartridges (7200 ml), VOC 5.5 g/l, Practical Square Feet 1200...More

    • 3M
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    Pneumatic Applicator, 400 mL
    • 3M
    • Pneumatic Applicator, 400 mLEPX Pneumatic Applicator
    • Item # 2JBN2
    • Mfr. Model # 87979
    • EPX Pneumatic Applicator, 400 mL, For Use With 3M(TM) Scotch-Weld(TM) Duo-Pak Cartridges, Fast, Easy Way to...More

    Foil Tape,1/2 In. x 60 Yd.,Silver,PK 72
    • 3M
    • Foil Tape, 1/2 In. x 60 Yd., Silver, PK 72Shielding Foil Tape
    • Item # 2DEG5
    • Mfr. Model # 425
    • Shielding Foil Tape, Material Deadsoft Aluminum, Shiny Silver, Shape Continuous Roll, Width 1/2 In., Length...More

    Self Wound Foil Tape,2 In x 60 yd.,PK24
    • POLYKEN
    • Self Wound Foil Tape, 2 In x 60 yd., PK24Self Wound Foil Tape,2 In x 60 yd.,PK24
    • Item # 16D175
    • Mfr. Model # 345 ALU
    • Self Wound Foil Tape, Material Aluminum, Foil, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness...More

    Cartridge Pre-Heater
    • PAM FASTENING
    • Cartridge Pre-HeaterCartridge Pre-Heater
    • Item # 21R549
    • Mfr. Model # K96R
    • Cartridge Pre-Heater, Material Steel, Voltage 110-120, Operating Temp. 0 to 375 Degrees F, For Use With...More

    Double Coated Tape,2In x108 ft.,Red,PK24
    • 3M
    • Double Coated Tape, 2In x108 ft., Red, PK24Double Sided Tape
    • Item # 2DEB5
    • Mfr. Model # 9420
    • Double Sided Tape, Material Polyester, Shape Continuous Roll, Width 2 In., Length 108 ft., Thickness 4 mil,...More

    • 3M
    • Electrical Tape, Woven Cotton Cambric FabricElectrical Tape, Woven Cotton Cambric Fabric
    • Multiple product options available

      Electrical Tape, Material Woven Cotton Cambric Fabric, Yellow, Shape Continuous Roll, Max. Voltage 800, Tensile Strength 50 lb./in., Performance Temp. Up to 221°F, UV...More

    VHB Tape,3/4 In x 108 ft.,Gray,PK12
    • VHB
    • VHB Tape, 3/4 In x 108 ft., Gray, PK12Double Sided VHB Tape
    • Item # 2DEG6
    • Mfr. Model # 4956
    • Double Sided VHB Tape, Material Conformable Foam, Shape Continuous Roll, Width 3/4 In., Length 108 ft.,...More

    Gate Valve Sealant,Body Fill,400 lb
    • JET-LUBE
    • Gate Valve Sealant, Body Fill, 400 lbGate Valve Sealant
    • Item # 3RDL9
    • Mfr. Model # 92529
    • Gate Valve Sealant, 400 lb., 8.84 lb./gal. Density, Specific Gravity 0.94, Dropping Point None, Organophyllic...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • Squeak Reduction TapeSqueak Reduction Tape
    • Multiple product options available

      Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    • 3M PREFERRED CONVERTER
    • UHMW Film TapeUHMW Film Tape
    • Multiple product options available

      UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

    Cloth Tape,3 In x 36 yd,5 mil,White,PK24
    • 3M
    • Cloth Tape, 3 In x 36 yd, 5 mil, White, PK24Cloth Tape
    • Item # 39E321
    • Mfr. Model # 399FR
    • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3 In., Length 36 yd.Thickness 5 mil,...More

    Double Coated Removable Tape,12inW,27 yd
    • 3M PREFERRED CONVERTER
    • Double Coated Removable Tape, 12inW, 27 ydDouble Coated Removable Tape,12inW,27 yd
    • Item # 32GV26
    • Mfr. Model # 3M 4658F
    • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 12 In., Length 27...More

    Results per page: 16 | 32 | 48