Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Adhesives, Sealants and Tape

35 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hot Melt Applicator,1x3in,5.5to7.5lb./hr
Transfer Tape,Acrylic,68 yd.,PK72
  • 3M
  • Transfer Tape, Acrylic, 68 yd., PK72Transfer Tape
  • Item # 29WT31
  • Mfr. Model # XP2112
  • Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 60 yd., Thickness 5 mil, Adhesion...More

Foil Tape,1-1/2 In. x 60 Yd.,Silver,PK24
  • 3M
  • Foil Tape, 1-1/2 In. x 60 Yd., Silver, PK24Shielding Foil Tape
  • Item # 2DEH5
  • Mfr. Model # 425
  • Shielding Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 1-1/2 In., Length 60...More

Box,Gear
Pneumatic Applicator, 200 mL
  • 3M
  • Pneumatic Applicator, 200 mLEPX Pneumatic Applicator
  • Item # 2JBK3
  • Mfr. Model # 87978
  • EPX Pneumatic Applicator, 200 mL, For Use With 3M(TM) Scotch-Weld(TM) Duo-Pak Cartridges, For High Volume...More

Acrylic Adhesive,Duo-Pak,200 mL,PK12
  • 3M
  • Acrylic Adhesive, Duo-Pak, 200 mL, PK12Low Odor Acrylic Adhesive
  • Item # 2JBW7
  • Mfr. Model # DP810
  • Low Odor Acrylic Adhesive, Duo-Pak, Size 200 mL, Tan, Temp Range -67 to 250 F, Curing Time 20 minutes,...More

  • SCOTCH
  • Filament TapeFilament Tape
  • Multiple product options available

    Filament Tape; Varies by Material, Color, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

Glass Cloth Tape,White,2in x 36 yd,PK24
  • 3M
  • Glass Cloth Tape, White, 2in x 36 yd, PK24Glass Cloth Tape, Glass Cloth
  • Item # 29WR94
  • Mfr. Model # 398FR
  • Glass Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 2 In., Length 36 yd., Diameter...More

Tool Stand,Steel
  • PAM FASTENING
  • Tool Stand, SteelTool Stand,Steel
  • Item # 21R547
  • Mfr. Model # Tool Stand
  • Tool Stand, Material Steel, Voltage 110-120, For Use With 21R543, 21R544, 21R545, 21R546, Includes Air...More

  • 3M
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Spray Foam Kit II-605 Class1,115.7lb,PK2
  • HANDI-FOAM
  • Spray Foam Kit II-605 Class1,115.7lb, PK2Spray Foam Kit II-605 Class1,115.7lb,PK2
  • Item # 2TE61
  • Mfr. Model # P10762
  • Spray Foam Sealant Kit, Number of Components 2, Size 115.7 lb., Container Type Two Cylinders, Indoor/Outdoor,...More

Spray Foam Kit II-605,115.7 lb,PK2
  • HANDI-FOAM
  • Spray Foam Kit II-605,115.7 lb, PK2Spray Foam Kit II-605,115.7 lb,PK2
  • Item # 2TE60
  • Mfr. Model # P10749
  • Spray Foam Sealant Kit, Number of Components 2, Size 115.7 lb., Container Type Two Cylinders, Indoor/Outdoor,...More

  • 3M
  • Cloth TapeCloth Tape
  • Multiple product options available

    Cloth Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

Plug Valve Sealant,EZY-TURN(R) #5,120 lb
  • JET-LUBE
  • Plug Valve Sealant, EZY-TURN(R) #5,120 lbPlug Valve Sealant
  • Item # 3RDN3
  • Mfr. Model # 93524
  • Plug Valve Sealant, 120 lb., 8.84 lb./gal. Density, Specific Gravity 1.07, Dropping Point None, Inorganic...More

Surface Impregnator,2.5 Gal
  • HUSQVARNA
  • Surface Impregnator, 2.5 GalSurface Impregnator,2.5 Gal
  • Item # 18G422
  • Mfr. Model # Hiperguard
  • Surface Impregnator, Size 2.5 G, Practical Square Feet 1000 SQ FT, Flash Point N, Temp. Range Room, Dry Time...More

Conformable Tape,PTFE,Tan,10 In x 36 Yd
  • GRAINGER APPROVED
  • Conformable Tape, PTFE, Tan, 10 In x 36 YdConformable Tape
  • Item # 15D310
  • Mfr. Model # 15D310
  • Conformable Tape, Material PTFE, Tan, Shape Continuous Roll, Width 10 In., Length 36 yd., Thickness 11.5 mil,...More

UHMW Film Tape,Clear,12 In. x 36 Yd.
  • GRAINGER APPROVED
  • UHMW Film Tape, Clear, 12 In. x 36 Yd.UHMW Film Tape
  • Item # 15D323
  • Mfr. Model # 15D323
  • UHMW Film Tape, Material Polyolefin, Clear, Shape Continuous Roll, Width 12 In., Length 36 yd., Thickness...More

  • 3M
  • Electrical Tape, Flame Retardant EpoxyElectrical Tape, Flame Retardant Epoxy
  • Multiple product options available

    Electrical Tape, Material Flame Retardant Epoxy, Shape Continuous Roll, Length 60 yd., Thickness 5 mil, Max. Voltage 8000, Tensile Strength 45 lb./in., Performance Temp....More

  • 3M PREFERRED CONVERTER
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

UHMW Film Tape,Clear,6In x 36Yd
  • 3M PREFERRED CONVERTER
  • UHMW Film Tape, Clear, 6In x 36YdUHMW Film Tape
  • Item # 15D252
  • Mfr. Model # 6-36-5421
  • UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Width 6 In., Length 36 yd., Thickness...More

  • 3M PREFERRED CONVERTER
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • 3M
  • Electrical Tape, PTFEElectrical Tape, PTFE
  • Multiple product options available

    Electrical Tape, Material PTFE, Translucent, Shape Continuous Roll, Length 36 yd., UV Resistance No and Standards UL Listed, UL 510, ASTM D1000; Varies by Width and Max....More

Surface Protection Tape,48 In. x 300 Ft.
  • 3M PREFERRED CONVERTER
  • Surface Protection Tape, 48 In. x 300 Ft.Surface Protection Tape
  • Item # 15C998
  • Mfr. Model # 3187
  • Surface Protection Tape, Material Low Density Polyethylene, Clear, Shape Continuous Roll, Width 48 In.,...More

  • 3M PREFERRED CONVERTER
  • EMI Absorber TapeEMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

Double Coated Tape,1In x 54 ft.,PK9
  • 3M
  • Double Coated Tape, 1In x 54 ft., PK9Double Sided Tape
  • Item # 2DEJ5
  • Mfr. Model # 4004
  • Double Sided Tape, Material Urethane Foam, Shape Continuous Roll, Width 1 In., Length 54 ft., Thickness 250...More

Repair Kit For 700R
Double Coated Tape,2 in. x 62 yd.,PK24
  • 3M
  • Double Coated Tape, 2 in. x 62 yd., PK24Double Coated Tape
  • Item # 29WT44
  • Mfr. Model # XG5110
  • Double Coated Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More