Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

63 Results Found that Include 138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Coated Tape,1 In x 108 ft.,PK36
  • SCOTCH
  • Double Coated Tape, 1 In x 108 ft., PK36 Double Sided Tape
  • Item # 2DEE7
  • Mfr. Model # 665
  • Double Sided Tape, Material Plastic Film, Shape Continuous Roll, Width 1 In., Length 108 ft., Thickness 3...More

  • Category : Double-Sided Tapes
Tamper-Evident Tape,Blue,164 ft. L,PK36
  • NOVAVISION INC
  • Tamper-Evident Tape, Blue, 164 ft. L, PK36 Carton Sealing Tape
  • Item # 35JF85
  • Mfr. Model # EST2B-36-164
  • Tamper Evident Tape, Material Polyester, Blue, Shape Continuous Roll, Width 2 In., Length 164 ft., Diameter 4...More

  • Category : Packaging Tapes
Carton Tape,Clear,72mm  x 914m,PK4
  • 3M
  • Carton Tape, Clear, 72mm x 914m, PK4 Carton Sealing Tape
  • Item # 2DEE4
  • Mfr. Model # 375
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 72mm, Length 914m, Thickness...More

  • Category : Packaging Tapes
Spray Foam Sealant, Sealant Application: Multipurpose/Constructi
Marine Adhesive Sealant White, Sealant Application: Automotive&#
Gear Motor,115V 60Hz
Applicator Pneumatic Applicator For Use With 490mL Cartridges
Duct Tape,48mm x 60 yd.,Roll,Gray,PK24
  • POLYKEN
  • Duct Tape, 48mm x 60 yd., Roll, Gray, PK24 Duct Tape
  • Item # 35UX90
  • Mfr. Model # 235FR
  • Duct Tape, Material Polyethylene Coated Cloth, Gray, Shape Continuous Roll, Width 48mm, Length 55m, Diameter...More

  • Category : Duct and Cloth Tapes
Epoxy,30 Lb,Bucket,Gray
  • DEVCON
  • Epoxy, 30 Lb, Bucket, Gray Epoxy
  • Item # 2GXU8
  • Mfr. Model # 11460
  • Epoxy, Non-Sag, High Density, High Impact Resistance, Gray, 30 lb., Bucket, Mixing Ratio 2.5:1, Functional...More

  • Category : Epoxy
Wear Guard,Fine Load,30 Lb Bucket,Gray
  • DEVCON
  • Wear Guard, Fine Load, 30 Lb Bucket, Gray Wear Guard,Fine Load,30 Lb Bucket,Gray
  • Item # 3DPG5
  • Mfr. Model # 11470
  • Wear Resistant Coating, Small Particle Abrasion, Less Than 1/8 In., 30 Lb, Bucket, Gray, Epoxy Compound, 6-8...More

  • Category : Putties
Double Sided VHB Tape,3/4 in,108 ft,PK12
  • 3M
  • Double Sided VHB Tape, 3/4 in, 108 ft, PK12 Double Sided VHB Tape
  • Item # 2DEF3
  • Mfr. Model # 4611
  • Double Sided VHB Tape, Material Acrylic Foam, Shape Continuous Roll, Width 3/4 In., Length 108 ft., Thickness...More

  • Category : Double-Sided Tapes
Pneu-Wear,High Temp,2Part,Gray,25 Lb,Kit
  • LOCTITE
  • Pneu-Wear, High Temp, 2Part, Gray, 25 Lb, Kit Pneu-Wear,High Temp,2Part,Gray,25 Lb,Kit
  • Item # 2TUP8
  • Mfr. Model # 98372
  • Pneu-Wear, High Temperature, 2 Part, Gray, 25 Lb, Kit, Mixing Ratio 4:1, Temp Range -22 to 246 F, Application...More

  • Category : Epoxy
Masking Tape, 55m x 48mm, Black, 7 mil, Package Quanti
  • SHURTAPE
  • Masking Tape, 55m x 48mm, Black, 7 mil, Package Quantity 24 Masking Tape
  • Item # 24K318
  • Mfr. Model # CP 743
  • Masking Tape, Material Rubber Based, Black, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 7 mil,...More

  • Category : Masking Tapes
RTV Silicone Sealant,5 gal,40 lb Pail
  • MOMENTIVE
  • RTV Silicone Sealant, 5 gal, 40 lb Pail RTV Silicone Sealant
  • Item # 5PWD0
  • Mfr. Model # RTV108
  • RTV Silicone Sealant, High Performance, Acetoxy Cure, 5 gal., 40 lb., Clear, Temp. Range -75 to 400 Degrees...More

  • Category : Gasket Sealants
Double Coated Tape,Polyester,1 in.,PK48
Polyethylene Riveters Tape, 1" Width, 36 yd. Length, 3
Assembly,Heat Tube
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Surface Impregnator,2.5 Gal
  • HUSQVARNA
  • Surface Impregnator, 2.5 Gal Surface Impregnator,2.5 Gal
  • Item # 18G422
  • Mfr. Model # Hiperguard
  • Surface Impregnator, Size 2.5 G, Practical Square Feet 1000 SQ FT, Flash Point N, Temp. Range Room, Dry Time...More

  • Category : Concrete Cleaners and Sealers
Pneumatic, Dual Component Epoxy Applicator For Use With 2-P
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More