Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

55 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Straw Foam Sealant, Sealant Application: Multipurpose/Constructi
Adhesive Sealant, Sealant Application: Multipurpose/Construction,
Blue Polyethylene Caulk Tube Sealant Caps, 6 PK
Anti-Slip Tape,Black,2 in. x 60 ft.
  • FLEX-TRED
  • Anti-Slip Tape, Black, 2 in. x 60 ft. Anti-Slip Tape,Black,2 in. x 60 ft.
  • Item # 36LF72
  • Mfr. Model # FBM.0260.R
  • Anti-Slip Tape, Material Oxide Coarse Grit, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Tensile...More

Gray Concrete Resurfacer, 50 lb. Size, Coverage: 0.43
  • PLATINUM PRODUCTS
  • Gray Concrete Resurfacer, 50 lb. Size, Coverage: 0.43 cu.ft. Gray Concrete Resurfacer, 50 lb. Size, Coverage: 0.43 cu.ft.
  • Item # 3FE87
  • Mfr. Model # UPCR50
  • Concrete Resurfacer, Color Gray, Number of Components 1, Size 50 lb., Container Type Pail, Coverage 0.43...More

Front Cap Replacement,For 1UMJ3
Gray Concrete Thin Crack Filler, 32 oz. Size, Coverage:
  • PLATINUM PRODUCTS
  • Gray Concrete Thin Crack Filler, 32 oz. Size, Coverage: 25 sq. ft. Gray Concrete Thin Crack Filler, 32 oz. Size, Coverage: 25 sq. ft.
  • Item # 3FE75
  • Mfr. Model # UPCCFQ
  • Concrete Thin Crack Filler, Color Gray, Number of Components 1, Size 32 oz., Container Type Bottle, Coverage...More

Solid Crack Filler, 5 lb. Size, Pail Container Type, C
200mL Applicator, Dual Cartridge Battery For Use With 200mL
Adhesive Remover
  • 3M
  • Adhesive Remover Adhesive Remover
  • Item # 2CTH5
  • Mfr. Model # 38080
  • Adhesive Remover, General Purpose, Size 1 Gallon, Net Weight 126.4 Oz, Base Solvent, Specific Gravity 0.82,...More

Violet Vinyl Electrical Tape, 3/4" Width, 66 ft.
Concrete Finishing,5 gal.
  • PLATINUM PRODUCTS
  • Concrete Finishing, 5 gal. Concrete Finishing,5 gal.
  • Item # 6UJG8
  • Mfr. Model # UPTER5
  • Concrete Surface Retarder Size 5 gal., Practical Square Feet Varies based on dilution, Flash Point (F)...More

Tip,Mixing Nozzle,Pk12
  • 3M
  • Tip, Mixing Nozzle, Pk12 Tip,Mixing Nozzle,Pk12
  • Item # 5AB58
  • Mfr. Model # 04901
  • Application Dispensing and Mixing Two-Part Adhesives and Epoxy;Blunt End Non-Tapered Mix Tip ;For Use With...More

Sealing Tape,2 In x 36 yd,9.5 mil,White
  • 3M
  • Sealing Tape, 2 In x 36 yd, 9.5 mil, White Preservation Sealing Tape
  • Item # 24A701
  • Mfr. Model # 4811
  • Preservation Sealing Tape, Material Polyethylene, White, Shape Continuous Roll, Width 2 In., Length 36 yd.,...More

Fabric Tape,1/2x3 In,4.3 mil,Gray,PK5
  • 3M
  • Fabric Tape, 1/2x3 In, 4.3 mil, Gray, PK5 Fabric Tape
  • Item # 45K597
  • Mfr. Model # CN4190
  • Fabric Tape, Material Copper/Nickel Coated Conductive Fabric, Gray, Shape Rectangle, Width 1/2 In., Length 3...More

Adhesive Applicator,200W,120V
Straw Foam Sealant, Sealant Application: Multipurpose/Constructi
Finishing Tool,Caulk,Blue,Plastic
  • DAP
  • Finishing Tool, Caulk, Blue, Plastic Finishing Tool
  • Item # 4YCR7
  • Mfr. Model # 09125
  • Finishing Tool, Caulk, Blue, For Use With Finish Caulk Bead with Multiple Edges For Professional Seal,...More

Gun Foam Sealant, Sealant Application: Multipurpose/Construction
Gun Foam Sealant, Sealant Application: Multipurpose/Construction
Double Sided Mounting Tape,1 In x 10 yd.
  • 3M
  • Double Sided Mounting Tape, 1 In x 10 yd. Double Sided Tape
  • Item # 3AXH3
  • Mfr. Model # 410M
  • Double Sided Tape, Material Paper, Off White, Shape Continuous Roll, Width 1 In., Length 10 yd., Thickness 6...More

Office Tape w/Dispenser,3/4 In.,PK10
  • SCOTCH
  • Office Tape w/Dispenser, 3/4 In., PK10 Office Tape
  • Item # 2NU85
  • Mfr. Model # 810P10K-DS
  • Office Tape, Transparent, Width 3/4 In., Length 1000 In., Thickness 2.2 mil, Material Cellulose Acetate,...More

Lithographers Tape,Ruby Red,1/2 Inx72 Yd
  • HIGHLAND
  • Lithographers Tape, Ruby Red, 1/2 Inx72 Yd Lithographers Tape
  • Item # 1F163
  • Mfr. Model # 616
  • Lithographers Tape, Material UPVC, Ruby Red, Shape Continuous Roll, Width 1/2 In., Length 72 yd., Thickness...More

Sealant Tape,3/4 x 520 In
  • GRAINGER APPROVED
  • Sealant Tape, 3/4 x 520 In Sealant Tape
  • Item # 21TF24
  • Mfr. Model # 21TF24
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 3/4 In., Length 520 In., Thickness 27.5,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More