Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Adhesives, Sealants and Tape

16 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    Film Tape,Polyester,Blue,2In x 72Yd,PK24
    • 3M
    • Film Tape, Polyester, Blue, 2In x 72Yd, PK24Film Tape
    • Item # 2DEG7
    • Mfr. Model # 8901
    • Film Tape, Material Non-Slivering Polyester, Shape Continuous Roll, Width 2 In., Length 72 yd., Tensile...More

    • 3M
    • Electrical Tape, Woven Cotton Cambric FabricElectrical Tape, Woven Cotton Cambric Fabric
    • Multiple product options available

      Electrical Tape, Material Woven Cotton Cambric Fabric, Yellow, Shape Continuous Roll, Max. Voltage 800, Tensile Strength 50 lb./in., Performance Temp. Up to 221°F, UV...More

    Side Drive Assembly
    Cloth Tape,1 x 36 yd,8.2 mil,Brown,PK 9
    • 3M
    • Cloth Tape, 1 x 36 yd, 8.2 mil, Brown, PK 9Cloth Tape,1 x 36 yd,8.2 mil,Brown,PK 9
    • Item # 2DEG1
    • Mfr. Model # 5453
    • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Brown, Shape Continuous Roll, Width 1 In.,...More

    VHB Tape,1/2 In x 108 ft.,Gray,PK18
    • VHB
    • VHB Tape, 1/2 In x 108 ft., Gray, PK18Double Sided VHB Tape
    • Item # 2DEG4
    • Mfr. Model # 4956
    • Double Sided VHB Tape, Material Conformable Foam, Shape Continuous Roll, Width 1/2 In., Length 108 ft.,...More

    • 3M
    • AdhesiveAdhesive
    • Multiple product options available

      Multiple product options available

    Side Drive Assembly
    Motor 20 HP 3/60/208-230-460/3500 DP
    Motor 20 HP 3/60/208-230-460/3500 DP
    Motor 10 HP 1/60/208-230/3500 DP
    • GOULDS WATER TECHNOLOGY
    • Motor 10 HP 1/60/208-230/3500 DPMotor 10 HP 1/60/208-230/3500 DP
    • Item # 24XP28
    • Mfr. Model # C12721
    • Motor 10 HP 1/60/208-230/3500 DP, For Use With Mfr. Model Number 10SH1L91B0 SSHC, 3CCU3 3656S, 5BF1L1G0...More

    Motor 15 HP 3/60/208-230-460/3500 TE
    Gate Valve Seal,EZY-TURN(R) H2S,120 lb
    • JET-LUBE
    • Gate Valve Seal, EZY-TURN(R) H2S, 120 lbGate Valve Sealant
    • Item # 3RDK9
    • Mfr. Model # 91024
    • Gate Valve Sealant, 120 lb., 8.84 lb./gal. Density, Specific Gravity 1.06, Dropping Point None, Inorganic...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    UHMW Film Tape,Clear,12 In. x 36 Yd.
    • GRAINGER APPROVED VENDOR
    • UHMW Film Tape, Clear, 12 In. x 36 Yd.UHMW Film Tape
    • Item # 15D325
    • Mfr. Model # 15D325
    • UHMW Film Tape, Material Polyolefin, Clear, Shape Continuous Roll, Width 12 In., Length 36 yd., Tensile...More

    Adhesive Transfr Tape,Acrylic,5 mil,PK72
    • 3M
    • Adhesive Transfr Tape, Acrylic, 5 mil, PK72Adhesive Transfer Tape
    • Item # 2DEB9
    • Mfr. Model # 9485PC
    • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 60 yd., Thickness 5 mil,...More

    Results per page: 16 | 32 | 48