Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Adhesives, Sealants and Tape

22 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Adhesive Transfer Tape,Acrylic,PK24
    • 3M
    • Adhesive Transfer Tape, Acrylic, PK24Adhesive Transfer Tape
    • Item # 29WN98
    • Mfr. Model # 9498
    • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 120 yd., Thickness 2 mil,...More

    RTV Silicone Sealant,5 gal,40 lb Pail
    • MOMENTIVE
    • RTV Silicone Sealant, 5 gal, 40 lb PailRTV Silicone Sealant
    • Item # 5PWD0
    • Mfr. Model # RTV108
    • RTV Silicone Sealant, High Performance, Acetoxy Cure, 5 gal., 40 lb., Clear, Temp. Range -75 to 400 Degrees...More

    Carton Tape,Clear,72mm  x 914m,PK4
    • 3M
    • Carton Tape, Clear, 72mm x 914m, PK4Carton Sealing Tape
    • Item # 2DEE4
    • Mfr. Model # 375
    • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 72mm, Length 914m, Thickness...More

    Belt,Drive
    Motor
    • 3M
    • MotorMotor
    • Item # 20XL85
    • Mfr. Model # 00051135737347
    • Motor, For Use With Mfr. Model Number 3M-Matic(TM) 22a, 120af-IF, 77a, 77r, 77rks, 8a, Fits Brand 3M

    Concrete Patch and Repair,50lb.,Blk,PK56
    • SAKRETE
    • Concrete Patch and Repair, 50lb., Blk, PK56Concrete Patch and Repair,50lb.,Blk,PK56
    • Item # 34CT88
    • Mfr. Model # 60450007-56
    • Concrete Patch and Repair, Size 50 lb., Practical Square Feet 13 @ 1 In., Color Black, Flash Point 600...More

    EMI Shielding Tape,2 x 54 ft,Silver,PK5
    • 3M
    • EMI Shielding Tape, 2 x 54 ft, Silver, PK5EMI Shielding Tape,2 x 54 ft,Silver,PK5
    • Item # 2GCA7
    • Mfr. Model # 1170 2 in x 18 yd
    • EMI Shielding Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 54 ft., Thickness...More

    • 3M
    • Electrical Tape, PTFEElectrical Tape, PTFE
    • Multiple product options available

      Electrical Tape, Material PTFE, Translucent, Shape Continuous Roll, Length 36 yd., UV Resistance No and Standards UL Listed, UL 510, ASTM D1000; Varies by Width and Max....More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    • 3M
    • Electrical Tape, Polyester Web ReinforcedElectrical Tape, Polyester Web Reinforced
    • Multiple product options available

      Electrical Tape, Material Polyester Web Reinforced, Clear, Shape Continuous Roll, Length 90 yd., Thickness 5.5 mil, Max. Voltage 5500, Tensile Strength 40 lb./in.,...More

    Urethane,Concrete Mix,Refill Kit
    • JE TOMES
    • Urethane, Concrete Mix, Refill KitConcrete Patch and Repair
    • Item # 15F506
    • Mfr. Model # JET-4
    • Concrete Patch and Repair, Urethane, Size 4 Cartridge Kit (162 oz), VOC 5.5 g/l, Practical Square Feet 400...More

    Film Tape,3/8x90 yd,5.5 mil,Clear,PK96
    • 3M
    • Film Tape, 3/8x90 yd, 5.5 mil, Clear, PK96Film Tape
    • Item # 2GCE5
    • Mfr. Model # 44 3/8 in x 90 yd
    • Film Tape, Material Polyester Web-Reinforced, Shape Continuous Roll, Width 3/8 In., Length 90 yd., Thickness...More

    Surface Protection Tape,48 In. x 300 Ft.
    • 3M PREFERRED CONVERTER
    • Surface Protection Tape, 48 In. x 300 Ft.Surface Protection Tape
    • Item # 15C067
    • Mfr. Model # 2A05C
    • Surface Protection Tape, Material Co-Extruded Polyethylene, Clear, Shape Continuous Roll, Width 48 In.,...More

    Arm Assembly
    Gaffers Tape,48mm x 50m,Yellow,PK24
    • SHURTAPE
    • Gaffers Tape, 48mm x 50m, Yellow, PK24Gaffers Tape,48mm x 50m,Yellow,PK24
    • Item # 40TT90
    • Mfr. Model # P- 628
    • Gaffers Tape, Material Acrylic Coated Cloth, Yellow, Shape Roll, Width 48mm, Length 55m, Diameter 6-1/16 In.,...More

    Duct Tape,48mm x 60 yd.,Roll,Gray,PK24
    • POLYKEN
    • Duct Tape, 48mm x 60 yd., Roll, Gray, PK24Duct Tape,48mm x 60 yd.,Roll,Gray,PK24
    • Item # 35UX90
    • Mfr. Model # 235FR
    • Duct Tape, Material Polyethylene Coated Cloth, Gray, Shape Continuous Roll, Width 48mm, Length 55m, Diameter...More

    Electrical Tape,3/4 x 60 ft,8 mil,PK20
    • 3M
    • Electrical Tape, 3/4 x 60 ft, 8 mil, PK20Electrical Tape, Woven Cotton Cambric Fabric
    • Item # 2FZP3
    • Mfr. Model # 2520-3/4x60FT
    • Electrical Tape, Material Woven Cotton Cambric Fabric, Yellow, Shape Continuous Roll, Width 3/4 In., Length...More

    Applicator,Dual Cartridge Pneumatic
    • LOCTITE
    • Applicator, Dual Cartridge PneumaticApplicator
    • Item # 19TT92
    • Mfr. Model # 985249
    • Applicator, Dual Cartridge Pneumatic, 10:1 Mixing Ratio, Nozzle Type Stepped Tip, For Use With 490mL...More

    Film Tape,Polyimide,Amber,6 In. x 36 Yd.
    • 3M PREFERRED CONVERTER
    • Film Tape, Polyimide, Amber, 6 In. x 36 Yd.Film Tape
    • Item # 15C433
    • Mfr. Model # 5413
    • Film Tape, Material Polyimide, Amber, Shape Continuous Roll, Width 6 In., Length 36 yd., Thickness 2.7 mil,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More