Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

32 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ballroom Carpet Tape,Cloth,Yellow,PK24
  • POLYKEN
  • Ballroom Carpet Tape, Cloth, Yellow, PK24 Ballroom Carpet Tape,Cloth,Yellow,PK24
  • Item # 35UX91
  • Mfr. Model # FASTFLOOR
  • Ballroom Carpet Tape, Material Cloth, Yellow, Shape Continuous Roll, Width 48mm, Length 23m, Diameter 5-53/64...More

  • Category : Double-Sided Tapes
Silicone Rubber,2 Part,PR
  • MOMENTIVE
  • Silicone Rubber, 2 Part, PR Silicone Rubber,2 Part,PR
  • Item # 44X065
  • Mfr. Model # RTV630 010
  • Silicone Rubber, 2 Part, Part A Beige, Part B BlueMixing Ratio 10:1Functional Cure 24 hr., Full Cure 48 hr.,...More

  • Category : Epoxy
Motor,Lafert 115V 60Hz 1Ph
Epoxy Adhesive,Duo-Pak,200 mL,Clear,PK12
  • 3M
  • Epoxy Adhesive, Duo-Pak, 200 mL, Clear, PK12 Epoxy Adhesive
  • Item # 2JCE5
  • Mfr. Model # DP100
  • Epoxy Adhesive, Duo-Pak, Size 200 mL, Clear, Temp Range -67 to 300 F, Curing Time 20 minutes, Application...More

  • Category : Epoxy
Rubber and Gasket Adhesive,5 gal Pail
  • 3M
  • Rubber and Gasket Adhesive, 5 gal Pail Rubber and Gasket Adhesive,5 gal Pail
  • Item # 25J626
  • Mfr. Model # 1300L
  • Gasket Adhesive, Neoprene High Performance, 5 gal., Yellow, Temp. Range -30 to 300 Degrees F, Specific...More

  • Category : Gasket Sealants
Industrial Plastic Adhesive 4693H,PK36
  • 3M
  • Industrial Plastic Adhesive 4693H, PK36 Scotch-Grip(TM) Plastic Adhesive
  • Item # 2GKL6
  • Mfr. Model # 4693H
  • Plastic Adhesive, Elastomeric, Size 5 oz, Clear, Temp Range Up to 160F F, Bonding Range Up to 60 Minutes,...More

  • Category : Epoxy
Motor W/Harness 110V Single Phase
Button Kit
Limit Switch
Polyester Film Tape, 3/8" Width, 72 yd. Length, 2
  • 3M
  • Polyester Film Tape, 3/8" Width, 72 yd. Length, 2.3 mil Thickness Film Tape
  • Item # 2DVF1
  • Mfr. Model # 56 3/8 in x 72 yds
  • Film Tape, Material Polyester, Shape Continuous Roll, Width 3/8 In., Length 72 yd., Thickness 2.3 mil,...More

  • Category : Film Tape
Clear Polyolefin UHMW Film Tape, 6" Width, 36 yd.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clear Polyolefin UHMW Film Tape, 6" Width, 36 yd. Length, 11.5 mil Thickness UHMW Film Tape
  • Item # 15D622
  • Mfr. Model # 15D622
  • UHMW Film Tape, Material Polyolefin, Clear, Shape Continuous Roll, Width 6 In., Length 36 yd., Thickness 11.5...More

  • Category : Film Tape
Fiberglass Tape,12 In x 36 yd,5 mil,Tan
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fiberglass Tape, 12 In x 36 yd, 5 mil, Tan Fiberglass Tape
  • Item # 15D316
  • Mfr. Model # 15D316
  • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 12 In., Length 36...More

  • Category : Duct and Cloth Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Conformable Tape Conformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
Clear Polyethylene UHMW Film Tape, 3" Width, 36 yd.&#x
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Transfer Tape,Acrylic,63 yd.,PK24
  • 3M
  • Transfer Tape, Acrylic, 63 yd., PK24 Transfer Tape
  • Item # 29WT26
  • Mfr. Model # XT2105
  • Transfer Tape, Material Acrylic, Color Clear, Width 2 In., Length 60 yd., Thickness 2 mil, Adhesion Strength...More

  • Category : Transfer Tape
Surface Protection Tape, 300 ft. x 24", Clear, 3
  • 3M
  • Surface Protection Tape, 300 ft. x 24", Clear, 3 mil Surface Protection Tape
  • Item # 15C079
  • Mfr. Model # 3112C
  • Surface Protection Tape, Material Polyethylene, Clear, Shape Continuous Roll, Width 24 In., Length 300 ft.,...More

  • Category : Masking Tapes
Gasket Adhesive,5 gal Pail,Yellow
  • SCOTCH-WELD
  • Gasket Adhesive, 5 gal Pail, Yellow Gasket Adhesive
  • Item # 21XU23
  • Mfr. Model # 19936
  • Gasket Adhesive, Liquid, 5 gal., Yellow, Temp. Range -30 to 300 Degrees F, Specific Gravity 0.85, Viscosity...More

  • Category : Gasket Sealants
Duct Tape,72mm x 55m,Black,PK16
  • SHURTAPE
  • Duct Tape, 72mm x 55m, Black, PK16 Duct Tape
  • Item # 40TT98
  • Mfr. Model # PC 625
  • Duct Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 72mm, Length 55m, Diameter 6-11/16 In.,...More

  • Category : Duct and Cloth Tapes
Rust Treatment,5 Gal Pail,Opaque
  • LOCTITE
  • Rust Treatment, 5 Gal Pail, Opaque Rust Treatment
  • Item # 3EPR1
  • Mfr. Model # 75465
  • Rust Treatment, Size 640 Oz, 5 Gal Pail, Dry Time 20 Min, Opaque, Temp Range Up to 250 F, Specific Gravity...More

  • Category : Adhesive Primers and Activators
Spray Foam Sealant Kit, Sealant Application: Multipurpose/C
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More