Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

240 Results Found that Include 476 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Glass Cloth Wrap Glass Cloth Wrap
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

  • SHURTAPE
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

Gray Flooring/Grouting Concrete Repair, 2-Part, 5 gal. Size
  • LOCTITE
  • Gray Flooring/Grouting Concrete Repair, 2-Part, 5 gal. Size, Coverage: Not Specified Flooring/Grouting Concrete Repair
  • Item # 2VRN2
  • Mfr. Model # 95555
  • Flooring/Grouting Concrete Repair, Color Gray, Number of Components 2, Size 2-Part, 5 gal., Container Type...More

Primerless Threadlocker 243,250mL,Blue
  • LOCTITE
  • Primerless Threadlocker 243,250mL, Blue Medium Strength Primerless Threadlocker
  • Item # 5HYH6
  • Mfr. Model # 1329505
  • Primerless Threadlocker, 250mL, Container Type Bottle, Chemical Type Anaerobic, Medium, Color Blue, For...More

Anti-Slip Tape,Flat Black,6in x 2ft,PK50
Anti-Slip Tape,Black,6 in x 60 ft.
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape and Clear; Varies by Material, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

Epoxy,Repair,2 Lb
Anti-Slip Tread,Black,4 in x 30 ft.
  • 3M
  • Anti-Slip Tread, Black, 4 in x 30 ft. Coarse Mineral Coated Polymer Antislip Tread, Continuous Roll
  • Item # 2JCZ5
  • Mfr. Model # 710
  • Anti-Slip Tread, Material Coarse Mineral Coated Polymer, Black, Shape Continuous Roll, Width 4 In., Length 30...More

Double Coated Tape,PP,2in,Clear,36yd,PK6
  • 3M
  • Double Coated Tape, PP, 2in, Clear, 36yd, PK6 Double Coated Tape
  • Item # 29WT47
  • Mfr. Model # XG6110
  • Double Coated Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 2 In., Length 36 yd.,...More

Epoxy,Conductive,(2) 7g Syringe
  • AEGIS
  • Epoxy, Conductive, (2) 7g Syringe Epoxy,Conductive,(2) 7g Syringe
  • Item # 14C789
  • Mfr. Model # EP2400
  • Epoxy Adhesive, Conductive, Yellow, (2) 7g Syringe, 1:1 Mixing Ratio, Temp. Range 55 to 80 F, Application...More

Pourable Epoxy,Aluminum,3 lb.
  • DEVCON
  • Pourable Epoxy, Aluminum, 3 lb. Pourable Epoxy
  • Item # 3DPG3
  • Mfr. Model # 10720
  • Pourable Epoxy, Aluminum Filled, Self-Leveling, Aluminum, 3 lb., Bucket, Mixing Ratio 5:1, Functional Cure 16...More

Anti-Slip Tape,Black,6 in x 60 ft.
  • BRADY
  • Anti-Slip Tape, Black, 6 in x 60 ft. Oxide Grit Antislip Tape, Continuous Roll
  • Item # 6U953
  • Mfr. Model # 78193
  • Anti-Slip Tape, Material Oxide Grit, Black, Shape Continuous Roll, Width 6 In., Length 60 ft., Thickness 26...More

Thread Sealant,250mL,Purple
  • LOCTITE
  • Thread Sealant, 250mL, Purple Thread Sealant
  • Item # 4KM12
  • Mfr. Model # 54541
  • Pipe Thread Sealant, 250mL, Container Type Bottle, Chemical Type Methacrylate Ester, Color Purple, Gas...More

LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • 3M
  • LT Applicator, 5/8x2in., 2.6 to 3.5 lb./hr LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • Item # 4YX13
  • Mfr. Model # POLYGUN LT
  • LT Applicator, Size 5/8, Output 2.6 to 3.5 lb./hr., 150 Watts, Voltage 120, Glue Stick Capacity 5/8 In. x 2...More

Pipe Sealant,Tube,Purple,-65 to 300F
  • LOCTITE
  • Pipe Sealant, Tube, Purple, -65 to 300F Pipe Sealant
  • Item # 6JZW4
  • Mfr. Model # 1265770
  • Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Methacrylate Ester, Color Purple, Gas Pressure...More

Black Electrical Insulation Putty, 1-1/2" Width, 5 ft.
Hot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • 3M
  • Hot Melt Applicator, 5/8 x 2in, 2.6 lb./hr Hot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • Item # 2JBX4
  • Mfr. Model # 89447
  • Hot Melt Applicator PG LT Quadrack(TM), 150 Watts, Voltage 120, 2.6 lbs/hour Feed, Glue Stick Capacity 5/8 x...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More