Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Adhesives, Sealants and Tape

136 Results Found that Include 221 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Antislip Tape,Flat Black,4 In x 60 ft.
  • 3M
  • Double Sided VHB TapeDouble Sided VHB Tape
  • Multiple product options available

    Double Sided VHB Tape, Shape Continuous Roll and Standards ASTM D897, UL746C; Varies by Material, Color, Width, Length and Thickness

Antislip Tape,Black/Yellow,3Inx60ft
Packaging Tape,Clear,2Inx6In,PK40
  • SCOTCH
  • Packaging Tape, Clear, 2Inx6In, PK40Packaging Tape
  • Item # 1F197
  • Mfr. Model # 3750P
  • Packaging Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2 In., Length 6 In., Thickness 3.1 mil,...More

Masking Tape,Blue,24mm  x  55m ,PK9
  • SCOTCH-BLUE
  • Masking Tape, Blue, 24mm x 55m , PK9Masking Tape
  • Item # 41C890
  • Mfr. Model # 2090-24A-CP
  • Masking Tape, Material Crepe Paper, Blue, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 5 mil,...More

Carton Sealing Tape,Clear,48mmx50m,PK36
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 48mmx50m, PK36Carton Sealing Tape,Clear,48mmx50m,PK36
  • Item # 31HJ29
  • Mfr. Model # 31HJ29
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Thickness...More

Putty,Aluminum
Blacktop Crack Repair,1/2 D,125ft.
  • CRACK STIX
  • Blacktop Crack Repair, 1/2 D, 125ft.Blacktop Crack Repair,1/2 D,125ft.
  • Item # 39H819
  • Mfr. Model # 2050
  • Crack Filler Rope, Rope-Like Patch, Color Black, Size 8 lb., 1/2 in. D, 125 ft., Container Type Pail,...More

Putty,Rubber,1 Lb
Panel Bonding Adhesive
  • 3M
  • Panel Bonding AdhesivePanel Bonding Adhesive
  • Item # 2KVB4
  • Mfr. Model # 8115
  • Panel Bonding Adhesive, Toughened Epoxy, Size 200 mL, Black, Temp Range -40 to 176 F, Curing Time 4 Hrs,...More

Conformable Antislip Tape,Black,PK10
  • JESSUP MANUFACTURING
  • Conformable Antislip Tape, Black, PK10Conformable Antislip Tape,Black,PK10
  • Item # 3EYH1
  • Mfr. Model # 3700-6x24-10
  • Conformable Antislip Tape, Length 2 ft., Width 6 In., Color Black, Backing Pressure Sensitive Adhesive,...More

Syringe Plunger,For 10 ml Syringe,PK2
Joint Sealant Ribbon,3/8 In. W,25Ft. L
  • ANTI-SEIZE
  • Joint Sealant Ribbon, 3/8 In. W, 25Ft. LJoint Sealant
  • Item # 5E141
  • Mfr. Model # 28010
  • Joint Sealant Tape, Material PTFE, Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg, Width 3/8 In., Length...More

  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • 3M PREFERRED CONVERTER
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

Contact Cement,1 gal.
  • WELDWOOD
  • Contact Cement, 1 gal.Contact Cement
  • Item # 10L521
  • Mfr. Model # 25316
  • Contact Cement, 1 gal., tan, Application Time 1 hr., Temp. Range (F) -40 to 180, Spreads Easily, Vertical And...More

Caulk Gun,Bulk/Sausage,10 Oz and 20 Oz
Foam Tape,1In.x5 yd.,250 mil
  • 3M PREFERRED CONVERTER
  • Foam Tape, 1In.x5 yd., 250 milFoam Tape
  • Item # 15C923
  • Mfr. Model # 1/5/04
  • Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 250 mil,...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tread, StripSilicone Carbide Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Silicone Carbide, Shape Strip, Length 2 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA...More

Patch,Epoxy
Double Face Mntg Tape,3/4Inx36yd.,White
  • BRADY
  • Double Face Mntg Tape, 3/4Inx36yd., WhiteDouble Sided Tape
  • Item # 14Z539
  • Mfr. Model # 78273
  • Double Sided Tape, Material B-156 Foam, White, Shape Continuous Roll, Width 3/4 In., Length 36 yd., Thickness...More

Retaining Compound,50mL,4500 psi,0.010in
  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous RollSilicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

Carton Tape,Clear,48mm x 50m,PK36
  • SHURTAPE
  • Carton Tape, Clear, 48mm x 50m, PK36Carton Sealing Tape
  • Item # 24K281
  • Mfr. Model # AP 180
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

  • GRAINGER APPROVED
  • Strip N Stick TapeStrip N Stick Tape
  • Multiple product options available

    Foam Tape, Material Silicone Rubber Sponge, Orange/Tan, Shape Continuous Roll, Length 10 yd. and Tensile Strength 65 lb./in.; Varies by Width and Thickness

Cloth Tape,3 In x 5 yd,7 mil,Tan
  • GRAINGER APPROVED
  • Cloth Tape, 3 In x 5 yd, 7 mil, TanPTFE Coated Cloth Tape
  • Item # 15C724
  • Mfr. Model # 15C724
  • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 3 In., Length...More

Carton Sealing Tape,Clear,48mmx50m,PK36
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 48mmx50m, PK36Carton Sealing Tape,Clear,48mmx50m,PK36
  • Item # 31HJ57
  • Mfr. Model # 31HJ57
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Thickness...More

  • JESSUP MANUFACTURING
  • Vinyl Antislip Tape, Continuous RollVinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Shape Continuous Roll, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F and Backing Pressure Sensitive Adhesive;...More

Concrete Patch and Repair,50 lb.,Gray
  • QUICK SET
  • Concrete Patch and Repair, 50 lb., GrayConcrete Patch and Repair
  • Item # 15F532
  • Mfr. Model # C107-5
  • Concrete Patch and Repair, Color Gray, Number of Components 1, Size 50 lb., Container Type Pail, Coverage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More