Skip Content

Filter Results By

Applied Filters Clear All

Adhesives, Sealants and Tape

165 Results Found that Include 317 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NOVAVISION INC
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape, Material Polyester, Shape Continuous Roll, Length 180 ft., Thickness 2 mil, Tensile Strength 2000 Kg/cm, Adhesion Strength 28.21 oz./in., Permanent...More

Foil Tape,72mm x 31m,Foil
  • POLYKEN
  • Foil Tape, 72mm x 31m, Foil Foil Tape
  • Item # 15R468
  • Mfr. Model # 360-17
  • Foil Tape, Material Aluminum, Foil, Shape Continuous Roll, Width 72mm, Length 31m, Thickness 17 mil, Tensile...More

Yellow Woven Cotton Cambric Fabric Varnished Cambric Tape,
Tub and Shower Anti-Slip Tape,White,PK50
  • 3M
  • Tub and Shower Anti-Slip Tape, White, PK50 Tub and Shower Anti-Slip Tape,White,PK50
  • Item # 6BT82
  • Mfr. Model # 7705
  • Tub and Shower Anti-Slip Tape, Material Grit Coated Vinyl, White, Shape Strip, Width 3/4 In., Length 17 In.,...More

Pipe Thread Sealants and Repair Kits
  • LOCTITE
  • Pipe Thread Sealants and Repair Kits Pipe Thread Sealants and Repair Kits
  • Item # 5A237
  • Mfr. Model # 54531
  • Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Methacrylate Ester, Color Purple, Gas...More

Gray Concrete Repair Cartridge, 8.4 oz. Size, Coverage:
Black Rubber Splicing Tape, 2" Width, 30 ft. Length,&#
  • Black Rubber Splicing Tape, 2" Width, 30 ft. Length, 30 mil Thickness Rubber Electrical Tapes
  • Item # 4DYW5
  • Mfr. Model # 130C2x30
  • Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Width 2 In., Length 30 ft., Thickness 30 mil,...More

Epoxy Adhesive,Gray,20oz.,Concrete
  • ITW READ HEAD
  • Epoxy Adhesive, Gray, 20oz., Concrete Epoxy Adhesive,Gray,20oz.,Concrete
  • Item # 20PD70
  • Mfr. Model # C6P-20
  • Epoxy Adhesive, High Strength, Gray, 20 oz., Cartridge, Mixing Ratio 1:1, Application Time 11 min., Full Cure...More

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

Wood Glue,Gallon,Tan,FDA Approved
  • TITEBOND
  • Wood Glue, Gallon, Tan, FDA Approved Wood Glue
  • Item # 1FCC3
  • Mfr. Model # 1416
  • Wood Glue, Ultimate, Water-Resistant, Size 1 gal., Tan, Temp. Range Above 47 Degrees F, Curing Time 24 hrs.,...More

  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

  • 3M
  • Synthetic Rubber Anti-Slip Tape Synthetic Rubber Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

Plastic Adhesive,Med Viscosity,1 Qt,Tan
  • SCOTCH-GRIP
  • Plastic Adhesive, Med Viscosity, 1 Qt, Tan Plastic Adhesive
  • Item # 2RUE7
  • Mfr. Model # 1099
  • Plastic Adhesive, Medium Viscosity, Size 1 Qt, Light Tan, Temp Range -40 to 180 F, Bonding Range Up to 40...More

Thread Sealant,Bottle,Low,-65 to 300F
  • LOCTITE
  • Thread Sealant, Bottle, Low, -65 to 300F Thread Sealant,Bottle,Low,-65 to 300F
  • Item # 4KM18
  • Mfr. Model # 56931
  • Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Methacrylate Ester, Low, Color Brown, Gas...More

Carton Tape,Clear,48mm x 50m,PK36
  • SHURTAPE
  • Carton Tape, Clear, 48mm x 50m, PK36 Carton Sealing Tape
  • Item # 24K316
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

Pipe Sealant,50mL,Tube,Purple
  • LOCTITE
  • Pipe Sealant, 50mL, Tube, Purple Pipe Sealant
  • Item # 6JZW3
  • Mfr. Model # 1265769
  • Pipe Thread Sealant, 50mL, Container Type Tube, Chemical Type Methacrylate Ester, Color Purple, Gas Pressure...More

Threadlocker 2760(TM),50mL Bottle,Red
  • LOCTITE
  • Threadlocker 2760(TM), 50mL Bottle, Red High Strength Primerless Threadlocker
  • Item # 1LLP9
  • Mfr. Model # 32525
  • Primerless Threadlocker, 50mL, Container Type Bottle, Chemical Type Anaerobic, Dimethacrylate Ester, High,...More

Primer,4.5 Oz,T7471
  • LOCTITE
  • Primer, 4.5 Oz, T7471 Primer
  • Item # 3HV17
  • Mfr. Model # 22477
  • Primer, Size 4.5 Ounces Qerosol, T 7471, T Part Primer/Cleaner, For Use With Anaerobic Adhesives And Sealants...More

Flexible Floor Patch and Leveler, 1 gal. Size, Light G
Packaging Tape,72 yd. L x 1 in. W,PK4
  • 3M
  • Packaging Tape, 72 yd. L x 1 in. W, PK4 Packaging Tape
  • Item # 20XG32
  • Mfr. Model # 600
  • Packaging Tape, Material UPVC, Clear, Shape Continuous Roll, Width 1 In., Length 72 yd., Diameter 4-1/4 In.,...More

Double Sided Tape,B-156 Foam,1 in,White
  • BRADY
  • Double Sided Tape, B-156 Foam, 1 in, White Double Sided Tape
  • Item # 6E356
  • Mfr. Model # 19811
  • Double Sided Tape, Material B-156 Foam, White, Shape Continuous Roll, Width 1 In., Length 36 yd., Thickness...More

Dual Cartridge Manual Epoxy Applicator For Use With 50mL&#x
Putty,Steel,1 Lb
Spray Foam Dispensing Unit,7 In.
  • TODOL
  • Spray Foam Dispensing Unit, 7 In. Spray Foam Dispensing Unit,7 In.
  • Item # 9CTG8
  • Mfr. Model # PURSHOOTER
  • Spray Foam Dispensing Unit, Foam Dispenser, Size 7 In., Operating Temp. 40 Degrees F - 90 Degrees F, Tool...More

Flange Sealant,300mL Cartridge,Black
  • LOCTITE
  • Flange Sealant, 300mL Cartridge, Black Flange Sealant
  • Item # 12Z235
  • Mfr. Model # 20166
  • Flange Sealant, High Adhesion, Instant Seal, 300mL, Black, Temp. Range -65 to 500DF, Specific Gravity 1.34,...More

Anti-Slip Tape,Black,2 in x 60 ft.
  • BRADY
  • Anti-Slip Tape, Black, 2 in x 60 ft. Oxide Grit Antislip Tape, Continuous Roll
  • Item # 4T629
  • Mfr. Model # 52423
  • Anti-Slip Tape, Material Oxide Grit, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Vinyl...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More